カテゴリ
- 制御機器(2)
絞り込み
ブランド
- RS PRO
- Polymaker(5)
- MUTOH(2)
- Flash Forge(2)
- ユタカメイク(1)
- デンカエレクトロン(1)
- フジックス[縫製用品](1)
- ホッティーポリマー(1)
- ライトテック(1)
- 川村製紐(1)
- Verbatim(1)
- TAGin3D(1)
- TORAY(東レ・モノフィラメント)(1)
エコロジープロダクト
RoHS10物質対応(2)
「polymide copa」の検索結果

RS PRO カバー 端子台カバー for use with 端子台
RS PRO¥449税込¥4941袋(4個)7日以内出荷仕様Terminal Shroud Kit、 3-way. A handy terminal kit which features a panel mount base、 3 way terminal and covering shroud. The base has two moulded lugs on the underside that snap fit into mounted holes of 5.2mm diameter. A screw cable clamp is provided for cable input and "V" grips are integral to hold wires into and out of the actual terminal. The whole assembly snap fits together and is of self-extinguishing polymide 6 material. The 3 way shrouded cover is also offered separately、 which snap fits (without need for base mount) onto terminal block 464-9738. Covers may be fitted side by side so that any number of consecutive way blocks can be completely shrouded. 1 bag contains four covers. Fixing centres 80mm and 6.3mm lugs. Length 115mm、 Width 69mm and depth (closed) 23mmRoHS指令(10物質対応)対応アクセサリタイプ端子台カバー併用可能製品端子台