カテゴリ
- 制御機器(1)
- 電気材料(1)
絞り込み
ブランド
- RS PRO
- Baumer(3)
- ITT CANNON(2)
- LITTELFUSE(1)
- MICROCHIP(5)
- OSRAM(オスラム)(2)
- SMC(1)
- SPARKFUN(3)
- VISHAY(1)
- 東洋技研(9)
エコロジープロダクト
RoHS10物質対応(2)

RS PRO フェルトシート
RS PRO¥5,598税込¥6,1581個8日以内出荷材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 6mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 6 mmIf you need a medium-density felt sheet for applications such as filtration, absorption, cladding and sealing, turn to this option from RS PRO. A popular choice in construction settings, this sheet can be easily cut into shape without any fraying as its fibres have been matted, condensed and pressed together. Made of 70% wool and 30% viscose, this sheet has a density of 250 kg/m3 and a thickness of 6 mm. Its manufactured to comply with British Standard 4060 for pressed wool felts. The rolls are a metre long, white in colour and 500 mm wide. As part of the RS PRO series, this felt sheet is extensively tested for quality and consistency. Durable and versatile, the sheet is an ideal choice for acoustic rooms as it offers excellent resistance to sound and temperature.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 6 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
RS PRO 光アダプタ, コネクタタイプ:ST to ST, マルチモード
RS PRO¥789税込¥8681個8日以内出荷RS PRO ST to ST Multi-mode Fibre Optic AdapterProviding excellent durability and precision, this RS PRO fibre optic adapter has a phosphor bronze sleeve for precise alignment and a strong metal housing. Its suitable for single-hole mounting with multi-mode optical fibres. The component is an ST (straight tip) to ST adapter and offers low insertion loss, helping to achieve optimal signal strength across a fibre optical system. It also reduces return loss, or signal reflected back to the source due to impedance, improving the network’s overall performance. The adapter can be easily terminated to cables or fibres using common tools. Multi-mode fibre optic cabling and accessories are most commonly used in applications where large volumes of data need to be sent over a shorter run, such as data transferal between nearby buildings. This fibre optic adapter is RoHS (Restriction of Hazardous Substances) compliant and contains minimal levels (less than 0.1%) of hazardous materials.Features and Benefits. Multi-mode fibre optic adapter . Metal housing material . Connector type A of ST . Connector type B of ST . Suitable for single-hole mounting . Operating temperature range of -20.C to +80.C . RoHS compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様種類 = ST to STマルチモード/シングル = マルチモードハウジング材質 = メタルコネクタタイプA = STコネクタタイプB = STRoHS指令(10物質対応)対応
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら