カテゴリ

  • 電気材料(2)
  • 建材・エクステリア(1)
  • 安全保護具(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(3)
  • ケニス(2)
  • EpoChemical(2)
  • アイオン(11)
  • トーエイライト(1)
  • TOWA(東和コーポレーション)(1)
  • ヤナセ(柳瀬)(1)
  • ヘラマンタイトン(旧:タイトン)(31)
  • MAZDA(マツダ)(29)
  • DENSAN(デンサン/ジェフコム)(24)
  • エスコ(22)
  • ミニター(17)
  • piaggio(ピアッジオグループ)(16)
  • SMC(13)
  • 日東工器(9)
  • トレード(9)
  • サンコー(三甲)(7)
  • サンワサプライ(7)
  • TRUSCO(7)
  • P・O・Pプロダクツ(6)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
価格
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「pva」の検索結果

特価
本日5月6日(水)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260515
キャンペーンコードのご利用方法※特価からの更なる割引はございません
4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 25m RS PRORS PRO 熱電対ケーブル/熱電対線, Kタイプ, 25mRS PRO
3,998税込4,398
1個
7日以内出荷
長さ = 25m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 7 / 0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = ANSIPVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
ニーパッド RS PRO 調節可能なストラップ EVAフォーム, PVC, シリコンゲル Black RS PROニーパッド RS PRO 調節可能なストラップ EVAフォーム, PVC, シリコンゲル BlackRS PRO
4,698税込5,168
1組
7日以内出荷
膝パッドアタッチメントタイプ = 調節可能なストラップ膝キャップ材質 = EVAフォーム, PVC, シリコンゲル耐性 = 摩耗サイズ = フリーサイズ色 = BlackRS PRO 8
RS PRO 熱電対ケーブル/熱電対線, Jタイプ, 25m RS PRORS PRO 熱電対ケーブル/熱電対線, Jタイプ, 25mRS PRO
7,398税込8,138
1個
7日以内出荷
長さ = 25m熱電対タイプ = J℃シールド有無 = 非遮蔽導体構成 = 7 / 0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = BSPVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
RS PRO 吸音 PVA, 800mm x 500mm x 1.4mm RS PRORS PRO 吸音 PVA, 800mm x 500mm x 1.4mmRS PRO
9,998税込10,998
1個
7日以内出荷
RS Pro 粘着式遮音、 800 mm x 500 mm x 1.4 mm機械の周囲の遮音性を高める必要がある場合は、このポリ酢酸ビニル( PVA )減衰シートを選択してください。粘弾性ポリマー素材を使用しており、ステンレススチールのシンク、機械ガード、車両パネルなどの平坦で共振性のある面での振動を低減します。 この軽量な素材は、 800 mm x 500 mm の防音シートに収納されており、必要なサイズと形状に合わせて型抜きすることができます。裏面は粘着式なので、取り扱いが簡単で、簡単に設置できます。この絶縁は、 -35 ℃ ~ +100 ℃の連続温度で動作する基板での使用に適し、 +165 ℃までの断続的な温度に耐えることができます。 業界標準の FMVSS 302 及び ISO3795 に準拠したこの音響絶縁シートは、火災及び煙毒性が重要な用途での使用に適しています。多くの場合、産業プラントや調理台に使用されています。特長と利点.粘着式の裏地で遮音性を実現 . 800 mm x 500 mm のシートを用意 .厚さ 1.4 mm の防音シート .最低動作温度: -35 ℃ .最大動作温度は +100 ° C です .重量 2.6 kg/m 2 . FMVSS 302 に完全準拠 ( 車内での材料の燃焼挙動 ) および ISO 3795 (車両内の材料の燃焼率)RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様材料 = PVA長さ = 800mm幅 = 500mm厚さ = 1.4mm典型的な音の減衰 = 80% @ 1000 Hz裏面粘着 = あり動作温度 Max = +100℃動作温度 Min = -30℃