カテゴリ

  • 機構部品(6)
  • 制御機器(3)
  • 家電(2)
  • 保管用品(1)
  • スプレー・オイル・グリス(1)
  • 清掃用品(1)
  • 安全標識(1)
  • コンプレッサー・空圧機器・ホース(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(3)
  • 椿本チエイン(25)
  • ATEN(9)
  • Festo(5)
  • KANA(片山チエン)(4)
  • METTLER TOLEDO(メトラー・トレド)(3)
  • ADTECHNO(エーディテクノ)(2)
  • イマオコーポレーション(1)
  • エレコム(1)
  • CKD(1)
  • DID(1)
  • DAYTONA(デイトナ)(1)
  • ラムマウント(1)
  • StarTech.com(1)
  • Solartron Metrology(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(9)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「rs60 ol」の検索結果

16件中 116
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • L 収納ボックス RS PRO 60L, 320mm x 400mm x 600mm PP グレー RS PRO

    L 収納ボックス RS PRO 60L, 320mm x 400mm x 600mm PP グレー

    RS PRO
    23,980税込26,378
    1個
    7日以内出荷
    蓋タイプ = 蓋なし。高さ = 320mm。奥行 = 400mm。深さ = 600mm。容量 = 60L。色 = グレー。ボックスサイズ = L。ロック可能 = N。材質 = PP。通気 = なし。スタッキング可能 = あり。。RS PRO 60 L Grey PP Large Storage Box, 320 mm x 400 mm x 600 mmThis 60-litre storage box from the RS PRO range is extremely durable so you can safely store or transport your tools and equipment. Its also stackable to help you make the most of your storage space. The box is made from high-density polypropylene (PP) plastic, which is both tough and resistant to extreme temperatures (-20℃ to +40℃), so you know your goods will be well-protected. You can stack the boxes on top of each other using the separately available lids and nest them inside one another when empty. Combine this large box with smaller 36-litre and 47-litre storage boxes from the same range for an efficient storage solution. As part of the RS PRO range, these boxes have been tried and tested by leading engineers. You can use them in a variety of applications where safe storage or transportation is key but saving space is important too.Features and Benefits. Large storage box . Grey . No lid . Polypropylene (PP) plastic . Height of 320 mm . Width of 400 mm . Depth of 600 mm . Volume capacity of 60 L . Stackable . Can be nested to save space when empty . Not vented . Not lockableRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
  • RS PRO ソリッドステートリレー 最大負荷電流:4 A 最大負荷電圧:60 V DINレール RS PRO

    RS PRO ソリッドステートリレー 最大負荷電流:4 A 最大負荷電圧:60 V DINレール

    RS PRO
    11,980税込13,178
    1個
    7日以内出荷
    The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage4.25VDC 32VDC Isolation inputoutput4000 VACrms Operating Temp: -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber
    仕様最大負荷電流 = 4 A取り付けタイプ = DINレール最大負荷電圧 = 60 V最小負荷電圧 = 1 V dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1DRoHS指令(10物質対応)対応
  • RS PRO スクイーズボトル RS PRO

    RS PRO スクイーズボトル

    RS PRO
    1,398税込1,538
    1個
    翌々日出荷
    併用可能製品 = オイル、溶剤。製品の容量 = 60ml。色 = 半透明。。RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    危険物の類別非危険物
  • RS PRO ソリッドステートリレー 最大負荷電流:100 A 最大負荷電圧:60 V ac/dc パネルマウント RS PRO

    RS PRO ソリッドステートリレー 最大負荷電流:100 A 最大負荷電圧:60 V ac/dc パネルマウント

    RS PRO
    19,980税込21,978
    1個
    7日以内出荷
    The RS Pro RM1D series expands of DC solid state switching solutions up to 100for supply voltages up to 60 VDC, up to 50for supply voltages of maximum 200 VDC and up to 10for supply voltages of maximum 500 VDC. This new range is suitable for panel mounting or for mounting onheatsink. The switching of the RM1D is controlled byDC voltage in the range ofto 32 V. An LED indicates control voltage presence on the SSR.DC Panel Mount SSR 60VDC 100A 4- 32VDC Control Voltage, with LED indication High switching frequency 1000Hz Clip on IP20 Terminal Cover Self-lifting terminals Isolation inputoutput: 3750 Vrms Operational voltage1 VDC -60 VDC Leakage currentrated voltage: 0.1 mADC Pickup Voltage:VDC Dropout voltage: 1.2 VDC Response Pickup<100 Us Operating Temp-200℃ to 800℃ (-40°F1760°F)
    仕様最大負荷電流 = 100 A取り付けタイプ = パネルマウント最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mA接点構成 = SPST出力装置 = MOSFETシリーズ = RM1DRoHS指令(10物質対応)対応
  • RS PRO ソリッドステートリレー 最大負荷電流:8 A 最大負荷電圧:60 V ac/dc 表面実装 RS PRO

    RS PRO ソリッドステートリレー 最大負荷電流:8 A 最大負荷電圧:60 V ac/dc 表面実装

    RS PRO
    12,980税込14,278
    1個
    7日以内出荷
    The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation
    仕様最大負荷電流 = 8 A取り付けタイプ = 表面実装最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1DRoHS指令(10物質対応)対応
  • RS PROシールニトリルゴム回転シャフトシール RS PRO

    RS PROシールニトリルゴム回転シャフトシール

    RS PRO
    3,898税込4,288
    1袋(5個)
    7日以内出荷
    The RS Pro oil seal typemetric nitrile single has 60mm internal diameter 75mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
    仕様内径 = 60mm外径 = 75mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
  • RS PROシールニトリルゴム回転シャフトシール RS PRO

    RS PROシールニトリルゴム回転シャフトシール

    RS PRO
    3,998税込4,398
    1袋(5個)
    7日以内出荷
    The RS Pro oil seal typemetric nitrile double has 60mm internal diameter, 72mm outer diameter and 8mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
    仕様内径 = 60mm外径 = 72mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
  • RS PROシールニトリルゴム回転シャフトシール RS PRO

    RS PROシールニトリルゴム回転シャフトシール

    RS PRO
    3,298税込3,628
    1袋(5個)
    7日以内出荷
    The RS Pro oil seal typemetric nitrile double has 45mm internal diameter, 60mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
    仕様内径 = 45mm外径 = 60mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
  • RS PROシールニトリルゴム回転シャフトシール RS PRO

    RS PROシールニトリルゴム回転シャフトシール

    RS PRO
    4,198税込4,618
    1袋(5個)
    7日以内出荷
    The RS Pro oil seal typemetric nitrile double has 45mm internal diameter, 60mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
    仕様内径 = 45mm外径 = 60mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
  • RS PROシールニトリルゴム回転シャフトシール RS PRO

    RS PROシールニトリルゴム回転シャフトシール

    RS PRO
    3,298税込3,628
    1袋(5個)
    7日以内出荷
    The RS Pro oil seal typemetric nitrile double has 45mm internal diameter, 60mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
    仕様内径 = 45mm外径 = 60mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
  • RS PROシールニトリルゴム回転シャフトシール RS PRO

    RS PROシールニトリルゴム回転シャフトシール

    RS PRO
    3,198税込3,518
    1袋(5個)
    7日以内出荷
    The RS Pro oil seal typemetric nitrile double has 40mm internal diameter, 60mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
    仕様内径 = 40mm外径 = 60mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
  • RS PRO 手動バルブ ロータリーノブ ポート数:2 RS PRO

    RS PRO 手動バルブ ロータリーノブ ポート数:2

    RS PRO
    14,980税込16,478
    1袋(10個)
    7日以内出荷
    制御機構 = ロータリーノブ。機能 = Pneumatic Relay。スレッドサイズ = 10mm。メーカーシリーズ = HVFF。コントロールボタン/スイッチカラー = 青。最高使用圧力 = 10 バール。ボディ材質 = ポリオキシメチレン。動作温度 Min = 0℃。動作温度 Max = +60℃。ポート数 = 2。モデル番号(P) = III B。。RS Pro 回転ノブ空圧式手動制御バルブ HVFFドリルやスプレーなどの装置を使用する場合は、RS Pro 手動空圧制御バルブは、気圧をオン / オフにする必要がある場合に信頼性の高い選択肢です。これは、換気装置、ドリル、ペイントスプレーなどの装置で一般的に使用されます。 バルブには 2 つのポートと 2 つの位置があり、青色のロータリノブで制御します。バルブ本体は Durable Polyoxymethylene 製で、ねじサイズは 6 mm です。最大動作圧力 10 bar のポリウレタン及びナイロンチューブと安全に併用でき、動作温度は 0 → +60 ° C ですねじ式カラーとプッシュオン式設計により確実に接続することができ、特に真空、計装、及び汎用用途に便利です。 制御バルブの設計により、残圧を解放したら、装置を安全にメンテナンスできます。建設及び医療分野でよく使用されています。特長と利点. Durable POM (ポリオキシメチレン)ボディ素材 .青色コントロールスイッチ .最大動作圧力は 10 バールです . HVFF メーカーシリーズ . 2 ポート .最低動作温度は 0 ° C です .最大動作温度は +60 ° C です . 2 つのポジション .ロータリーノブ制御機構RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
  • RS PRO 充電式電池パック RS PRO

    RS PRO 充電式電池パック

    RS PRO
    5,998税込6,598
    1個
    7日以内出荷
    RS Pro ニッケルカドミウム単三充電式バッテリRS Pro ニッケルカドミウム単 形充電式電池パックをご紹介します。この構成では、 940 mAh の公称容量と 7.2 の公称電圧により、最高の性能がバッテリ電源に詰め込まれています。この充電式電池パックは、さまざまな温度及び環境で使用できるように設計されており、 Molex コネクタ終端と並行して構成された 本の単 形乾電池で構成されています。 RS Pro ニッケルカドミウム単 形充電式電池パックは、非常用照明、バックアップ電源、プロジェクトに最適で、取り付けが簡単で長寿命です。特長と利点?高温での優れた充電効率 ?単三電池 本 ?充電式パック ?長い寿命 ?公称電圧 7.2 ?公称容量は 940 mAh機械的仕様?寸法 L.85 W.51 H.15 mm Molex 接続 ?重量: 130gニッケルカドミウム充電池パックの利点?ニッケルカドミウムセルは、最も頑丈で信頼性の高い充電式バッテリパックの つです。 ?動作温度範囲 -20 C 60 C で、過酷な環境でもバッテリ駆動製品を確実に動作させることができます。ニッケル水素電池とニッケル水素電池の違いは何ですか?ニッケル水素電池は、ニッケルカドミウム電池よりもエネルギー密度が高く、容量が 倍です。ニッケル水素電池には重金属が含まれていないため、ニッケルカドミウム電池より環境に優しくなっています。用途非常用照明 双方向無線機 メモリバックアップシステム 業務用照明です 緊急医療機器 セキュリティサービスニッケルカドミウム充電池に RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
    仕様電池種類 = ニッカド公称電圧 = 7.2Vセルの数 = 6容量 = 940mAh端子形状 = Molex製品レンジ = RS PRO動作温度範囲 = -20 → +60℃動作温度 Min = -20℃動作温度 Max = 60℃付属電池の数 = 1
  • 安全ラベル RS PRO 黒/青/白/黄 ビニール Danger Isolated Before Removing Cover RS PRO

    安全ラベル RS PRO 黒/青/白/黄 ビニール Danger Isolated Before Removing Cover

    RS PRO
    2,398税込2,638
    1袋(5個)
    7日以内出荷
    記号の説明 = 危険性。ラベル内容 = Danger Isolated Before Removing Cover。テキスト言語 = 英語。自己粘着性 = あり。高さ = 40 mm。材質 = ビニール。色 = 黒/青/白/黄。幅 = 60mm。。ISO 7010. 危険絶縁標識. 危険 記号: 電圧についての警告(参照番号W012) カバーを取り外す前に絶縁 記号: 必須標識の感嘆符(参照番号M001). RS Pro 776-0951 は、5枚パックの警告記号ラベルです。このビニールステッカーの大きさは60 x 40 mmで、2つの警告があります。このラベルには、白地に黄色 / 黒色及び青色の記号が付いています。 776-0951 ラベルは、使用者に高電圧について警告することで、機械その他の電子機器による重大な電気的傷害を防止するよう設計されています。また、カバーを取り外す前に、絶縁操作が必要であることを示します。どこに配置しますか.. 重要なメッセージを表示するときは、確実に見えるようにすることが重要です。この特定のラベルは、実効性を確保するため、目立つ場所に貼り付ける必要があります。たとえば、機械のカバーや周辺に貼り付けます。 適合規格 : ISO7010. ビニールを選ぶ理由は何ですか.. ビニールは従来の紙ラベルより耐久性があります。ビニールは強度が高く、紙のように時間の経過で破れたり、色褪せたりしません。また、ビニールステッカーを剥がすときに1枚のままきれいに剥がせます。さらに、ビニールは色が鮮やかで、水、日光、オイルから保護するコーティングが施され、見た目がきれいです。類似ラベル:. ; 776-0932 776-0932 - 危険 - このカバーを取り外す前に主電源を切断 ; 763-1711 763-1711 - 危険 - 安全作業目的や障害発生時は絶縁. ISO7010の詳細. ISO7010は、各種の危険及び安全標識の整合性を維持する国際規格です。色と記号の組み合わせは、言語に頼り過ぎることなく、簡単に理解できるように設計されています。
  • 流出吸収剤 RS PRO パッド RS PRO

    流出吸収剤 RS PRO パッド

    RS PRO
    12,980税込14,278
    1箱(100個)
    7日以内出荷
    RS PRO Oil Spill Absorbent Pads, White Introducing the RS PRO Oil Spill Absorbent Pads, suitable for use in cleaning up oils and oil-based fluids. These white absorbent pads are only designed to clean up oil spills and follow the industry-standard guidelines of cleaning up oil spills, preventing harm to the environment and to the industry. They are ideal for use in a wide range of environments where oils or oil-based liquids are present and are also designed to be hydrophobic, making them versatile but essential to have available as a part of your spill kit. Features and Benefits: This RS PRO oil spill clean-up pad is white in colour and follows the industry standards for cleaning up oil spills These super absorbent pads are suitable for use with oil spills or oil-based liquids only and are a cost-effective spill clean-up solution Designed with hydrophobic material properties and are tough and hardwearing Excellent for both indoor and outdoor use across a wide range of applications The pads are quick and easy to use with an absorbency rate of 0.6 litres per sheet Available in a pack of 100 Sheet size 50 cm x 40 cm Applications: Oil spill pads or general-purpose pads are absorbent sheets or pads that are used in the clean-up of spills and leaks to avoid damage to equipment or avoiding injury through slipping. These types of pads can also be used for general maintenance applications to manage and clean drips, leaks and spills that can come from equipment or day to day tasks like transportation, dispensing or storage or liquids. There are industry-specific colours that correspond to certain liquid spills to ensure the right regulations are adhered to without harming the environment and ensuring the area is cleaned correctly to avoid injury. Oil spill pads are generally kept as part of a spill clean-up kit that can be used in: Industrial manufacturing Automotive manufacturing and repair Transport and logistics Household applications What do the colours in spill control mean Black / Grey Absorbs any liquids excluding any aggressive chemicals, for example, coolant White Oil spills only including oil-based liquids like fuel Yellow Absorbs any liquids and can be used for cleaning aggressive chemical spills What does hydrophobic mean Hydrophobic means that the product has material properties that repel water. This is ideal, especially when using white spill absorbents that are only intended for the clean-up of oil-only liquids as water will not be absorbed and the pad can also float in water. Why RS PRO RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様種類 = パッド用途 = オイル吸収容量 = 60L内容量 = 100商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 4.3寸法 = 505 x 405 x 300mm
  • RS PRO 充電式電池パック RS PRO

    RS PRO 充電式電池パック

    RS PRO
    4,398税込4,838
    1個
    7日以内出荷
    RS Pro 充電式単三電池 RS Pro には RS Pro ニッケルカドミウムセルバッテリパックがあり、バッテリのニーズに応えます。RS Pro 700 mAh 単三サイズニッカド充電式電池の公称電圧は 3.6 V です。この電池は、さまざまな温度で動作するように特別に設計されており、あらゆる環境で電池が動作するようになっています。Molex 5264 接続ニッケルカドミウム電池は、正しく保守すると充放電サイクルが多く、 1000 サイクルを誇ります。保管寿命が長く、低温での充電が可能なため、用途が広く信頼性の高いバッテリオプションです。 特長と利点 高温時の優れた充電効率 充電式電池は経済的で、購入の手間を省きます 電池を頻繁に交換します 高温下でも長寿命 公称電圧: 3.6 V 、公称容量: 700 mAh Molex 5264 接続 ニッケルカドミウムの電池は最も険しいのの 1 つである 信頼性の高い充電式電池パックです 20 → 55 ° C の動作温度範囲で確実に動作します バッテリ駆動の製品は、過酷な環境でも動作します 用途 ニッケルカドミウム充電式電池パックは、最も頑丈で信頼性の高い電池の 1 つです。長期間保管した後でも簡単かつ高速充電が可能です。ニッケルカドミウム電池は、徹底的な動作条件下で性能を十分に取ることができる唯一の電池タイプで、他の種類の電池電池と同様に使用する必要はありません。交換用バッテリを購入することで、廃棄物が少なくなるため、充電式バッテリは経済的です。この充電式電池パックは信頼性が高いため、などのさまざまな用途に適合するように設計されています 非常用照明 双方向無線機 メモリバックアップシステム 業務用照明です 緊急医療機器 電動工具 セキュリティデバイス RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
    仕様電池種類 = ニッカド公称電圧 = 3.6Vセルの数 = 3容量 = 700mAh端子形状 = Molex製品レンジ = RS PRO動作温度範囲 = -20 → +60℃動作温度 Min = -20℃動作温度 Max = 60℃付属電池の数 = 1