カテゴリ
- 制御機器(17)
絞り込み
ブランド
- RS PRO
- モノタロウ(7)
- レイ・アウト(192)
- SKC(環境測定)(34)
- AZLA(アズラ)(29)
- メディアカバーマーケット(15)
- iFace(8)
- PRO standard(プロスタンダード)(5)
- R&G RACING PRODUCTS(4)
- HEIKO(3)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(3)
- 日本規格協会(3)
- アイネックス(3)
- アクロニス(3)
- 日本サニパック(2)
- シモジマ(2)
- Provertha(2)
- Magigoo(2)
- RESIONE(2)
- I ・O DATA(アイオーデータ)(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(14)
「standard pro」の検索結果

RS PRO 圧着ピンコンタクト Crimp Terminal ラチェット
RS PRO¥49,980税込¥54,9781個当日出荷仕様圧着工具種類:ラチェットRS PRO Ratchet Crimping Tool for Crimp Terminal, 38AWG to 18AWG. This RS PRO crimp tool has locator on the tool positions contacts in the tool jaws to give an easy consistent crimp action. contact extraction tool is available for servicing connectors during maintenance and modifications. The operating instructions are included with both tools. This tool supports wire size of 38 to 18 AWG. Features and Benefits:. High pin counts 60, 96, 156, 260 and 360 ways Provides long life of 10000 mating cycles Cam actuated zero insertion force coupling Back shell/strain relief and polarisation options Metal and plastic plug and socket bodies Metal products have excellent shielding properties Standard and low current contacts available. Typical Applications. Crimping tools can be used for variety of applications:- Maintenance repair Electrical Installations Cable assemblies. FAQs: What is the difference between un-insulated and insulated crimp tools? Un-insulated crimp tools are typically used for general applications, whereas the insulated crimp tools have been VDE tested up to 1000 V, designed for use where electrical current is present. How to maintain the product? To maintain good function and long life: Axles and other movable parts should be regularly lubricated Lubrication* is recommended at least every 10,000 cycles whenever the tool is exposed to dirt or other contaminants Adjustment of the crimping die nests should also be checked. Readjustment of the pressure adjustment axle is necessary when the pre-load of the tool decreases significantly. *Use light mineral-free oil The Importance of High-Quality Crimp When crimping tool is used on terminal, two crimps take place at the same time. One is the electrical connection between the conductor and terminal. The other is the insulation crimp which provides strain relief againsTUVibration and tension. It is important that the electrical connection is gas-tight without any voids between the wire strands and the terminal. If there any voids present, then corrosion can℃cur causing resistance and excessive heat which damages the electrical connection. Using good quality crimping tool will ensure that full, gas-tight crimp is produced preventing future deterioration of the electrical connection and insulation breakage.
RS PRO エンクロージャドレンプラグ
RS PRO¥2,798税込¥3,0781個翌々日出荷仕様フローレート:30Standard cc/min、1atm 、 取付穴サイズ:M16 x 1 、 動作温度 Max:+70℃ 、 動作温度 Min:-40℃ 、 動作温度範囲:-40 → +70 ℃ 、 Drain Plug. This polycarbonate plug incorporates a filter to drain liquids from an enclosure at 30cc/min whilst preventing dust, dirt etc. from entering the enclosureRoHS指令(10物質対応)対応
RS Pro 熱電対コネクタ タイプR / S熱電対用 プラグ
RS PRO¥1,598税込¥1,7581個当日出荷仕様アクセサリタイプ = 標準インラインプラグコネクタ併用 = タイプR / S熱電対基準合致 = IEC熱電対タイプ = R/S色 = オレンジコネクタサイズ = 標準コネクタ タイプ = インラインプラグ/ソケット = プラグ最小温度 = -35℃最大温度 = 220℃Standard In-Line Thermocouple Plugs and Sockets. Standard size sockets supplied with stainless steel brackets, suitable with RS range of aluminium faceplates.熱電対タイプK、J、T、E、N、R / S、B、銅で用意しています。. Rapid termination, just push wire in and tighten screw For all applications, specially industrial processes IEC仕様準拠の識別カラー使用 Operating temperature +220 ℃ maxRoHS指令(10物質対応)対応
RS Pro 熱電対コネクタ タイプN熱電対用 ソケット
RS PRO¥1,598税込¥1,7581個当日出荷仕様アクセサリタイプ = 標準インラインソケットコネクタ併用 = タイプN熱電対基準合致 = IEC熱電対タイプ = N色 = ピンクコネクタサイズ = 標準コネクタ タイプ = インラインプラグ/ソケット = ソケット最小温度 = -35℃最大温度 = 220℃Standard In-Line Thermocouple Plugs and Sockets. Standard size sockets supplied with stainless steel brackets, suitable with RS range of aluminium faceplates.熱電対タイプK、J、T、E、N、R / S、B、銅で用意しています。. Rapid termination, just push wire in and tighten screw For all applications, specially industrial processes IEC仕様準拠の識別カラー使用 Operating temperature +220 ℃ maxRoHS指令(10物質対応)対応
RS Pro 熱電対コネクタ タイプN熱電対用 プラグ
RS PRO¥1,598税込¥1,7581個当日出荷仕様アクセサリタイプ = 標準インラインプラグコネクタ併用 = タイプN熱電対基準合致 = IEC熱電対タイプ = N色 = ピンクコネクタサイズ = 標準コネクタ タイプ = インラインプラグ/ソケット = プラグ最小温度 = -35℃最大温度 = 220℃Standard In-Line Thermocouple Plugs and Sockets. Standard size sockets supplied with stainless steel brackets, suitable with RS range of aluminium faceplates.熱電対タイプK、J、T、E、N、R / S、B、銅で用意しています。. Rapid termination, just push wire in and tighten screw For all applications, specially industrial processes IEC仕様準拠の識別カラー使用 Operating temperature +220 ℃ maxRoHS指令(10物質対応)対応
RS PRO 熱電対コネクタ 標準インラインソケットコネクタ
RS PRO¥1,998税込¥2,1981個翌々日出荷から7日以内出荷種別ソケットコネクタ形状インラインコネクタ標準RoHS指令(10物質対応)対応アクセサリタイプ標準インラインソケットコネクタ
RS Pro 熱電対コネクタ タイプR / S熱電対用 ソケット
RS PRO¥1,598税込¥1,7581個7日以内出荷仕様アクセサリタイプ = 標準インラインソケットコネクタ併用 = タイプR / S熱電対基準合致 = IEC熱電対タイプ = R/S色 = オレンジコネクタサイズ = 標準コネクタ タイプ = インラインプラグ/ソケット = ソケット最小温度 = -35℃最大温度 = 220℃Standard In-Line Thermocouple Plugs and Sockets. Standard size sockets supplied with stainless steel brackets, suitable with RS range of aluminium faceplates.熱電対タイプK、J、T、E、N、R / S、B、銅で用意しています。. Rapid termination, just push wire in and tighten screw For all applications, specially industrial processes IEC仕様準拠の識別カラー使用 Operating temperature +220 ℃ maxRoHS指令(10物質対応)対応
RS Pro 熱電対コネクタ タイプCU熱電対用 ソケット
RS PRO¥1,498税込¥1,6481個7日以内出荷仕様アクセサリタイプ = 標準インラインソケットコネクタ併用 = タイプCU熱電対基準合致 = 銅熱電対タイプ = CU色 = 白コネクタサイズ = 標準コネクタ タイプ = インラインプラグ/ソケット = ソケット最小温度 = -35℃最大温度 = 220℃Standard In-Line Thermocouple Plugs and Sockets. Standard size sockets supplied with stainless steel brackets, suitable with RS range of aluminium faceplates.熱電対タイプK、J、T、E、N、R / S、B、銅で用意しています。. Rapid termination, just push wire in and tighten screw For all applications, specially industrial processes IEC仕様準拠の識別カラー使用 Operating temperature +220 ℃ maxRoHS指令(10物質対応)対応
RS PRO 熱電対コネクタ 標準インラインプラグコネクタ
RS PRO¥1,598税込¥1,7581個7日以内出荷種別プラグコネクタ形状インラインコネクタ標準RoHS指令(10物質対応)対応アクセサリタイプ標準インラインプラグコネクタ
RS Pro 熱電対コネクタ タイプJ熱電対用 プラグ
RS PRO¥1,598税込¥1,7581個7日以内出荷仕様アクセサリタイプ = 標準インラインプラグコネクタ併用 = タイプJ熱電対基準合致 = IEC熱電対タイプ = J色 = 黒コネクタサイズ = 標準コネクタ タイプ = インラインプラグ/ソケット = プラグ取り付けタイプ = ステンレススチールブラケット最小温度 = -35℃最大温度 = 220℃Standard In-Line Thermocouple Plugs and Sockets. Standard size sockets supplied with stainless steel brackets, suitable with RS range of aluminium faceplates.熱電対タイプK、J、T、E、N、R / S、B、銅で用意しています。. Rapid termination, just push wire in and tighten screw For all applications, specially industrial processes IEC仕様準拠の識別カラー使用 Operating temperature +220 ℃ maxRoHS指令(10物質対応)対応
RS PRO 標準DINレール端子 TRKシリーズ
RS PRO¥1,498税込¥1,6481袋(5個)7日以内出荷仕様シリーズ:TRKケーブルサイズ:22 12 AWGケーブルCSA:0.5 5mm2色:茶定格電流:15A端子方法:埋め込みネジ定格電圧:600 V動作温度 Min:-40℃動作温度 Max:+105℃The disconnect terminal (stock no. 815-723 815-723 is for isolation purposes only. Do not use to switch equipment on or off when power is applied. UL, CSA. Disconnect. Lever action for isolation of circuits Fingernail or screw driver to open Enclosed design, no end cover needed Cable sizes from 0.2 2.5mm2 Rated at 400V, 10A Same shape as 2.5 to 10mm2 standard terminals
RS PRO 熱電対コネクタ 標準クイックワイヤパネルソケット
RS PRO¥2,298税込¥2,5281個7日以内出荷種別ソケット取付方式ステンレススチールブラケット温度範囲(℃)-35~+220コネクタ形状パネル取り付けコネクタ標準アクセサリタイプ標準クイックワイヤパネルソケット
RS Pro 熱電対コネクタ タイプJ熱電対用 ソケット
RS PRO¥1,498税込¥1,6481個7日以内出荷仕様アクセサリタイプ = 標準インラインソケットコネクタ併用 = タイプJ熱電対基準合致 = IEC熱電対タイプ = J色 = 黒コネクタサイズ = 標準コネクタ タイプ = インラインプラグ/ソケット = ソケット最小温度 = -35℃最大温度 = 220℃Standard In-Line Thermocouple Plugs and Sockets. Standard size sockets supplied with stainless steel brackets, suitable with RS range of aluminium faceplates.熱電対タイプK、J、T、E、N、R / S、B、銅で用意しています。. Rapid termination, just push wire in and tighten screw For all applications, specially industrial processes IEC仕様準拠の識別カラー使用 Operating temperature +220 ℃ maxRoHS指令(10物質対応)対応
RS Pro 熱電対コネクタ タイプCU熱電対用 プラグ
RS PRO¥1,598税込¥1,7581個7日以内出荷仕様アクセサリタイプ = 標準インラインプラグコネクタ併用 = タイプCU熱電対基準合致 = 銅熱電対タイプ = CU色 = 白コネクタサイズ = 標準コネクタ タイプ = インラインプラグ/ソケット = プラグ最小温度 = -35℃最大温度 = 220℃Standard In-Line Thermocouple Plugs and Sockets. Standard size sockets supplied with stainless steel brackets, suitable with RS range of aluminium faceplates.熱電対タイプK、J、T、E、N、R / S、B、銅で用意しています。. Rapid termination, just push wire in and tighten screw For all applications, specially industrial processes IEC仕様準拠の識別カラー使用 Operating temperature +220 ℃ maxRoHS指令(10物質対応)対応