カテゴリ
- 制御機器(2)
- 溶接用品(1)
- 測定用品(1)
絞り込み
ブランド
- RS PRO
- Strands(34)
- MARWI(7)
- SKF(日本エスケイエフ)(6)
- NSK(日本精工)(5)
- SPARKFUN(3)
- 三菱ふそう(2)
- D'Addario(2)
- シュナイダーエレクトリック(2)
- 3M(スリーエム)(1)
- プリンストン(1)
- VISHAY(1)
- SES(1)
- Avaya(1)
エコロジープロダクト
RoHS10物質対応(1)
「strands」の検索結果
特価

RS PRO 圧着ピンコンタクト Crimp Terminal ラチェット
RS PRO¥49,980税込¥54,9781個当日出荷仕様圧着工具種類:ラチェットRS PRO Ratchet Crimping Tool for Crimp Terminal, 38AWG to 18AWG. This RS PRO crimp tool has locator on the tool positions contacts in the tool jaws to give an easy consistent crimp action. contact extraction tool is available for servicing connectors during maintenance and modifications. The operating instructions are included with both tools. This tool supports wire size of 38 to 18 AWG. Features and Benefits:. High pin counts 60, 96, 156, 260 and 360 ways Provides long life of 10000 mating cycles Cam actuated zero insertion force coupling Back shell/strain relief and polarisation options Metal and plastic plug and socket bodies Metal products have excellent shielding properties Standard and low current contacts available. Typical Applications. Crimping tools can be used for variety of applications:- Maintenance repair Electrical Installations Cable assemblies. FAQs: What is the difference between un-insulated and insulated crimp tools? Un-insulated crimp tools are typically used for general applications, whereas the insulated crimp tools have been VDE tested up to 1000 V, designed for use where electrical current is present. How to maintain the product? To maintain good function and long life: Axles and other movable parts should be regularly lubricated Lubrication* is recommended at least every 10,000 cycles whenever the tool is exposed to dirt or other contaminants Adjustment of the crimping die nests should also be checked. Readjustment of the pressure adjustment axle is necessary when the pre-load of the tool decreases significantly. *Use light mineral-free oil The Importance of High-Quality Crimp When crimping tool is used on terminal, two crimps take place at the same time. One is the electrical connection between the conductor and terminal. The other is the insulation crimp which provides strain relief againsTUVibration and tension. It is important that the electrical connection is gas-tight without any voids between the wire strands and the terminal. If there any voids present, then corrosion can℃cur causing resistance and excessive heat which damages the electrical connection. Using good quality crimping tool will ensure that full, gas-tight crimp is produced preventing future deterioration of the electrical connection and insulation breakage.
RS PRO 溶接機アクセサリ 0.5kg 0.8mm
RS PRO¥9,598税込¥10,5581個7日以内出荷RS PRO Stainless Steel Wire, 0.8 mm DiameterThis welding accessory from the RS PRO range is suitable for the metal inert gas (MIG) welding process. Stainless steel wire is suitable for welding sheet metal in industries such as automobile and aircraft manufacturing. MIG welding is a process that joins two materials together using a solid wire electrode through a welding gun and into the weld pool. A shielding gas such as argon is sent through the welding gun, protecting the weld pool from contamination. Stainless steel is used in this process as it forms a long-lasting, reliable weld that doesnt rust easily. This wire has a diameter of 0.8 mm and the spool weighs 0.5 kg. To create a stronger weld on two sheets of stainless steel its best to use compatible stainless-steel wire. As part of the RS PRO series, this product has been tested for consistency and quality.Features and Benefits Stainless steel welding wire Used for the metal inert gas (MIG) welding process Wire diameter of 0.8 mm M8 thread Spool weight of 0.5 kg Conforms to NSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control StandardsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様アクセサリタイプ = ステンレス鋼線材併用可能製品 = ミグ溶接法重さ = 0.5kgワイヤ径 = 0.8mm
RS PRO テストリード 15V, 黒 , 赤, 1m
RS PRO¥4,798税込¥5,2781組7日以内出荷RS PRO Test Lead, 4 A, 15 V, Black & Red, 1 m Lead LengthThis RS PRO test lead offers a reliable way to obtain accurate multimeter measurements for a variety of electronics, industrial and automotive applications. The standard 4 mm lead is a versatile choice for general maintenance as it can be used with most multimeters and testing equipment. The unsheathed cable has a current rating of 4 A and a voltage rating of 15 V. Its one metre in length and is made from extremely flexible materials to accommodate a variety of applications. The straight-type ends are both finished with a standard 4 mm banana plug. As part of the RS PRO range, this lead has been stringently tested for quality and durability. It complies with a host of international standards (ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007) that regulate the protection of equipment from electrostatic damage. You can find test leads commonly used in factory and automotive settings.Features and Benefits. RS PRO 4 mm test lead . Black colour PVC (polyvinyl chloride) insulation . 1 m length . Terminated using standard banana plug . Complies with standards ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 (handled and packaged in controlled environments that prevent electrostatic damage)RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様リード長 = 1m定格電流 = 4A色 = 黒 , 赤定格電圧 = 15Vコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線絶縁材 = PVC