カテゴリ
- ポンプ・送風機・電熱機器(4)
- 電気材料(2)
- 制御機器(1)
- 保管用品(1)
- 作業工具(1)
絞り込み
ブランド
- RS PRO
- BenQ(ベンキュー)(2)
- HORIBA(堀場製作所)(4)
- IK(猪熊製作所)(4)
- NSP(3)
- SKF(日本エスケイエフ)(2)
- SONIC(ソニック)[文具](2)
- TP-LINK(5)
- YAMAHA(ヤマハ)(11)
- エレコム(2)
- グリーンハウス(2)
- ジャパックス(4)
- スズキ(2)
- ダイキン工業(9)
- トヨタ(4)
- ニムラ(3)
- ブロードウォッチ(2)
- 共立機巧(6)
- 新明和工業(11)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(7)
「tapo 200」の検索結果

RS PRO 結束バンド, 200mm x 4.6 mm, 黒, 316 ステンレス鋼
RS PRO¥6,798税込¥7,4781袋(100個)7日以内出荷RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様長さ = 200mm幅 = 4.6 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 532N最大バンドル直径 = 50mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 200mm x 8 mm, 黒, 316 ステンレス鋼
RS PRO¥9,898税込¥10,8881袋(100個)7日以内出荷RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様長さ = 200mm幅 = 8 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 1151N最大バンドル直径 = 50mmRoHS指令(10物質対応)対応
RS PRO ウォーターポンププライヤー 240 mm ウォータポンププライヤ
RS PRO¥7,398税込¥8,1381個7日以内出荷RS Pro VDE 標準. RS Pro の絶縁 VDE プライヤ製品は、最大 1000 までの電圧から作業員を保護するように設計されていますこのハンドヘルドプライヤは人間工学に基づいたグリップを備えており、さまざまな素材の切断時に、より快適で操作性に優れています。VDE プライヤ及びカッターは、電気用途にも産業用途にも最適です。VDE標準プライヤは、VDEテストと認証機関により設定された厳しいテストを受けているので、電気工事で安全に使用できます。RS RS Pro ブランドの高品質プライヤは、電気技術者の工具箱に必須の便利な工具です。 RS Pro では、あらゆる要件に対応できるさまざまなサイズのプライヤやカッターなどの手工具を取り揃えています。 ESD 対策タイプもあります。メーカーの絶縁 VDE プライヤ及びカッターは、最大 1000 までの電圧から作業員を保護するように設計され、多くの用途に最適です。 オプション: 161-237 161-237 VDE ロングノーズプライヤ 200 mm 161-215 161-215 VDE ロングノーズプライヤ 160 mm 496-993 496-993 VDE フラットノーズプライヤ 200 mm 161-192 161-192 VDE コンビネーションプライヤ 160 mm 161-243 161-243 VDE コンビネーションプライヤ 180 mm 161-164 161-164 VDE コンビネーションプライヤ 200 mm 496-997 496-997 VDE ロングノーズプライヤ 160 mm 161-041 161-041 VDE ウォータポンププライヤ 240 mm 496-987 496-987 VDE ウォータポンププライヤ 200 mm. 特長と利点:. 高品位スチール製、研磨鏡面仕上げ、滑り止め 種類の材質から成る使いやすいハンドルにより、確実にを実現しています 長時間使用しても快適なグリップ VDEテスト済みでIEC900 1000 Vに準拠 ドイツ製. 代表的用途:. プライヤーは、さまざまな素材を切断するために設計された必須の手動工具で、家庭や産業のあらゆる用途で使用されます。プライヤは一般に、電気技術者、配管工、大工、ガスエンジニア、自動車整備工、 DIY 愛好家などのプロに使用されています。よくある質問 ウォータポンププライヤとは何ですか? ウォータポンププライヤ(パイプレンチともいいます)は、伸縮式で調整可能であるため、ワイドジョーによりほぼ不規則な形状に適合し、汎用性の高い工具となっています。 ウォータポンププライヤを使用するのは誰ですか? ウォータポンププライヤは、自動車やバンのウォータポンプのグランドパッキンパックを固定するのに使用されたことからその名前が付いて GET で使用されていますが、このプライヤは、丸型 角型の大口径のナットやボルトの他に、不規則な形状の物体の締め付けにも使用することができます。このため、しっかりとしたグリップとレバー比が必要な多くの用途に適しています。ウォータポンプパイプレンチと呼ばれることもあり、次の用途でよく使用されます。 メカニック 配管工 メンテナンスエンジニア. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様プライヤータイプ = ウォータポンププライヤ全体長さ = 240 mm
ミニ ウォータポンプ RS PRO
RS PRO¥32,980税込¥36,2781個7日以内出荷最大流量 = 75ml/min。供給電圧 = 3 → 6 V。入力接続 = 3.6 mmホースニップル。最大使用圧力 = -500 / 800 mBar。ボディ材質 = 陽極酸化アルミニウム。カップリングタイプ = ダイレクト。入力パワー = 2.4 → 2.6W (@6V liquid) 0.6 → 0.8W (@6V air)。最高液体温度 = +100℃。入力接続サイズ = 2.4mm。出力接続サイズ = 2.4mm。ウェット材質 = ガラス繊維入りナイロン(チューブコネクタ)、シリコン-ニトリル / EPDM /バイトン(シール)。。IP41. RS Proマイクロダイアフラムガス / 液体ポンプ. RS ProのD200シリーズのポンプは、ガラス繊維入りナイロン又はアルミ合金製で、ステンレススチール製チューブコネクタが付いています。 標準でニトリル / シリコンダイアフラムとバルブが付属します。 ポンプには、内径2.4 mmのフレキシブルチューブ用のプッシュフィットコネクタ(押し込み式コネクタ)が使用されています。特長と利点:. 高効率 可変流量及び低消費電力 太陽光発電、PSU、又はバッテリで使用可能 広範な化学物質耐性 ヘッドを4つの位置の間で変更でき、インレットとアウトレットのチューブ接続が簡単. 用途情報. 代表的な用途:. 医療機器 分析システム ガス検出及び監視 冷却システム 精密フロー バッテリ及び太陽光発電システムRoHS指令(10物質対応)対応
ミニ ウォータポンプ RS PRO
RS PRO¥32,980税込¥36,2781個7日以内出荷最大流量 = 105ml/min。供給電圧 = 2 → 4.5 V。入力接続 = 3.6 mmホースニップル。最大使用圧力 = -500 / 700 mBar。ボディ材質 = 陽極酸化アルミニウム。カップリングタイプ = ダイレクト。入力パワー = 1.8 → 2.3W (@4.5V liquid) 0.4 → 0.6W (@ 4.5V air)。最高液体温度 = +100℃。入力接続サイズ = 2.4mm。出力接続サイズ = 2.4mm。IP等級 = IP41。。IP41. RS Proマイクロダイアフラムガス / 液体ポンプ. RS ProのD200シリーズのポンプは、ガラス繊維入りナイロン又はアルミ合金製で、ステンレススチール製チューブコネクタが付いています。 標準でニトリル / シリコンダイアフラムとバルブが付属します。 ポンプには、内径2.4 mmのフレキシブルチューブ用のプッシュフィットコネクタ(押し込み式コネクタ)が使用されています。特長と利点:. 高効率 可変流量及び低消費電力 太陽光発電、PSU、又はバッテリで使用可能 広範な化学物質耐性 ヘッドを4つの位置の間で変更でき、インレットとアウトレットのチューブ接続が簡単. 用途情報. 代表的な用途:. 医療機器 分析システム ガス検出及び監視 冷却システム 精密フロー バッテリ及び太陽光発電システムRoHS指令(10物質対応)対応
ミニ ウォータポンプ RS PRO
RS PRO¥28,980税込¥31,8781個7日以内出荷最大流量 = 2000ml/min。供給電圧 = 12 V。入力接続 = 3.2 mmチューブ。最大ヘッド = 3.5m。最大使用圧力 = 345 mbar。ボディ材質 = 陽極酸化アルミニウム。カップリングタイプ = ダイレクト。入力パワー = 6W。最高液体温度 = +100℃。入力接続サイズ = 3.2mm。出力接続サイズ = 3.2mm。ポンプタイプ = 遠心分離機。。RSミニチュア遠心ポンプ. 高品質な小型液体ポンプ製品です。研究開発、医療産業 / 航空宇宙産業、小型携帯装置などの幅広い汎用的な用途に最適です。これらのポンプでは遠心原理を使用してスムーズで波のないフローを実現しています。ブラシレスドライブモータの搭載により、非常に静寂で信頼性も向上します。オプションで信号出力線を使用してポンプ速度 / 出力、ステータスの情報を出力できます。頑丈な機械加工合金構造 小型で軽量ながらも高出力 ブラシレスドライブモータ スムーズで波のないフロー 信頼性の高い動作 性能監視向け出力信号 水中で使用可能、耐候性あり、ポート構成オプションRoHS指令(10物質対応)対応
ミニ ウォータポンプ RS PRO
RS PRO¥34,980税込¥38,4781個7日以内出荷高流量マイクロダイアフラムポンプ. RS Proダイアフラム給油ポンプは、非常に優れた性能を発揮し、コンパクトなサイズで高流量及び高エネルギー効率を実現します。 機械加工のCNCアルミ合金製のため、頑丈かつ軽量です。 このダイアフラム給油ポンプには、高性能と長いサービス寿命を追求してブラシレスモータが採用され、G1/4ねじ込みポートが装着されています。特長と利点:. アダプタ取り付けが簡単なG1/8ねじポート コンパクトな寸法 ブラシレスモータ IP41等級 ノイズレベル ;20 dOB 10000時間MTBF. 用途. RS Proダイアフラムマイクロポンプは、医療機器、分析システム、ガス検出 / 監視、冷却システム、高精度流量計などのさまざまな設備で使用することができます。仕様最大流量 = 2.7L/min供給電圧 = 2 → 6 V入力接続 = 4.2 mmホースニップル最大使用圧力 = -300 / 400 mbarボディ材質 = ABS樹脂, ポリカーボネイト(PC)カップリングタイプ = ダイレクト入力パワー = 0.9 → 1.7W最高液体温度 = +60℃入力接続サイズ = 2.4mm出力接続サイズ = 2.4mmウェット材質 = PC / ABSポリマー、ナイロン66、ニトリルRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウント
RS PRO¥37,980税込¥41,7781個7日以内出荷The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3ARoHS指令(10物質対応)対応
L 収納ボックス RS PRO 60L, 320mm x 400mm x 600mm PP グレー
RS PRO¥25,980税込¥28,5781個7日以内出荷蓋タイプ = 蓋なし。高さ = 320mm。奥行 = 400mm。深さ = 600mm。容量 = 60L。色 = グレー。ボックスサイズ = L。ロック可能 = N。材質 = PP。通気 = なし。スタッキング可能 = あり。。RS PRO 60 L Grey PP Large Storage Box, 320 mm x 400 mm x 600 mmThis 60-litre storage box from the RS PRO range is extremely durable so you can safely store or transport your tools and equipment. Its also stackable to help you make the most of your storage space. The box is made from high-density polypropylene (PP) plastic, which is both tough and resistant to extreme temperatures (-20℃ to +40℃), so you know your goods will be well-protected. You can stack the boxes on top of each other using the separately available lids and nest them inside one another when empty. Combine this large box with smaller 36-litre and 47-litre storage boxes from the same range for an efficient storage solution. As part of the RS PRO range, these boxes have been tried and tested by leading engineers. You can use them in a variety of applications where safe storage or transportation is key but saving space is important too.Features and Benefits. Large storage box . Grey . No lid . Polypropylene (PP) plastic . Height of 320 mm . Width of 400 mm . Depth of 600 mm . Volume capacity of 60 L . Stackable . Can be nested to save space when empty . Not vented . Not lockableRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.