カテゴリ

  • 制御機器(4)
  • 測定用品(2)
絞り込み
ブランド
  • RS PRO
  • Hirschmann Test & Measurement(532)
  • testo(テストー)(314)
  • SKC(環境測定)(172)
  • コミネ(116)
  • MARWI(83)
  • ESTERA(71)
  • ホンダ(43)
  • 横河計測(37)
  • Western Digital(ウエスタンデジタル)(37)
  • メディアカバーマーケット(35)
  • コガネイ(31)
  • WRITEBEST(28)
  • 三洋試験機工業(26)
  • BESTEK(21)
  • C’ultiva(カルティバ)(20)
  • ラムマウント(17)
  • StarTech.com(17)
  • APRESIA Systems(15)
  • BODIS (ボディス)(13)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(5)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「test」の検索結果

特価
本日8月8日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260821
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO LED表示灯 RS PRO

    RS PRO LED表示灯

    RS PRO
    4,198税込4,618
    1個
    当日出荷から7日以内出荷
  • RS PRO 丸形コネクタ RS PRO

    RS PRO 丸形コネクタ

    RS PRO
    4,898税込5,388
    1個
    翌々日出荷から7日以内出荷
  • RS PRO DINレール取付用端子アクセサリ RS PRO

    RS PRO DINレール取付用端子アクセサリ

    RS PRO
    1,998税込2,198
    1袋(5個)
    翌々日出荷から9日以内出荷
  • RS PRO ワニ口クリップセット わに口クリップセット RS PRO

    RS PRO ワニ口クリップセット わに口クリップセット

    RS PRO
    2,398税込2,638
    1個
    7日以内出荷
    仕様アクセサリタイプ = わに口クリップセットTest Clip Set. Test lead clip to pair crocodile clips 1000 V Cat II / 600 V CAT III. Suitable for use with Fluke 10/70/80 series multimeter test prods. Suitable for 21, 23, 27, 73, 75, 77, 85 and 87 modelsRoHS指令(10物質対応)対応
  • 非接触電圧検出器 RS PRO(167645) RS PRO

    非接触電圧検出器 RS PRO(167645)

    RS PRO
    6,798税込7,478
    1個
    7日以内出荷
    仕様インジケータタイプ = 電圧バッテリタイプ = 単四可聴音 = あり電源 = 電池安全カテゴリ = CAT III 1000 V寸法 = 17 (Dia.) x 146mm重量 = 40g直径 = 17mm長さ = 146mm最大検出電圧 = 1000V ac動作温度 Max = +50℃安全カテゴリ電圧 = 1000VWill NOT detect cables behind buried plaster, buried trunking etc. and will not detect output from safety isolation transformers with earthed secondary centre tap. The unit should be checked for correct operation using a known voltage before use. 2 AAA batteries ; instructions. RS PRO Volt Stick Non Contact Voltage Indicator. Volt Stick is a pen style non-contact voltage detector from our high quality RS PRO brand. Able to safely check the presence of an AC voltage within cables, wall sockets and fuses junction boxes, conveniently no current flow is needed for operation. Ergonomically designed the tester features a convenient battery cap, soft curved grip for comfort, with a clip for pocket or tool bag storage. Other features include a visible LED, acoustic buzzer and auto power off saving essential battery life. Features and Benefits:. Tip glows red and the audible sounder activates when a voltage is detected Locates breaks in cables Detects blown fuses inside plugs or fuse holders Distinguish between live and neutral wires in both single and 3 phase supplies Identifies voltage-carrying cables in junction boxes Identifies faulty inline switches Locates faulty lamps in series connections Complies with IEC 61010-1 CAT III 1000 V. Frequently asked questions:. What is a non-contact voltage tester used for Voltage testers or detectors are used to check the flow of current through a circuit. They can be used to check safety, or to ensure equipment is functioning correctly. They can also test for the current strength, whether the circuit is grounded correctly or to ensure no current is flowing at all so that work can be begin on the circuit. How do non-contact voltage testers work Also known as a voltage detector, voltage tester pens, sensors or test pens. They allow the user to test electrical conductors without touching them. Non-contact testers are the safest and easiest way to detect electric fields or voltage. Voltage testers utilise what is called capacitive coupling, the user holding the instrument provides a ground reference. The tester then detects changing electric field around the object or objects conducting an AC current. (Alternating current) Simply put, the user and the tester pen when near the electrical conductor will cause a small current to flow through the tester from the source, this is how it detects AC voltage.適合規格CAT III 1000 V
  • RS Pro 組み込みスイッチモード電源SMPS, 24V dc, 2.5A, ケース付 RS PRO

    RS Pro 組み込みスイッチモード電源SMPS, 24V dc, 2.5A, ケース付

    RS PRO
    13,980税込15,378
    1個
    7日以内出荷
    仕様出力電圧 = 24V dc出力電流 = 2.5A定格電力 = 60W入力電圧 = 88 → 264V ac取付タイプ = シャーシマウントパッケージタイプ = カバー付長さ = 98mm幅 = 82mm奥行き = 35mmリップルノイズ = 100mVロードレギュレーション = ±1%ラインレギュレーション = ±0.5%最低温度 = -40℃最高温度 = +71℃MTBF平均故障間隔 = 615000hEN 60950-1, UL 60950-1. UL, cUL, TUV, CE. De-rate above 25℃ operating temperature MTBF to Bellcore Issue 6 @40℃, GB. 45 - 60 W, Universal Input, EDA60 Series. The EDA100 series is a family of single output AC DC converters. These Switch mode Power supplies come in a compact size and are fully enclosed in a plastic case. The EDA100 is ideal for use in limited space, when a chassis mountable AC DC converter is required. These Power supplies have a built in PI filter and a Universal input, making them perfect for use in a variety of electronic equipment. The EDA100 is ideal for applications in Factory automation, off site test ; Measurements and communication equipment. Short circuit protection Internal input filter High efficiency up to 89% High average efficiency Low standby power consumption Metal caseRoHS指令(10物質対応)対応