カテゴリ

  • 制御機器(4)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(2)
  • SPARKFUN(11)
  • TRUSCO(6)
  • SICK(5)
  • 三立電器工業(4)
  • SCHURTER(4)
  • omron(オムロン)(2)
  • SUZUKID(スズキッド)(2)
  • ミトロイ(水戸工機)(2)
  • DNライティング(2)
  • オンザブルー(2)
  • 京セラ(1)
  • 千代田精機(1)
  • 日動工業(1)
  • 阪口製作所(1)
  • LORLIN(1)
  • MEGGER(1)
  • SCHMERSAL(1)
  • SEAWARD(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(3)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「the-300」の検索結果

4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO フロート スイッチ ステンレススチール RS PRO

    RS PRO フロート スイッチ ステンレススチール

    RS PRO
    19,980税込21,978
    1個
    当日出荷から7日以内出荷
    RoHS指令(10物質対応)対応
  • RS PRO カーボンファイバシート RS PRO

    RS PRO カーボンファイバシート

    RS PRO
    36,980税込40,678
    1個
    7日以内出荷
    材料 = カーボンファイバーエポキシ。動作温度 Max = +80℃。長さ = 300mm。幅 = 300mm。厚さ = 2mm。カラー = 黒。表面パターン = 綾織。圧縮強度 = 570MPa。密度 = 1.6g/cm3。。RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    RoHS指令(10物質対応)対応
  • RS Pro 熱電対 温度センサ Kタイプ, リードタイプ, 0℃ に +1000℃, 300mm RS PRO

    RS Pro 熱電対 温度センサ Kタイプ, リードタイプ, 0℃ に +1000℃, 300mm

    RS PRO
    5,898税込6,488
    1個
    7日以内出荷
    仕様熱電対タイプ = Kプローブの長さ = 300mmプローブ径 = 3mmプローブ材質 = 316ステンレススチール最低検出温度 = 0℃最大検出温度 = +1000℃ケーブル長 = 1mターミナルタイプ = リード基準合致 = IECType K Thermocouple, St. Steel 300mm Probe, Mineral Insulated. 1m of PTFE insulated lead with M8 threaded connection to the thermocouple and stainless steel sheath. 316 stainless steel probe, 3mm. Temp. range 0 to +1000℃. Gland available 1/8 BSP, see stock no. 158-610RoHS指令(10物質対応)対応
  • RS PRO フロー スイッチ 液体 RS PRO

    RS PRO フロー スイッチ 液体

    RS PRO
    65,980税込72,578
    1個
    7日以内出荷