カテゴリ

  • 機構部品(4)
  • 配管・水廻り設備部材(3)
  • 溶接用品(1)
  • 作業工具(1)
絞り込み
ブランド
  • RS PRO
  • KEMET(84)
  • NB(日本ベアリング)(28)
  • イマオコーポレーション(12)
  • トヨタ(10)
  • Texas Instruments(10)
  • TRUSCO(8)
  • 三菱ふそう(8)
  • SKC(環境測定)(8)
  • コイズミ照明(6)
  • b.ring(6)
  • SPARKFUN(5)
  • メディアカバーマーケット(5)
  • SIEMENS(3)
  • ゴトー工業(3)
  • 椿本チエイン(2)
  • HP(日本ヒューレット・パッカード)(2)
  • ダイコー(2)
  • SAMTEC(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(4)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「tsss」の検索結果

関連キーワード
9件中 19
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:25mm, 最小パネル厚さ:1.5mm RS PRO

    RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:25mm, 最小パネル厚さ:1.5mm

    RS PRO
    2,998税込3,298
    1袋(50個)
    7日以内出荷
    RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
    仕様最小パネル厚さ = 1.5mm最大ケーブル径 = 25mm材質 = PVC色 = 黒RoHS指令(10物質対応)対応
  • RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:15.5mm, 最小パネル厚さ:1.7mm RS PRO

    RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:15.5mm, 最小パネル厚さ:1.7mm

    RS PRO
    5,398税込5,938
    1袋(100個)
    7日以内出荷
    RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
    仕様最小パネル厚さ = 1.7mmパネル穴直径 = 20.1mm材質 = PVC色 = 黒RoHS指令(10物質対応)対応
  • RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:7.8mm, 最小パネル厚さ:2.3mm RS PRO

    RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:7.8mm, 最小パネル厚さ:2.3mm

    RS PRO
    3,198税込3,518
    1袋(100個)
    7日以内出荷
    RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
    仕様最小パネル厚さ = 2.3mmパネル穴直径 = 10.9mm材質 = PVC色 = 黒RoHS指令(10物質対応)対応
  • RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:20.8mm, 最小パネル厚さ:2.4mm RS PRO

    RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:20.8mm, 最小パネル厚さ:2.4mm

    RS PRO
    5,598税込6,158
    1袋(100個)
    7日以内出荷
    RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC . Colour: Black . Grommet Type: Round . Edge protection . Professional finish . Protect cables, chassis & enclosures . Operating Temperature: 0 ℃ to 85 ℃ . Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617 . 15.5 mm, RS stock no: (213-3615) 213-3615 . 20.8 mm, RS stock no: (213-3614) 213-3614 . 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking . Secure cable and prevent potential abrasion . Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
    仕様最小パネル厚さ = 2.4mm最大ケーブル径 = 20.8mm材質 = PVC色 = 黒RoHS指令(10物質対応)対応
  • RS PRO ドリルビットセット HSS, 13個 RS PRO

    RS PRO ドリルビットセット HSS, 13個

    RS PRO
    3,298税込3,628
    1セット
    7日以内出荷
    穴開け用途 = 複合素材。ドリルビットの種類 = ツイストドリルビット。材質 = HSS。個数 = 13。最小サイズ = 1.5mm。最大サイズ = 6.5mm。セット内容 = HSS Drill Bits。。Dormer A190 シリーズ HSS ドリルビットセットです. Dormer HSS A190 シリーズドリルビットセットをご紹介します。Dormer のこの高性能セットには、さまざまな業務用途や DIY 用途に役立つ各種サイズが用意されており、電動工具用の優れたアクセサリキットになっています。このセットは、高品質と安全性を念頭に製造されており、 BS338 / DIN 及び ISO235 規格に適合しています。このセットは便利なプラスチックケースに収納され、番号付きのドリルビットスロットが付いています。 Dormer A190 シリーズドリルビットには、次のセットが用意されて ヤードポンド法: 21 個のドリルピース、 1/16 インチ - 3/8 インチ ( 1/64 インチステップ) ドリル 29 本、 1/16 インチ - 1/2 インチ メートル系: 1.5 ~ 6.5 mm のドリル 13 個 - ; 522-6960 522-6960 1 ~ 10 mm のドリル 19 個( 0.5 mm 刻み) - ; 522-6976 522-6976 ドリルピース 19 個、 1 ~ 10mm インチ (0.5 mm 刻み ) - ; 546-118 546-118 25 個のドリルピース、 1 ~ 13 mm ( 0.5 mm ステップ) - ; 218-6207 218-6207 41 個のドリルピース、 6-10 mm ( 0.1 mm 刻み) - ; 511-128 511-128 51 個のドリルピース、 1 ~ 6 mm ( 0.1 mm ステップ) - ; 511-112 511-112 91 個のドリルピース、 1 ~ 10 mm 、 (0.1 mm ステップ ) ; - 695-305 - 695-305. 特長と利点:. 極限ドリルビット性能 - すべてのビットが HSS (高速度鋼)の優れた歯を備えており、効率性と寿命が向上しています 最適化されたブレード設計により、これらのビットは使いやすく、より正確に使用できます 幅広い種類のビットが用意されているため、幅広いドライバやドリル用途に適しています ドリルビットは便利なプラスチック製の箱に収納されているので、簡単に選択して保管できます メートルサイズとインチサイズをご用意しています. 認証と認定:. BS 328/DIN ISO 235. 代表的用途:. すべてのタイプのドリルビットを適切に選択することで、作業を迅速かつ簡単に行うことができます。適切なビットタイプを使用してさまざまな材料に穴を開けることで、安全性が確保され、穴開け時間が短縮されます。 木材、石材、アクリル材、金属など、ドリルを使う素材が何であっても、作業に適したドリルビットがあれば、自信を持って正確にドリルを使うこと Ability で穴を開けられます。木材から金属、石材まで、あらゆる種類の作業に対応できるように、さまざまなビットを含むドリルビットセットがあります。また、平面木工用ドリルビット、カウンターシンクなど、特殊なビットを含むセットもあります。ドリルビットセットは、プロの電気技術者、建築業者、配管工、屋根設置業者など及び DIY 愛好家によって使用されます。よくある質問:. これらのドリルビットを個別に販売していますか. はい。すべてのドリルビットが個別に用意されており、必要に応じて簡単に交換できます。個々のドローマードリルビットの全シリーズについては、ツイストドリルビットセクションを参照してください。 これらのドリルビットは金属に穴を開けられますか. はい。ステンレススチール、グレーの鋳鉄、アルミ合金などの金属にドリルで穴を開けるのに適しています。このドリルビットは石材には適していません このセットは家庭での使用に適していますか. はい - これは家庭用の優れた多目的ドリルビットセットですが、業務用途で優れた性能を発揮できます。
  • RS PRO 溶接機アクセサリ 0.5kg 0.8mm RS PRO

    RS PRO 溶接機アクセサリ 0.5kg 0.8mm

    RS PRO
    9,598税込10,558
    1個
    7日以内出荷
    RS PRO Stainless Steel Wire, 0.8 mm DiameterThis welding accessory from the RS PRO range is suitable for the metal inert gas (MIG) welding process. Stainless steel wire is suitable for welding sheet metal in industries such as automobile and aircraft manufacturing. MIG welding is a process that joins two materials together using a solid wire electrode through a welding gun and into the weld pool. A shielding gas such as argon is sent through the welding gun, protecting the weld pool from contamination. Stainless steel is used in this process as it forms a long-lasting, reliable weld that doesnt rust easily. This wire has a diameter of 0.8 mm and the spool weighs 0.5 kg. To create a stronger weld on two sheets of stainless steel its best to use compatible stainless-steel wire. As part of the RS PRO series, this product has been tested for consistency and quality.Features and Benefits Stainless steel welding wire Used for the metal inert gas (MIG) welding process Wire diameter of 0.8 mm M8 thread Spool weight of 0.5 kg Conforms to NSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control StandardsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様アクセサリタイプ = ステンレス鋼線材併用可能製品 = ミグ溶接法重さ = 0.5kgワイヤ径 = 0.8mm
  • ゲートバルブ RS PRO RS PRO

    ゲートバルブ RS PRO

    RS PRO
    15,980税込17,578
    1個
    7日以内出荷
    黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
    仕様接続 = 1-1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 145mmボディ材質 = 真鍮接続サイズ = 1-1/2インチ接続ねじの種類 = BSPT メス
  • ゲートバルブ RS PRO RS PRO

    ゲートバルブ RS PRO

    RS PRO
    3,598税込3,958
    1個
    7日以内出荷
    黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
    仕様接続 = 1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 85mmボディ材質 = 真鍮接続サイズ = 1/2インチ接続ねじの種類 = BSPT メス
  • ゲートバルブ RS PRO RS PRO

    ゲートバルブ RS PRO

    RS PRO
    8,998税込9,898
    1個
    7日以内出荷
    黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
    仕様接続 = 1-1/4 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 125mmボディ材質 = 真鍮接続サイズ = 1-1/4インチ接続ねじの種類 = BSPT メス