カテゴリ

  • 制御機器(11)
  • 配管・水廻り設備部材(9)
  • 機構部品(3)
絞り込み
ブランド
  • RS PRO
  • ホンダ(100)
  • KEMET(89)
  • Mitutoyo(ミツトヨ)(40)
  • brembo(34)
  • MOTO GRAFIX (モトグラフィックス)(32)
  • 三菱ふそう(31)
  • FYH(日本ピローブロック)(10)
  • メディアカバーマーケット(9)
  • Eppendorf(エッペンドルフ)(8)
  • SPARKFUN(6)
  • 旭精工(5)
  • SKF(日本エスケイエフ)(5)
  • 東京発条製作所(5)
  • ODELIC(オーデリック)(5)
  • Seeed Studio(5)
  • NTN(エヌティーエヌ)(4)
  • MICROLIT(4)
  • Geometric Future(4)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(23)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「tu 212」の検索結果

特価
本日9月19日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260918
キャンペーンコードのご利用方法※特価からの更なる割引はございません
23件中 123
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO ソリッドステートリレー DINレール RS PRO

    RS PRO ソリッドステートリレー DINレール

    RS PRO
    5,498税込6,048
    1個
    7日以内出荷
    RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
    仕様最大電圧制御24 Vdc、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
  • RS PRO ソリッドステートリレー DINレール RS PRO

    RS PRO ソリッドステートリレー DINレール

    RS PRO
    6,998税込7,698
    1個
    7日以内出荷
    RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
    仕様最大電圧制御24 Vdc、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
  • RS PRO ソリッドステートリレー DINレール RS PRO

    RS PRO ソリッドステートリレー DINレール

    RS PRO
    5,498税込6,048
    1個
    7日以内出荷
    RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
    仕様最大電圧制御 = 240 Vac最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 200 Vac電圧制御範囲 = 200 → 240 Vac定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm寸法 = 60.8 x 67.5 x 6.1mmRoHS指令(10物質対応)対応
  • RS PRO ソリッドステートリレー DINレール RS PRO

    RS PRO ソリッドステートリレー DINレール

    RS PRO
    6,998税込7,698
    1個
    7日以内出荷
    RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
    仕様最大電圧制御125 Vac、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御95 Vac、電圧制御範囲95125 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
  • RS PRO ソリッドステートリレー DINレール RS PRO

    RS PRO ソリッドステートリレー DINレール

    RS PRO
    5,898税込6,488
    1個
    7日以内出荷
    RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler . LED input . Highly precise with 10 times faster switching capacity . Slim design . Resistant to dust and humidity . Operating temperature range of -25℃ to +60℃ . Dimensions of 60.8 mm x 67.5 mm x 6.1 mm . RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492 . Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496 . Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493 . Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497 . Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494 . Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499 . Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
    仕様最大電圧制御 = 5 Vdc最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm絶縁電圧 = 2500VRoHS指令(10物質対応)対応
  • RS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 2極, 1列, 6.1mmピッチ RS PRO

    RS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 2極, 1列, 6.1mmピッチ

    RS PRO
    399税込439
    1個
    7日以内出荷
    RS PRO 2 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has two contact poles, 6.1mm pitch and a voltage rating of 1000 V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. Poles 2 . Operating Temperature -25℃ to 60℃ . Storage Temperature -40℃ to 70℃ . Insulating material PASpecification. Approvals: UL IEC . Dimension: 6.1mm x (P-1) +5.5 . Voltage: 1000 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様タイプ = Jumper Link極数 = 2ピッチ = 6.1mmオス/メス = オス色 = ベージュ行数 = 1幅 = 6.1mmシリーズ = RS Proコンタクト材質 = 銅合金表面処理:コンタクト = 錫方向 = ストレートRoHS指令(10物質対応)対応
  • RS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 10極, 1列, 6.1mmピッチ RS PRO

    RS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 10極, 1列, 6.1mmピッチ

    RS PRO
    979税込1,077
    1個
    7日以内出荷
    RS PRO 10 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has 10 contact poles, 6.1mm pitch and a voltage rating of 630V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. 10 Poles . Operating Temperature -40℃ to 105℃ . Insulating material: PA66 . Insert Material: Copper alloy/ Tin platedSpecification. Approvals: UL IEC . Dimension A: 54.9 mm . Dimension B: 60.4 mm . Insulation withstands voltage 2000 Vac/1 min . Voltage: 630 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様タイプ = Jumper Link極数 = 10ピッチ = 6.1mmオス/メス = オス色 = ベージュ行数 = 1幅 = 60.4mmシリーズ = RS Proコンタクト材質 = 銅合金表面処理:コンタクト = 錫方向 = ストレートRoHS指令(10物質対応)対応
  • RS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:2mm RS PRO

    RS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:2mm

    RS PRO
    12,980税込14,278
    1袋(30m)
    7日以内出荷
    RS PRO Edging GrommetsFrom RS PRO a range of high-quality edging grommets designed for protection and to provide a smooth edge to workbenches, chassis, panels, and much more. They are made from polyethylene (PE) that can be cut to the required length and are available in a choice of colours, natural or black.Why would you need edging grommets.Edging grommets are extremely flexible, durable, and ideal for adding a professional finish to materials that have sharp edges after processing such as; metal enclosures. They provide protection for personnel from splinters and cuts and also protects cables & wire from rubbing.Features and Benefits. Material: PE. Colour: Natural or Black. Chassis edging protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 70 ℃. Standards: RoHS, HF, SVHCRS PRO Edging Grommet - Natural. Size: 1.2 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3609) 213-3609. Size: 30 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3611) 213-3611RS PRO Edging Grommet - Black. Size: 50 m, thickness: 4.5 to 5.5 mm; RS stock no: (213-3612) 213-3612. Size: 75 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3610) 213-3610. Size: 100 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3608) 213-3608Why would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
    仕様グロメットタイプ = グロメットストリップmm材質 = ポリエチレン色 = グレーファンニングストリップ長さ = 30mRoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタダストキャップ RS PRO

    RS PRO 丸型コネクタダストキャップ

    RS PRO
    1,098税込1,208
    1個
    7日以内出荷
    RS PRO Circular Connector Dust CapIntroducing a sealing dust cap compatible with RS PRO ST12 series In-line cable connectors and panel mount connectors. This threaded metal sealing cap is the ideal solution when it comes to protecting circular connectors against live circuits when they are not in use.Why would you need this protective cap.Circular connectors have exposed terminals so protection from moisture and other possible contaminants is strongly advised. Dust caps are the perfect accessory to protect the socket & plug connectors from damage and offer a tight seal to repel dust and particles.Features and Benefits. Protective cover . Gender: Female . Material: Zinc Alloy . Finish: Nickel plating . Protection against live circuits . Shields from dirt and dust . Used with the ST12 series male and female circular connectors . IP67Compatible with ST12 series Industrial Circular Connectors. ST1211 Inline Cable Connectors . ST1212 Panel Mount Connectors . ST1213 Panel Mount ConnectorsApplicationsRS PRO circular connector dust caps are used in conjunction with cable mount connectors in applications such as;. Factory and Industrial Automation . Manufacturing . Process Control . Industrial networking . Measurement and instrumentationWhy would you choose RS PRO.RS PRO, the own brand of RS Components, offers an unbeatable range of products across all industries with quality you can trust. Our products are audited against demanding international standards, inspected for durability and consistency, and tested by leading engineers. Only when products have been through this process are they backed by our seal of approval. By providing quality that can be trusted on a choice of over 65,000 products across all technologies we make RS PRO your smart choice.
    仕様オス/メス = メスシリーズ = ST12IP保護等級 = IP67材質 = 亜鉛合金コードの有無 = あり表面処理 = ニッケル色 = 黒RoHS指令(10物質対応)対応
  • RS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:1.6mm RS PRO

    RS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:1.6mm

    RS PRO
    539税込593
    1個
    7日以内出荷
    RS PRO Edging GrommetsFrom RS PRO a range of high-quality edging grommets designed for protection and to provide a smooth edge to workbenches, chassis, panels, and much more. They are made from polyethylene (PE) that can be cut to the required length and are available in a choice of colours, natural or black.Why would you need edging grommets.Edging grommets are extremely flexible, durable, and ideal for adding a professional finish to materials that have sharp edges after processing such as; metal enclosures. They provide protection for personnel from splinters and cuts and also protects cables & wire from rubbing.Features and Benefits. Material: PE. Colour: Natural or Black. Chassis edging protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 70 ℃. Standards: RoHS, HF, SVHCRS PRO Edging Grommet - Natural. Size: 1.2 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3609) 213-3609. Size: 30 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3611) 213-3611RS PRO Edging Grommet - Black. Size: 50 m, thickness: 4.5 to 5.5 mm; RS stock no: (213-3612) 213-3612. Size: 75 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3610) 213-3610. Size: 100 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3608) 213-3608Why would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
    仕様最小パネル厚さ = 1.6mm材質 = ポリエチレン色 = ナチュラルファンニングストリップ長さ = 1.2mRoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタダストキャップ RS PRO

    RS PRO 丸型コネクタダストキャップ

    RS PRO
    1,298税込1,428
    1個
    7日以内出荷
    RS PRO Circular Connector Dust CapsIntroducing a sealing dust cap compatible with RS PRO ST1210 cable mount connectors. This cap is the ideal solution when it comes to protecting cable mount connectors against live circuits when they are not in use but also shields from dust and dirt.Why would you need this protective cap.Circular connectors have exposed terminals so protection from moisture and other possible contaminants is strongly advised. Dust caps are the perfect accessory to protect the socket & plug connectors from damage and offer a tight seal to repel dust and particles.Features and Benefits. Protective cover . Gender: Male . Material: Zinc Alloy . Finish: Nickel plating . Protection against live circuits . Shields from dirt and dust . Link chain . Internal threads and are used with ST1210 series circular connectors . IP67Compatible with ST1210 series cable mount connectors Male Plug: RS stock no: (206-5259) 206-5259, (206-5260) 206-5260, (206-5261) 206-5261, (206-5262) 206-5262, (206-5263) 206-5263, (206-5264) 206-5264 & (206-5265) 206-5265 Female Socket: RS stock no: (206-5266) 206-5266, (206-5268) 206-5268, (206-5269) 206-5269, (206-5270) 206-5270,( 206-5271) 206-5271, (206-5272) 206-5272 & (206-5274) 206-5274ApplicationsRS PRO circular connector dust caps are used in conjunction with cable mount connectors in applications such as;. Factory and Industrial Automation . Manufacturing . Process Control . Industrial networking . Measurement and instrumentationWhy would you choose RS PRO.RS PRO, the own brand of RS Components, offers an unbeatable range of products across all industries with quality you can trust. Our products are audited against demanding international standards, inspected for durability and consistency, and tested by leading engineers. Only when products have been through this process are they backed by our seal of approval. By providing quality that can be trusted on a choice of over 65,000 products across all technologies we make RS PRO your smart choice.
    仕様オス/メス = オスシリーズ = ST12IP保護等級 = IP67材質 = 亜鉛合金コードの有無 = あり表面処理 = ニッケル色 = 黒RoHS指令(10物質対応)対応
  • ボールバルブ RS PRO ニッケルめっき真鍮 RS PRO

    ボールバルブ RS PRO ニッケルめっき真鍮

    RS PRO
    1,998税込2,198
    1個
    7日以内出荷
    タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPT。ねじの呼び径 = 1/4インチ。ボディ材質 = ニッケルめっき真鍮。パイプ外径 = 8mm。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。操作圧力 = 40 bar, 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみ認定. S.84 BSPT黄銅ボール弁 . 1/4回転. 用途: ガス、油、水、飲料水 動作温度: -40℃(-40 °F) / +170℃(+350 °F) 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 定格温度-20 → +60℃、定格圧力5バールでの危険液体用 ねじ部: ISO7/1、BS21 BSPTメス / メステーパーねじ ポート: フル 接続オプション: FxF ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 100 %イタリア製 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造噴砂加工のニッケルめっき黄銅の本体、及びLoctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅. ねじ:. ISO7/1、BS21 BSPTメス / メステーパーねじ. ステム:. ブローアウト防止ニッケルめっき黄銅ステム 最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着. シール:. 柔軟性のあるリップ設計の純正PTFE自己潤滑性シート. 動作温度:. -40 ℃ (-40 °F) / +170 ℃ (+350 °F)
    RoHS指令(10物質対応)対応
  • ボールバルブ RS PRO 真鍮 40バール 580psi RS PRO

    ボールバルブ RS PRO 真鍮 40バール 580psi

    RS PRO
    6,798税込7,478
    1個
    7日以内出荷
    タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1インチ。ボディ材質 = 真鍮。パイプ外径 = 25mm。安全に使用 = ガス。ハンドルタイプ = レバー。ハンドル材質 = アルミニウム。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. S.84 EN331黄銅ボール弁 . 1/4回転オス/メス. レジオネラ菌は5.7℃→55℃の温度の自然及び人工水環境で生息及び増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、油、水、飲料水 動作温度: -40℃(-40 °F) / +170℃(+350 °F) 動作圧力: 2インチまではPN40 (600 PSI)、2.5 → 4インチではPN30 (450 PSI)、非衝撃の冷間動作圧力 定格温度-20 → +60℃、定格圧力5バールでの危険液体用 ねじ: EN10226-1、ISO228、平行ねじ ポート: フル 接続オプション: FxF、MxF、BSPP、BSPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 100 %イタリア製 洗浄液用の穴付き長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅
    RoHS指令(10物質対応)対応
  • ボールバルブ RS PRO ニッケルめっき真鍮 RS PRO

    ボールバルブ RS PRO ニッケルめっき真鍮

    RS PRO
    8,998税込9,898
    1個
    7日以内出荷
    タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPT。ねじの呼び径 = 1 1/4インチ。ボディ材質 = ニッケルめっき真鍮。パイプ外径 = 32mm。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。操作圧力 = 40 bar, 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみ認定. S.84 BSPT黄銅ボール弁 . 1/4回転. 用途: ガス、油、水、飲料水 動作温度: -40℃(-40 °F) / +170℃(+350 °F) 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 定格温度-20 → +60℃、定格圧力5バールでの危険液体用 ねじ部: ISO7/1、BS21 BSPTメス / メステーパーねじ ポート: フル 接続オプション: FxF ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 100 %イタリア製 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造噴砂加工のニッケルめっき黄銅の本体、及びLoctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅. ねじ:. ISO7/1、BS21 BSPTメス / メステーパーねじ. ステム:. ブローアウト防止ニッケルめっき黄銅ステム 最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着. シール:. 柔軟性のあるリップ設計の純正PTFE自己潤滑性シート. 動作温度:. -40 ℃ (-40 °F) / +170 ℃ (+350 °F)
    RoHS指令(10物質対応)対応
  • RS PROシールニトリルゴム回転シャフトシール RS PRO

    RS PROシールニトリルゴム回転シャフトシール

    RS PRO
    1,698税込1,868
    1袋(5個)
    7日以内出荷
    The RS Pro oil seal typemetric nitrile single has 12mm internal diameter 21mm outer diameter and 4mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
    仕様内径 = 12mm外径 = 21mmシールタイプ = 回転シャフトシール厚さ = 4mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
  • ボールバルブ RS PRO ニッケルめっき真鍮 RS PRO

    ボールバルブ RS PRO ニッケルめっき真鍮

    RS PRO
    46,980税込51,678
    1個
    7日以内出荷
    タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPT。ねじの呼び径 = 63.5mm。ボディ材質 = ニッケルめっき真鍮。パイプ外径 = 65mm。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。操作圧力 = 40 bar, 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみ認定. S.84 BSPT黄銅ボール弁 . 1/4回転. 用途: ガス、油、水、飲料水 動作温度: -40℃(-40 °F) / +170℃(+350 °F) 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 定格温度-20 → +60℃、定格圧力5バールでの危険液体用 ねじ部: ISO7/1、BS21 BSPTメス / メステーパーねじ ポート: フル 接続オプション: FxF ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 100 %イタリア製 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造噴砂加工のニッケルめっき黄銅の本体、及びLoctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅. ねじ:. ISO7/1、BS21 BSPTメス / メステーパーねじ. ステム:. ブローアウト防止ニッケルめっき黄銅ステム 最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着. シール:. 柔軟性のあるリップ設計の純正PTFE自己潤滑性シート. 動作温度:. -40 ℃ (-40 °F) / +170 ℃ (+350 °F)
    RoHS指令(10物質対応)対応
  • ボールバルブ RS PRO 真鍮 40バール 580psi RS PRO

    ボールバルブ RS PRO 真鍮 40バール 580psi

    RS PRO
    4,198税込4,618
    1個
    7日以内出荷
    タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/4インチ。ボディ材質 = 真鍮。パイプ外径 = 20mm。安全に使用 = ガス。ハンドル材質 = アルミニウム。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) WRAS (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. S.84 EN331 黄銅ボール弁. 1/4 回転、 T ハンドル、オス / メス. レジオネラ菌は5.7℃→55℃の温度の自然及び人工水環境で生息及び増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、油、水、飲料水 動作温度: -40℃(-40 °F) / +170℃(+350 °F) 動作圧力: 2インチまではPN40 (600 PSI)、2.5 → 4インチではPN30 (450 PSI)、非衝撃の冷間動作圧力 定格温度 -20 → +60 ° C 、定格圧力 5 bar の危険な液体に使用します ねじ: EN10226-1、ISO228、平行ねじ ポート: フル 接続オプション: FxF、MxF、BSPP、BSPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 100 %イタリア製 洗浄液用の穴付き長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅
    RoHS指令(10物質対応)対応
  • ボールバルブ RS PRO 真鍮 40バール 580psi RS PRO

    ボールバルブ RS PRO 真鍮 40バール 580psi

    RS PRO
    4,198税込4,618
    1個
    7日以内出荷
    タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/4インチ。ボディ材質 = 真鍮。パイプ外径 = 20mm。安全に使用 = ガス。ハンドルタイプ = レバー。ハンドル材質 = アルミニウム。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. S.84 EN331黄銅ボール弁 . 1/4回転オス/メス. レジオネラ菌は5.7℃→55℃の温度の自然及び人工水環境で生息及び増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、油、水、飲料水 動作温度: -40℃(-40 °F) / +170℃(+350 °F) 動作圧力: 2インチまではPN40 (600 PSI)、2.5 → 4インチではPN30 (450 PSI)、非衝撃の冷間動作圧力 定格温度-20 → +60℃、定格圧力5バールでの危険液体用 ねじ: EN10226-1、ISO228、平行ねじ ポート: フル 接続オプション: FxF、MxF、BSPP、BSPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 100 %イタリア製 洗浄液用の穴付き長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅
    RoHS指令(10物質対応)対応
  • RS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:110 mm RS PRO

    RS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:110 mm

    RS PRO
    8,298税込9,128
    1個
    7日以内出荷
    RS Pro GRP ジャンクションボックス、 ATEX 認定を取得しています. RS Pro IP66 GRP ジャンクションボックス製品をご紹介します。この GRP (ガラス強化ポリエステル)ジャンクションボックスは、 ATEX 及び IECEx 認定を受けているため、爆発性雰囲気での使用に適しています。 IP66 レベルの侵入保護を実現しているため、埃、異物、液体に対する高い保護レベルを実現します。この高品質のジャンクションボックスは、プロセス制御、オートメーション、採鉱業界のさまざまな用途に適しています。特長と利点:. 耐摩耗性 GRP 素材は二重絶縁性を備えており、電気機器を安全に保管するのに最適です 滑らかな仕上げにより、清掃が容易で、表面のほこりや異物が付着しないようにします IP66 等級で、ほこり、ごみ、液体の侵入が限定されています UL 94 規格に準拠した自消性 ステンレススチール製キャプティブ LID ねじとシリコン製エンクロージャガスケットシール 使用温度: -60 C +110 C. 用途:. ジャンクションボックスは、汎用エンクロージャファミリの一部として形成され、安全かつ安全な保管のためにさまざまなアイテムに対応するように設計されたユニットです。多くの場合、電子機器の保護に使用され、保管場所及び保管場所に応じて、 IP 、耐火性、耐腐食性に準拠します。このエンクロージャは汎用性の高いユニットで、ほぼあらゆる収納用途に使用できます。必要に応じて壁面に取り付けることができ、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。 主な用途: 設置用端子 電子部品 機械工学 食品産業 化学業界 工業および製造環境. 侵入保護とは何ですか?. IP 等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。このエンクロージャを屋外で使用できますか?. このエンクロージャは IP66 等級で、エンクロージャは埃や異物から完全に保護されており、水や液体の侵入も制限されています。この装置は屋外で使用することもできますが、エンクロージャが標準まで保護されていることを定期的に確認することをお勧めします。ジャンクションボックスは GRP 素材製であるため、長期間紫外線にさらされたり Rapid Temperature Change などの過酷な環境条件にも耐えられるため、屋外での使用に最適です。ATEXの意味は何ですか?. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。このシリーズのサイズは何ですか?. 190-1866 190-1866 110 75 75 mm 190-1867 190-1867 190 75 75 mm 190-1868 190-1868 255 250 160 mm 190-1869 190-1869 400 405 160 mm 190-1872 190-1872 600 250 161 mm 190-1865 190-1865 80 75 75 mm 190-1870 190-1870 400 405 201 mm 190-1871 190-1871 600 250 121 mm. 承認. ATEX IECEx
    仕様材質 = グラスファイバー強化ポリエステル奥行き = 110 mm高さ = 75 mm幅 = 75 mm外形寸法 = 110 x 75 x 75mmIP保護等級 = IP66色 = Black危険区域認証 = ATEX, IECExガスケット材質 = シリコン樹脂RoHS指令(10物質対応)対応
  • RS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:80 mm RS PRO

    RS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:80 mm

    RS PRO
    6,998税込7,698
    1個
    7日以内出荷
    RS Pro GRP ジャンクションボックス、 ATEX 認定を取得しています. RS Pro IP66 GRP ジャンクションボックス製品をご紹介します。この GRP (ガラス強化ポリエステル)ジャンクションボックスは、 ATEX 及び IECEx 認定を受けているため、爆発性雰囲気での使用に適しています。 IP66 レベルの侵入保護を実現しているため、埃、異物、液体に対する高い保護レベルを実現します。この高品質のジャンクションボックスは、プロセス制御、オートメーション、採鉱業界のさまざまな用途に適しています。特長と利点:. 耐摩耗性 GRP 素材は二重絶縁性を備えており、電気機器を安全に保管するのに最適です 滑らかな仕上げにより、清掃が容易で、表面のほこりや異物が付着しないようにします IP66 等級で、ほこり、ごみ、液体の侵入が限定されています UL 94 規格に準拠した自消性 ステンレススチール製キャプティブ LID ねじとシリコン製エンクロージャガスケットシール 使用温度: -60 C +110 C. 用途:. ジャンクションボックスは、汎用エンクロージャファミリの一部として形成され、安全かつ安全な保管のためにさまざまなアイテムに対応するように設計されたユニットです。多くの場合、電子機器の保護に使用され、保管場所及び保管場所に応じて、 IP 、耐火性、耐腐食性に準拠します。このエンクロージャは汎用性の高いユニットで、ほぼあらゆる収納用途に使用できます。必要に応じて壁面に取り付けることができ、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。 主な用途: 設置用端子 電子部品 機械工学 食品産業 化学業界 工業および製造環境. 侵入保護とは何ですか?. IP 等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。このエンクロージャを屋外で使用できますか?. このエンクロージャは IP66 等級で、エンクロージャは埃や異物から完全に保護されており、水や液体の侵入も制限されています。この装置は屋外で使用することもできますが、エンクロージャが標準まで保護されていることを定期的に確認することをお勧めします。ジャンクションボックスは GRP 素材製であるため、長期間紫外線にさらされたり Rapid Temperature Change などの過酷な環境条件にも耐えられるため、屋外での使用に最適です。ATEXの意味は何ですか?. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。このシリーズのサイズは何ですか?. 190-1866 190-1866 110 75 75 mm 190-1867 190-1867 190 75 75 mm 190-1868 190-1868 255 250 160 mm 190-1869 190-1869 400 405 160 mm 190-1872 190-1872 600 250 161 mm 190-1865 190-1865 80 75 75 mm 190-1870 190-1870 400 405 201 mm 190-1871 190-1871 600 250 121 mm. 承認. ATEX IECEx
    仕様材質 = グラスファイバー強化ポリエステル奥行き = 80 mm高さ = 75 mm幅 = 75 mm外形寸法 = 80 x 75 x 75mmIP保護等級 = IP66, IP67, IP68色 = Black危険区域認証 = ATEX, IECExガスケット材質 = シリコン樹脂RoHS指令(10物質対応)対応
  • ボールバルブ RS PRO 真鍮 40バール 580psi RS PRO

    ボールバルブ RS PRO 真鍮 40バール 580psi

    RS PRO
    5,498税込6,048
    1個
    7日以内出荷
    タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1インチ。ボディ材質 = 真鍮。パイプ外径 = 25mm。安全に使用 = ガス。ハンドル材質 = アルミニウム。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. S.84 EN331黄銅ボール弁 . 1/4回転、Tハンドル. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、 T ハンドルを備えており、産業用途での高温温水サービスに最適です。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。2 ピースバルブは分解できるため、清掃や検査が簡単です。 各種のサイズを取り揃えています。 ; 733-527 7-T 733-527 7-T ハンドルボールバルブ 1/4 インチ F-F ; 733-5271-T 733-5271-T ハンドルボールバルブ 3/8 インチ F-F ; 733-5280-T 733-5280-T ハンドルボールバルブ 1/2 インチ F-F ; 733-5283-T 733-5283-T ハンドルボールバルブ 3/4 インチ F-F ; 733-5287-T 733-5287-T ハンドルボールバルブ 1 インチ F-F レジオネラ菌は5.7℃→55℃の温度の自然及び人工水環境で生息及び増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。特長と利点:. 用途: ガス、油、水、飲料水 動作温度: -40℃(-40 °F) / +170℃(+350 °F) 動作圧力: PN40 ( 600 PSI )最大 2 インチ、 PN30 ( 450 PSI ) 2 ~ 1/2 ~ 4 インチ 定格温度-20 → +60℃、定格圧力5バールでの危険液体用 ねじ: EN10226-1、ISO228、平行ねじ フルポート 接続オプション: FxF、MxF、BSPP、BSPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 洗浄液用の穴付き長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
    RoHS指令(10物質対応)対応
  • ボールバルブ RS PRO 真鍮 40バール 580psi RS PRO

    ボールバルブ RS PRO 真鍮 40バール 580psi

    RS PRO
    2,398税込2,638
    1個
    7日以内出荷
    タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1/4インチ。ボディ材質 = 真鍮。パイプ外径 = 8mm。安全に使用 = ガス。ハンドル材質 = ナイロン。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. S.84 EN331黄銅ボール弁 . 1/4回転、Tハンドル. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、 T ハンドルを備えており、産業用途での高温温水サービスに最適です。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。2 ピースバルブは分解できるため、清掃や検査が簡単です。 各種のサイズを取り揃えています。 ; 733-527 7-T 733-527 7-T ハンドルボールバルブ 1/4 インチ F-F ; 733-5271-T 733-5271-T ハンドルボールバルブ 3/8 インチ F-F ; 733-5280-T 733-5280-T ハンドルボールバルブ 1/2 インチ F-F ; 733-5283-T 733-5283-T ハンドルボールバルブ 3/4 インチ F-F ; 733-5287-T 733-5287-T ハンドルボールバルブ 1 インチ F-F レジオネラ菌は5.7℃→55℃の温度の自然及び人工水環境で生息及び増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。特長と利点:. 用途: ガス、油、水、飲料水 動作温度: -40℃(-40 °F) / +170℃(+350 °F) 動作圧力: PN40 ( 600 PSI )最大 2 インチ、 PN30 ( 450 PSI ) 2 ~ 1/2 ~ 4 インチ 定格温度-20 → +60℃、定格圧力5バールでの危険液体用 ねじ: EN10226-1、ISO228、平行ねじ フルポート 接続オプション: FxF、MxF、BSPP、BSPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 洗浄液用の穴付き長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
    RoHS指令(10物質対応)対応
  • ボールバルブ RS PRO 真鍮 40バール 580psi RS PRO

    ボールバルブ RS PRO 真鍮 40バール 580psi

    RS PRO
    1,998税込2,198
    1個
    7日以内出荷
    タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/4インチ。ボディ材質 = 真鍮。パイプ外径 = 20mm。安全に使用 = ガス。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。最大動作圧力バール = 40バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. S.84 EN331黄銅ボール弁 . 1/4回転、Tハンドル. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、 T ハンドルを備えており、産業用途での高温温水サービスに最適です。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。2 ピースバルブは分解できるため、清掃や検査が簡単です。 各種のサイズを取り揃えています。 ; 733-527 7-T 733-527 7-T ハンドルボールバルブ 1/4 インチ F-F ; 733-5271-T 733-5271-T ハンドルボールバルブ 3/8 インチ F-F ; 733-5280-T 733-5280-T ハンドルボールバルブ 1/2 インチ F-F ; 733-5283-T 733-5283-T ハンドルボールバルブ 3/4 インチ F-F ; 733-5287-T 733-5287-T ハンドルボールバルブ 1 インチ F-F レジオネラ菌は5.7℃→55℃の温度の自然及び人工水環境で生息及び増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。特長と利点:. 用途: ガス、油、水、飲料水 動作温度: -40℃(-40 °F) / +170℃(+350 °F) 動作圧力: PN40 ( 600 PSI )最大 2 インチ、 PN30 ( 450 PSI ) 2 ~ 1/2 ~ 4 インチ 定格温度-20 → +60℃、定格圧力5バールでの危険液体用 ねじ: EN10226-1、ISO228、平行ねじ フルポート 接続オプション: FxF、MxF、BSPP、BSPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 洗浄液用の穴付き長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
    RoHS指令(10物質対応)対応