カテゴリ
- 制御機器(10)
- 安全靴・作業靴(8)
- 素材(切板・プレート・丸棒・パイプ・シート)(1)
- 測定用品(1)
- 作業工具(1)
絞り込み
ブランド
- RS PRO
- モノタロウ(5)
- DAYTONA(デイトナ)(15)
- Intel(インテル)(16)
- MAZDA(マツダ)(96)
- SMC(10)
- SPARKFUN(14)
- Tiertime(15)
- TRACO POWER(55)
- VISHAY(13)
- WatchGuard(30)
- カツイチ(22)
- ダイヤトレンド(62)
- ナブテスコサービス(113)
- ベビーフェイス(15)
- ホンダ(24)
- ミドリ安全(9)
- 光(35)
- 大阪魂(121)
- 徳武産業(59)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(10)

DCモータコントローラ RS Pro
RS PRO¥4,598税込¥5,0581個当日出荷仕様電源電圧 = 6 → 15 V dc許容電流値 = 3 A定格電圧 = 6 → 15 V dcコンパチブルなモータータイプ = ブラシ付DCモータ制御入力 = 電圧取付けスタイル = パネル取り付け長さ = 62mm幅 = 41mm深さ = 40mm寸法 = 62 x 41 x 40 mmMotor Speed Regulator, Panel Mounting. The Module has a variety of uses which include the speed control of motors up to 3 Amps maximum current consumption. Pulse Width Modulation provides proportional output control and torque maintenance. Output control is achieved by varying the output pulse. The unit is supplied with insulating washers and is easy to install with inputs and outputs clearly indicated. Must not be used with digital inputs. Maximum current 3A continuous, 5A peak. Features ; Benefits. Small, compact and robust construction for versatility and reliable service Panel mounting with external control knob Operates from input of 6 to 15 V Inputs and outputs clearly indicated Maximum current 3 A continuous, 5 A peakRoHS指令(10物質対応)対応
RS Pro ミニチュアスピーカ,サウンドレベル:83dB,定格出力:2W
RS PRO¥869税込¥9561個当日出荷仕様コイル抵抗 = 8Ωサウンドレベル = 83dB定格出力 = 2Wコーン材質 = 用紙寸法 = 40 x 20 x 5.8mm高さ = 5.8mmMiniature Speakers. A range of miniature speakers with a diameter of up to 50mm and a rated power upto 3W. All speakers are ROHS compliant and have either a mylar or paper cone.RoHS指令(10物質対応)対応
RS Pro ミニチュアスピーカ,サウンドレベル:94dB,定格出力:1W
RS PRO(1件のレビュー)¥779税込¥8571個当日出荷仕様コイル抵抗 = 8Ωサウンドレベル = 94dB定格出力 = 1Wコーン材質 = マイラー寸法 = 50 x 7.6mm直径 = 50mm高さ = 7.6mmMiniature Speakers. A range of miniature speakers with a diameter of up to 50mm and a rated power upto 3W. All speakers are ROHS compliant and have either a mylar or paper cone.RoHS指令(10物質対応)対応
RS Pro ミニチュアスピーカ,サウンドレベル:84dB,定格出力:2W
RS PRO¥1,498税込¥1,6481個当日出荷仕様コイル抵抗 = 4Ωサウンドレベル = 84dB定格出力 = 2Wコーン材質 = 用紙寸法 = 40 x 28.3 x 11.5mm高さ = 11.5mmMiniature Speakers. A range of miniature speakers with a diameter of up to 50mm and a rated power upto 3W. All speakers are ROHS compliant and have either a mylar or paper cone.RoHS指令(10物質対応)対応
RS Pro ミニチュアスピーカ,サウンドレベル:85dB,定格出力:0.25W
RS PRO(1件のレビュー)¥519税込¥5711個当日出荷仕様コイル抵抗 = 32Ωサウンドレベル = 85dB定格出力 = 0.25Wコーン材質 = マイラー寸法 = 45 x 5.8mm直径 = 45mm高さ = 5.8mmMiniature Speakers. A range of miniature speakers with a diameter of up to 50mm and a rated power upto 3W. All speakers are ROHS compliant and have either a mylar or paper cone.RoHS指令(10物質対応)対応
RS Pro ミニチュアスピーカ,サウンドレベル:85dB,定格出力:1W
RS PRO¥959税込¥1,0551個3日以内出荷仕様コイル抵抗 = 8Ωサウンドレベル = 85dB定格出力 = 1Wコーン材質 = マイラー寸法 = 36 x 4.6mm直径 = 36mm高さ = 4.6mmMiniature Speakers. A range of miniature speakers with a diameter of up to 50mm and a rated power upto 3W. All speakers are ROHS compliant and have either a mylar or paper cone.RoHS指令(10物質対応)対応
RS PRO ドリルビットセット HSS, 3個
RS PRO¥27,980税込¥30,7781個8日以内出荷ISO Step Drills, Individual ; Set. Supplied individually and as a 3 piece set Designed for cutting ISO hole sizes in materials with a thickness of up to 3mm Suitable for use with industrial power drills, bench or pedestal drills仕様穴開け用途 = 金属ドリルビットの種類 = ステップドリルビット材質 = HSS個数 = 3最小サイズ = 4mm最大サイズ = 30mmセット内容 = ステップドリルビット
RS Pro Premium Black Safety Brogue Size
RS PRO¥12,980税込¥14,2781組7日以内出荷RS PRO Premium ESD Black Safety Brogue UK Size Introducing premium ESD safety brogues from RS PRO, range of high quality ESD rated safety shoes ideal for use in environments that require ESD rated protective footwear. These lightweight safety brogue shoes feature stylish design manufactured with water repellent smooth black leather material and shock absorbing dual density PU outsole, accompanied with steel toe cap for enhanced protection. RS PRO ESD standard safety brogues also feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects from penetration, combined with an anti-fatigue EVA foot bed to help maintain comfort throughout the day. The RS PRO ESD black safety brogue combines style with protection, making them highly versatile and suitable for use in range of environments. Features and Benefits Stylish yet practical design Water repellent smooth black leather for protection against water penetration Protective steel toecap and composite anti-penetration flexi-midsole offering excellent protection Moisture wicking breathable mesh fabric lining allowing airflow to be maintained Shock absorbing dual density PU outsole Anti-fatigue EVA foot bed ensuring comfortability is maintained Applications RS Pro RS500 シリーズプレミアム ESD 安全靴は、 ESD 保護等級となっています。保護トゥキャップとミッドソールが付属します。この安全靴は軽量で、衝撃吸収性のある 層 PU アウトソールなどプレミアム素材を使用して開発されています。 Certifications 撥水性の滑らかな黒色レザー 保護スチール製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 疲労防止 EVA 製フットベッド FAQs What sizes are available (2011593) 2011593 UK Size (2011594) 2011594 UK Size (2011595) 2011595 UK Size (2011596) 2011596 UK Size (2011597) 2011597 UK Size 10 (2011598) 2011598 UK Size 11 (2011599) 2011599 UK Size 12 What is ESD Safe ESD (Electrostatic Dissipation) safe ensures that the shoes are suitable for wearing in environments where static electricity and static charge may be present. ESD safety shoes and boots are essential in these environments for preventing the risk of sparking ignition. What is the safety rating of the shoes These safety brogues conform to S3 and ESD standards, ensuring protection of resistance to impact of up to 200 joules. Furthermore, the shoes feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The shoes are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the shoes The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS500性別 = 男性用靴サイズEUR = 43靴サイズUK = 9靴サイズUS = 10色 = Black安全足タイプ = スチールESD対応 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3ミッドソールタイプ = コンポジット靴サイズJP / CN = 27.5
RS Pro Premium Black Safety Brogue Size
RS PRO¥12,980税込¥14,2781組7日以内出荷RS PRO Premium ESD Black Safety Brogue UK Size Introducing premium ESD safety brogues from RS PRO, range of high quality ESD rated safety shoes ideal for use in environments that require ESD rated protective footwear. These lightweight safety brogue shoes feature stylish design manufactured with water repellent smooth black leather material and shock absorbing dual density PU outsole, accompanied with steel toe cap for enhanced protection. RS PRO ESD standard safety brogues also feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects from penetration, combined with an anti-fatigue EVA foot bed to help maintain comfort throughout the day. The RS PRO ESD black safety brogue combines style with protection, making them highly versatile and suitable for use in range of environments. Features and Benefits Stylish yet practical design Water repellent smooth black leather for protection against water penetration Protective steel toecap and composite anti-penetration flexi-midsole offering excellent protection Moisture wicking breathable mesh fabric lining allowing airflow to be maintained Shock absorbing dual density PU outsole Anti-fatigue EVA foot bed ensuring comfortability is maintained Applications RS Pro RS500 シリーズプレミアム ESD 安全靴は、 ESD 保護等級となっています。保護トゥキャップとミッドソールが付属します。この安全靴は軽量で、衝撃吸収性のある 層 PU アウトソールなどプレミアム素材を使用して開発されています。 Certifications 撥水性の滑らかな黒色レザー 保護スチール製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 疲労防止 EVA 製フットベッド FAQs What sizes are available (2011593) 2011593 UK Size (2011594) 2011594 UK Size (2011595) 2011595 UK Size (2011596) 2011596 UK Size (2011597) 2011597 UK Size 10 (2011598) 2011598 UK Size 11 (2011599) 2011599 UK Size 12 What is ESD Safe ESD (Electrostatic Dissipation) safe ensures that the shoes are suitable for wearing in environments where static electricity and static charge may be present. ESD safety shoes and boots are essential in these environments for preventing the risk of sparking ignition. What is the safety rating of the shoes These safety brogues conform to S3 and ESD standards, ensuring protection of resistance to impact of up to 200 joules. Furthermore, the shoes feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The shoes are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the shoes The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS500性別 = 男性用靴サイズEUR = 42靴サイズUK = 8靴サイズUS = 9色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3ミッドソールタイプ = コンポジット靴サイズJP / CN = 26.5
RS Pro Premium Black Safety Brogue Size
RS PRO¥12,980税込¥14,2781組7日以内出荷RS PRO Premium ESD Black Safety Brogue UK Size Introducing premium ESD safety brogues from RS PRO, range of high quality ESD rated safety shoes ideal for use in environments that require ESD rated protective footwear. These lightweight safety brogue shoes feature stylish design manufactured with water repellent smooth black leather material and shock absorbing dual density PU outsole, accompanied with steel toe cap for enhanced protection. RS PRO ESD standard safety brogues also feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects from penetration, combined with an anti-fatigue EVA foot bed to help maintain comfort throughout the day. The RS PRO ESD black safety brogue combines style with protection, making them highly versatile and suitable for use in range of environments. Features and Benefits Stylish yet practical design Water repellent smooth black leather for protection against water penetration Protective steel toecap and composite anti-penetration flexi-midsole offering excellent protection Moisture wicking breathable mesh fabric lining allowing airflow to be maintained Shock absorbing dual density PU outsole Anti-fatigue EVA foot bed ensuring comfortability is maintained Applications RS Pro RS500 シリーズプレミアム ESD 安全靴は、 ESD 保護等級となっています。保護トゥキャップとミッドソールが付属します。この安全靴は軽量で、衝撃吸収性のある 層 PU アウトソールなどプレミアム素材を使用して開発されています。 Certifications 撥水性の滑らかな黒色レザー 保護スチール製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 疲労防止 EVA 製フットベッド FAQs What sizes are available (2011593) 2011593 UK Size (2011594) 2011594 UK Size (2011595) 2011595 UK Size (2011596) 2011596 UK Size (2011597) 2011597 UK Size 10 (2011598) 2011598 UK Size 11 (2011599) 2011599 UK Size 12 What is ESD Safe ESD (Electrostatic Dissipation) safe ensures that the shoes are suitable for wearing in environments where static electricity and static charge may be present. ESD safety shoes and boots are essential in these environments for preventing the risk of sparking ignition. What is the safety rating of the shoes These safety brogues conform to S3 and ESD standards, ensuring protection of resistance to impact of up to 200 joules. Furthermore, the shoes feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The shoes are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the shoes The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS500性別 = 男性用靴サイズEUR = 39靴サイズUK = 6靴サイズUS = 7色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3ミッドソールタイプ = コンポジット靴サイズJP / CN = 25
RS Pro Premium Black Safety Brogue Size
RS PRO¥12,980税込¥14,2781組7日以内出荷RS PRO Premium ESD Black Safety Brogue UK Size Introducing premium ESD safety brogues from RS PRO, range of high quality ESD rated safety shoes ideal for use in environments that require ESD rated protective footwear. These lightweight safety brogue shoes feature stylish design manufactured with water repellent smooth black leather material and shock absorbing dual density PU outsole, accompanied with steel toe cap for enhanced protection. RS PRO ESD standard safety brogues also feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects from penetration, combined with an anti-fatigue EVA foot bed to help maintain comfort throughout the day. The RS PRO ESD black safety brogue combines style with protection, making them highly versatile and suitable for use in range of environments. Features and Benefits Stylish yet practical design Water repellent smooth black leather for protection against water penetration Protective steel toecap and composite anti-penetration flexi-midsole offering excellent protection Moisture wicking breathable mesh fabric lining allowing airflow to be maintained Shock absorbing dual density PU outsole Anti-fatigue EVA foot bed ensuring comfortability is maintained Applications RS Pro RS500 シリーズプレミアム ESD 安全靴は、 ESD 保護等級となっています。保護トゥキャップとミッドソールが付属します。この安全靴は軽量で、衝撃吸収性のある 層 PU アウトソールなどプレミアム素材を使用して開発されています。 Certifications 撥水性の滑らかな黒色レザー 保護スチール製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 疲労防止 EVA 製フットベッド FAQs What sizes are available (2011593) 2011593 UK Size (2011594) 2011594 UK Size (2011595) 2011595 UK Size (2011596) 2011596 UK Size (2011597) 2011597 UK Size 10 (2011598) 2011598 UK Size 11 (2011599) 2011599 UK Size 12 What is ESD Safe ESD (Electrostatic Dissipation) safe ensures that the shoes are suitable for wearing in environments where static electricity and static charge may be present. ESD safety shoes and boots are essential in these environments for preventing the risk of sparking ignition. What is the safety rating of the shoes These safety brogues conform to S3 and ESD standards, ensuring protection of resistance to impact of up to 200 joules. Furthermore, the shoes feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The shoes are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the shoes The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS500性別 = 男性用靴サイズEUR = 41靴サイズUK = 7靴サイズUS = 8色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3ミッドソールタイプ = コンポジット靴サイズJP / CN = 26
RS Pro Premium Black Safety Brogue Size
RS PRO¥12,980税込¥14,2781組7日以内出荷RS PRO Premium ESD Black Safety Brogue UK Size 12 Introducing premium ESD safety brogues from RS PRO, range of high quality ESD rated safety shoes ideal for use in environments that require ESD rated protective footwear. These lightweight safety brogue shoes feature stylish design manufactured with water repellent smooth black leather material and shock absorbing dual density PU outsole, accompanied with steel toe cap for enhanced protection. RS PRO ESD standard safety brogues also feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects from penetration, combined with an anti-fatigue EVA foot bed to help maintain comfort throughout the day. The RS PRO ESD black safety brogue combines style with protection, making them highly versatile and suitable for use in range of environments. Features and Benefits Stylish yet practical design Water repellent smooth black leather for protection against water penetration Protective steel toecap and composite anti-penetration flexi-midsole offering excellent protection Moisture wicking breathable mesh fabric lining allowing airflow to be maintained Shock absorbing dual density PU outsole Anti-fatigue EVA foot bed ensuring comfortability is maintained Applications RS Pro RS500 シリーズプレミアム ESD 安全靴は、 ESD 保護等級となっています。保護トゥキャップとミッドソールが付属します。この安全靴は軽量で、衝撃吸収性のある 層 PU アウトソールなどプレミアム素材を使用して開発されています。 Certifications 撥水性の滑らかな黒色レザー 保護スチール製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 疲労防止 EVA 製フットベッド FAQs What sizes are available (2011593) 2011593 UK Size (2011594) 2011594 UK Size (2011595) 2011595 UK Size (2011596) 2011596 UK Size (2011597) 2011597 UK Size 10 (2011598) 2011598 UK Size 11 (2011599) 2011599 UK Size 12 What is ESD Safe ESD (Electrostatic Dissipation) safe ensures that the shoes are suitable for wearing in environments where static electricity and static charge may be present. ESD safety shoes and boots are essential in these environments for preventing the risk of sparking ignition. What is the safety rating of the shoes These safety brogues conform to S3 and ESD standards, ensuring protection of resistance to impact of up to 200 joules. Furthermore, the shoes feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The shoes are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the shoes The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS500性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13色 = Black安全足タイプ = スチールESD対応 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3滑り止め等級 = SRC靴サイズJP / CN = 31
RS Pro Premium Black Safety Brogue Size
RS PRO¥12,980税込¥14,2781組7日以内出荷RS PRO Premium ESD Black Safety Brogue UK Size 10 Introducing premium ESD safety brogues from RS PRO, range of high quality ESD rated safety shoes ideal for use in environments that require ESD rated protective footwear. These lightweight safety brogue shoes feature stylish design manufactured with water repellent smooth black leather material and shock absorbing dual density PU outsole, accompanied with steel toe cap for enhanced protection. RS PRO ESD standard safety brogues also feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects from penetration, combined with an anti-fatigue EVA foot bed to help maintain comfort throughout the day. The RS PRO ESD black safety brogue combines style with protection, making them highly versatile and suitable for use in range of environments. Features and Benefits Stylish yet practical design Water repellent smooth black leather for protection against water penetration Protective steel toecap and composite anti-penetration flexi-midsole offering excellent protection Moisture wicking breathable mesh fabric lining allowing airflow to be maintained Shock absorbing dual density PU outsole Anti-fatigue EVA foot bed ensuring comfortability is maintained Applications RS Pro RS500 シリーズプレミアム ESD 安全靴は、 ESD 保護等級となっています。保護トゥキャップとミッドソールが付属します。この安全靴は軽量で、衝撃吸収性のある 層 PU アウトソールなどプレミアム素材を使用して開発されています。 Certifications 撥水性の滑らかな黒色レザー 保護スチール製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 疲労防止 EVA 製フットベッド FAQs What sizes are available (2011593) 2011593 UK Size (2011594) 2011594 UK Size (2011595) 2011595 UK Size (2011596) 2011596 UK Size (2011597) 2011597 UK Size 10 (2011598) 2011598 UK Size 11 (2011599) 2011599 UK Size 12 What is ESD Safe ESD (Electrostatic Dissipation) safe ensures that the shoes are suitable for wearing in environments where static electricity and static charge may be present. ESD safety shoes and boots are essential in these environments for preventing the risk of sparking ignition. What is the safety rating of the shoes These safety brogues conform to S3 and ESD standards, ensuring protection of resistance to impact of up to 200 joules. Furthermore, the shoes feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The shoes are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the shoes The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS500性別 = 男性用靴サイズEUR = 44靴サイズUK = 10靴サイズUS = 11色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3ミッドソールタイプ = コンポジット靴サイズJP / CN = 28.5
RS Pro Premium Black Safety Brogue Size
RS PRO¥12,980税込¥14,2781組7日以内出荷RS PRO Premium ESD Black Safety Brogue UK Size 11 Introducing premium ESD safety brogues from RS PRO, range of high quality ESD rated safety shoes ideal for use in environments that require ESD rated protective footwear. These lightweight safety brogue shoes feature stylish design manufactured with water repellent smooth black leather material and shock absorbing dual density PU outsole, accompanied with steel toe cap for enhanced protection. RS PRO ESD standard safety brogues also feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects from penetration, combined with an anti-fatigue EVA foot bed to help maintain comfort throughout the day. The RS PRO ESD black safety brogue combines style with protection, making them highly versatile and suitable for use in range of environments. Features and Benefits Stylish yet practical design Water repellent smooth black leather for protection against water penetration Protective steel toecap and composite anti-penetration flexi-midsole offering excellent protection Moisture wicking breathable mesh fabric lining allowing airflow to be maintained Shock absorbing dual density PU outsole Anti-fatigue EVA foot bed ensuring comfortability is maintained Applications RS Pro RS500 シリーズプレミアム ESD 安全靴は、 ESD 保護等級となっています。保護トゥキャップとミッドソールが付属します。この安全靴は軽量で、衝撃吸収性のある 層 PU アウトソールなどプレミアム素材を使用して開発されています。 Certifications 撥水性の滑らかな黒色レザー 保護スチール製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 疲労防止 EVA 製フットベッド FAQs What sizes are available (2011593) 2011593 UK Size (2011594) 2011594 UK Size (2011595) 2011595 UK Size (2011596) 2011596 UK Size (2011597) 2011597 UK Size 10 (2011598) 2011598 UK Size 11 (2011599) 2011599 UK Size 12 What is ESD Safe ESD (Electrostatic Dissipation) safe ensures that the shoes are suitable for wearing in environments where static electricity and static charge may be present. ESD safety shoes and boots are essential in these environments for preventing the risk of sparking ignition. What is the safety rating of the shoes These safety brogues conform to S3 and ESD standards, ensuring protection of resistance to impact of up to 200 joules. Furthermore, the shoes feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The shoes are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the shoes The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS500性別 = 男性用靴サイズEUR = 46靴サイズUK = 11靴サイズUS = 12色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3ミッドソールタイプ = コンポジット靴サイズJP / CN = 30
RS PRO ゴムシート 黒, 1m x 3mm x 2m
RS PRO¥7,498税込¥8,2481個7日以内出荷材料 = ポリエチレン。カラー = 黒。密度 = 45kg/m3。裏面粘着 = ありm。厚さ = 3mm。動作温度 Max = 110℃。動作温度 Min = -70℃。燃焼性評価 = FMVSS 302%。。RS PRO Black Rubber Sheet, 1 m x 2 m x 3 mmThis RS PRO black polyethylene foam sheet offers a durable and reliable method for padding surfaces and absorbing noise and shock. It comes in a length of 1 metre and has a width of 2 metres and a thickness of 3 mm. The polyethylene foam material makes the rubber sheet highly durable and resistant to static, chemicals, water and oils. It stretches up to 150% of its original length and comes with an adhesive backing for versatility and convenience. You can use it in a variety of demanding settings, as it can withstand temperatures as low as -70℃ and as high as +110℃. This product meets the quality requirements of the International Organisation for Standardisation (ISO), British Standards (BS) and German Institute for Standardisation (Deutsches Institut fur Normung, DIN) for cellular rubbers and plastics. This sheet is handy for packaging, floor protection and sound absorption in gyms or factories.Features and Benefits. Rubber sheet . Made of polyethylene foam . Black in colour . Adhesive backing . Length of 1 m . Width of 2 m . Density of 45 kg/m3 . Thickness of 3 mm . Minimum operating temperature of -70℃ . Maximum operating temperature of +110℃ . Elongation of 150% . Complies with ISO (International Organisation for Standardisation), BS (British Standards), and DIN (Deutsches Institut fur Normung, German Institute of Standardisation) standards for material qualityRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.。加工が必要な方は、別商品の「かんたんオーダー加工」へ(本商品は加工できません)。形から選べる早見表はこちら(PDF)RoHS指令(10物質対応)対応
ステップドリルビット RS Pro HSS 6 → 40mm, 15段 ドリル深さ3mm
RS PRO¥19,980税込¥21,9781個7日以内出荷仕様ステップ数 = 15ドリル径 = 6 → 40mm最大ドリル深さ = 3mm材質 = HSS最小ヘッドサイズ = 6mm最大ヘッドサイズ = 40mmISO Step Drills, Individual & Set. Supplied individually and as a 3 piece set Designed for cutting ISO hole sizes in materials with a thickness of up to 3mm Suitable for use with industrial power drills, bench or pedestal drills
RS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウント
RS PRO¥37,980税込¥41,7781個8日以内出荷The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3ARoHS指令(10物質対応)対応
RS PRO ミドルカット安全靴 Black
RS PRO¥11,980税込¥13,1781組8日以内出荷RS PRO Black Fibreglass Toe Cap Safety Boot UK Size 12 Introducing fibreglass toecap safety boots from RS PRO, range of high quality 100% non-metallic safety boots ideal for use in environments that require protective footwear. These lightweight and comfortable boots feature water repellent smooth black design with protective fibreglass toecap, offering excellent protection from water and physical impact. For enhanced protection, the boots feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO black safety boot is developed with specialist comfort materials including shock absorbing PU outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Practical black water-resistant design Protective fibreglass toecap to protect toes from falling objects Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4005 シリーズ黒色安全ブーツは、快適で軽量です。この安全ブーツは 100 非金属製で、保護トゥキャップとミッドソールが付属しています。 Certifications 撥水性の滑らかな黒色レザー 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 Activ-Step 衝撃吸収 PU アウトソール 疲労防止 EVA 製フットベッド FAQs What sizes are available RS PRO black fibreglass toe cap safety boots are available in sizes: (2011570) 2011570 UK Size (2011571) 2011571 UK Size (2011572) 2011572 UK Size (2011573) 2011573 UK Size (2011574) 2011574 UK Size (2011575) 2011575 UK Size (2011576) 2011576 UK Size (2011577) 2011577 UK Size 10 (2011578) 2011578 UK Size 11 (2011580) 2011580 UK Size 12 What is the safety rating of the boots These boots feature safety rating of S3, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the boots feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The boots are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the boots The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS4015性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13種類 = アンクルブーツ安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3滑り止め等級 = SRC
RS Pro ルーペ / スケールルーペ,倍率:4
RS PRO¥1,498税込¥1,6481個8日以内出荷仕様拡大率 = 4Illuminated Monocular Magnifier. Illuminated LED eye loupe with x4 magnification power. Adjustable LED light makes this magnifier ideal for use in badly lit areas and for close up inspection work. Magnification 4x LED light with ON/OFF switch Power supply: 2 x Lithium cells CR1620 3V (SC 6)
RS PRO 中継用端子台 6極
RS PRO¥1,560税込¥1,7161個8日以内出荷仕様極数:6定格電流:20A端子方法:埋め込みネジケーブルサイズ:22 → 12 AWG素材:ナイロン定格電圧:450 V動作温度 Min:-5℃動作温度 Max:+85℃Multi-purpose Terminal Box. A multi-purpose terminal box that houses six poles. First three poles are marked E,L ; N for mains fixing and are screw and/or tab fixing. Output for these poles are 4tabs per pole. Three spare poles are also provided, each having three fixing tabs. Mains input is via a screw cable clamp and 3 cable grip ports are available for fitting up to three output cables. A spare cable grip port on the input is also provided. The cover snaps into position and can only be opened by levering snap points with a screwdriver. Box can be mounted via two fixing ears. Rated at 400V.10A the box is self extinguishing white polymide to UL94V-2 and IEC 695-2 to 850oC. Operating temperature is 125oC max.RoHS指令(10物質対応)対応
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら