カテゴリ
- 機構部品(407)
- 電気材料(41)
- 制御機器(14)
- 素材(切板・プレート・丸棒・パイプ・シート)(10)
- 作業服(8)
- 安全靴・作業靴(7)
- コンプレッサー・空圧機器・ホース(7)
- パソコン/周辺機器(5)
- 清掃用品(3)
- 物流用品(2)
- 保管用品(1)
- 防犯用品(1)
- 測定用品(1)
- 安全保護具(1)
- 事務用品(1)
- 作業工具(1)
絞り込み
ブランド
- RS PRO
- Festo(260)
- ホンダ(104)
- ネオダクト(98)
- KEMET(64)
- SPARKFUN(49)
- SMC(46)
- エバロン(42)
- YAMAHA(ヤマハ)(40)
- 三菱ふそう(38)
- オカムラ(岡村製作所)(25)
- メディアカバーマーケット(25)
- コミネ(21)
- シュナイダーエレクトリック(20)
- アーテック[学校教材・教育玩具](19)
- マンヨーツール(17)
- SKC(環境測定)(17)
- BROADCOM(15)
- ニチベイ(13)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(487)
「vab」の検索結果

RS PRO ヒートシンク 長さ:40mm 幅:40mm 高さ:18mm
RS PRO¥649税込¥7141個翌々日出荷長さ = 40mm。幅 = 40mm。高さ = 18mm。寸法 = 40 x 40 x 18mm。熱抵抗 = 8.2K/W。取り付け = 接着ホイル。カラー = 黒。パッケージタイプ = BGA。仕上げ = 陽極酸化処理。。BGA Heatsink, Standard. Standard type BGA heatsink suitable for a variety of applications.RoHS指令(10物質対応)対応
RS PRO ヒートシンク 長さ:14mm 幅:14mm 高さ:10mm
RS PRO¥1,898税込¥2,0881袋(5個)翌々日出荷併用可能製品 = Universal Rectangular Alu。長さ = 14mm。幅 = 14mm。高さ = 10mm。寸法 = 14 x 14 x 10mm。熱抵抗 = 26.5K/W。取り付け = 接着ホイル。カラー = 黒。パッケージタイプ = BGA。仕上げ = 陽極酸化処理。。BGA Heatsink, Standard. Standard type BGA heatsink suitable for a variety of applications.RoHS指令(10物質対応)対応
RS PRO ヒートシンク 長さ:21mm 幅:21mm 高さ:9mm
RS PRO¥1,998税込¥2,1981袋(5個)翌々日出荷併用可能製品 = Universal Rectangular Alu。長さ = 21mm。幅 = 21mm。高さ = 9mm。寸法 = 21 x 21 x 9mm。熱抵抗 = 24.5K/W。取り付け = 接着ホイル。カラー = 黒。パッケージタイプ = BGA。仕上げ = 陽極酸化処理。。BGA Heatsink, Standard. Standard type BGA heatsink suitable for a variety of applications.RoHS指令(10物質対応)対応
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66
RS PRO¥999税込¥1,0991袋(100個)翌々日出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
ワイヤロープクランプ RS PRO ステンレス鋼
RS PRO¥399税込¥4391個翌々日出荷RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
バンプキャップ なし RS PRO あり Black 標準
RS PRO¥4,198税込¥4,6181個翌々日出荷色 = Black。ピークタイプ = 標準。調整可能 = なし。保護剤 = ABS。キャップ材料 = 綿。汗止めバンド = なし。洗濯機で洗る = なし。EN812準拠 = あり。頭のサイズ = 54 → 59cm。。CE認定. EN812. RS Pro 標準ピークバンプキャップ - 調整不可. RS Pro のピーク付き安全帽をご紹介します。この高品質バンプキャップは、汎用性の高い個人用保護具で、頭部への軽いバンプや裂傷の危険性があるさまざまな用途で使用できます。この帽子は、天井の低い場所で頻繁に作業する人、ケーブルや物を吊り下げる人にとって頭部が軽い損傷を受けるおそれのある用具です。特長と利点:. .軽量で高品質な RS Pro バンプキャップは、小さなヘッドの擦り傷、突起、裂傷から保護します .高プロファイルの ABS シェルはショックアブソーバとして機能し、ソフトパッド入りのクラウン部を備えているため、ユーザーの安全性と保護性能が最適化されています .この帽子は短ピーク 3cm のため、上方への視認性が高くなり、周辺機器の視認性が向上します .綿 100% 、 ABS 、 EVA フォームでできています .帽子には、通気用の大型のメッシュインサートも付いているため、長期間着用しても空気が循環します .必要な頭部保護具としてヘルメットを必要としない場所での使用に最適 . EN812 安全基準に適合. 用途:. バンプキャップは、着用者の PPE ユニフォームに追加するのに最適です。頭上の配管、低い天井、又は吊り下げ物での作業時に発生する小さなヘッドバンプや裂傷から保護するように設計されています。ただし、落下物が多い環境でヘルメットの代替品として使用することはできません。安全帽は、着用者の頭部と静止した物体の間に衝撃のリスクがある用途でのみ使用してください。 主な用途: .天井が低い、鋭いコーナーがある、物を吊るすなどの用途や作業現場 .電気工事業者および配管業者 .軽量構造 . DIY .製造および産業環境. キャップは調整可能ですか.. いいえ、キャップのサイズは調整できません。正しいヘッドサイズの測定値を購入する必要があります。キャップの交換時期はありますか.. 安全ヘルメットと安全帽は 5 年ごとに交換する必要があります。安全ヘルメット又は安全帽が定期的に使用されている場合は、 2 年ごとに交換する必要があります。 使用中に過度の摩耗や損傷が発生すると、ヘルメットやバンプキャップの性能が大幅に低下します。そのため、損傷や傷がひどい場合は、すぐに廃棄して、目的に合ったものに交換してください。このバンプキャップは、建設現場の英国規格に適合していますか.. この安全帽は EN812 規格に適合しているため、着用者の頭部に対する軽い衝突や裂傷の危険がある場合の保護に適しています。安全帽は、ヘルメットの代替品ではなく、着用者の大幅な負傷につながる落下物のリスクがある用途で、健康及び安全に関するベストプラクティスを実践する必要があります。キャップは反射していますか.. いいえ、キャップは反射しないため、法的要件がある場合は、十分な Hi-Vis 確保で着用する必要があります
RS PRO クロック 電池
RS PRO¥19,980税込¥21,9781個翌々日出荷RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,898税込¥2,0881袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 22 mm 、外径 36 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 22mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,498税込¥1,6481袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 13mm internal diameter 22mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 13mm外径 = 22mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,898税込¥2,0881袋(5個)7日以内出荷RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 20 mm 、外径 37 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 20mm外径 = 37mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥2,198税込¥2,4181袋(5個)7日以内出荷RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 31 mm 、外径 47 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 31mm外径 = 47mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66
RS PRO¥399税込¥4391袋(100個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ165mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径43mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66
RS PRO¥2,398税込¥2,6381袋(50個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mmRoHS指令(10物質対応)対応
バンプキャップ あり RS PRO あり ネービー ロング
RS PRO¥2,998税込¥3,2981個7日以内出荷RS Pro ロングピークバンプキャップ(調節可能)です RS Pro のペギドバンプキャップ製品をご紹介します。この高品質バンプキャップは、汎用性の高い個人用保護具で、頭部への軽いバンプや裂傷の危険性があるさまざまな用途で使用できます。この帽子は、天井の低い場所で頻繁に作業する人、ケーブルや物を吊り下げる人にとって頭部が軽い損傷を受けるおそれのある用具です。 特長と利点: ?軽量で高品質な RS Pro バンプキャップは、小さなヘッドの擦り傷、突起、裂傷から保護します ?高プロファイルの ABS シェルはショックアブソーバとして機能し、ソフトパッド入りの EVA フォーム製クラウン部を装備しているため、最適な安全性と保護性能が得られます ?帽子は長 Peak cm ?サイズ調整可能なストラップ ?綿 100% ABS EVA フォームでできています ?通気ポートも装備し、通気性を最大限に高めています ?必要な頭部保護具としてヘルメットを必要としない場所での使用に最適 EN812 安全基準に適合 用途: バンプキャップは、着用者の PPE ユニフォームに追加するのに最適です。頭上の配管、低い天井、又は吊り下げ物での作業時に発生する小さなヘッドバンプや裂傷から保護するように設計されています。ただし、落下物が多い環境でヘルメットの代替品として使用することはできません。安全帽は、着用者の頭部と静止した物体の間に衝撃のリスクがある用途でのみ使用してください。主な用途: ?天井が低い、鋭いコーナーがある、物を吊るすなどの用途や作業現場 ?電気工事業者および配管業者 ?軽量構造 DIY ?製造および産業環境 キャップは調整可能ですか? はい。このキャップは、サイズに合わせて調整できるため、さまざまなヘッドサイズで汎用性を高めることができます キャップの交換時期はありますか? 安全ヘルメットと安全帽は 年ごとに交換する必要があります。安全ヘルメット又は安全帽が定期的に使用されている場合は、 年ごとに交換する必要があります。 使用中に過度の摩耗や損傷が発生すると、ヘルメットやバンプキャップの性能が大幅に低下します。そのため、損傷や傷がひどい場合は、すぐに廃棄して、目的に合ったものに交換してください。 このバンプキャップは、建設現場の英国規格に適合していますか? この安全帽は EN812 規格に適合しているため、着用者の頭部に対する軽い衝突や裂傷の危険がある場合の保護に適しています。安全帽は、ヘルメットの代替品ではなく、着用者の大幅な負傷につながる落下物のリスクがある用途で、健康及び安全に関するベストプラクティスを実践する必要があります。 キャップは反射していますか? いいえ、キャップは反射しないため、法的要件がある場合は、十分な Hi-Vis 確保で着用する必要があります RS Pro シリーズでは、他にどのようなバンプキャップを用意していますか? (184-5947) 184-5947 海軍、調整可能 (184-5948) 184-5948 黒、調整可能 RS PRO の利点 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様色 = ネービーピークタイプ = ロング調整可能 = あり保護剤 = ABSキャップ材料 = 綿汗止めバンド = なし洗濯機で洗る = なしEN812準拠 = あり頭のサイズ = 52 - 65cm
バンプキャップ なし RS PRO あり グレー 標準
RS PRO¥3,998税込¥4,3981個7日以内出荷色 = グレー。ピークタイプ = 標準。調整可能 = なし。保護剤 = ABS。キャップ材料 = 綿。汗止めバンド = なし。洗濯機で洗る = なし。EN812準拠 = あり。頭のサイズ = 52 - 65cm。。CE認定. EN812. RS Pro 標準ピークバンプキャップ - 調整不可. RS Pro のピーク付き安全帽をご紹介します。この高品質バンプキャップは、汎用性の高い個人用保護具で、頭部への軽いバンプや裂傷の危険性があるさまざまな用途で使用できます。この帽子は、天井の低い場所で頻繁に作業する人、ケーブルや物を吊り下げる人にとって頭部が軽い損傷を受けるおそれのある用具です。特長と利点:. .軽量で高品質な RS Pro バンプキャップは、小さなヘッドの擦り傷、突起、裂傷から保護します .高プロファイルの ABS シェルはショックアブソーバとして機能し、ソフトパッド入りのクラウン部を備えているため、ユーザーの安全性と保護性能が最適化されています .この帽子は短ピーク 3cm のため、上方への視認性が高くなり、周辺機器の視認性が向上します .綿 100% 、 ABS 、 EVA フォームでできています .帽子には、通気用の大型のメッシュインサートも付いているため、長期間着用しても空気が循環します .必要な頭部保護具としてヘルメットを必要としない場所での使用に最適 . EN812 安全基準に適合. 用途:. バンプキャップは、着用者の PPE ユニフォームに追加するのに最適です。頭上の配管、低い天井、又は吊り下げ物での作業時に発生する小さなヘッドバンプや裂傷から保護するように設計されています。ただし、落下物が多い環境でヘルメットの代替品として使用することはできません。安全帽は、着用者の頭部と静止した物体の間に衝撃のリスクがある用途でのみ使用してください。 主な用途: .天井が低い、鋭いコーナーがある、物を吊るすなどの用途や作業現場 .電気工事業者および配管業者 .軽量構造 . DIY .製造および産業環境. キャップは調整可能ですか.. いいえ、キャップのサイズは調整できません。正しいヘッドサイズの測定値を購入する必要があります。キャップの交換時期はありますか.. 安全ヘルメットと安全帽は 5 年ごとに交換する必要があります。安全ヘルメット又は安全帽が定期的に使用されている場合は、 2 年ごとに交換する必要があります。 使用中に過度の摩耗や損傷が発生すると、ヘルメットやバンプキャップの性能が大幅に低下します。そのため、損傷や傷がひどい場合は、すぐに廃棄して、目的に合ったものに交換してください。このバンプキャップは、建設現場の英国規格に適合していますか.. この安全帽は EN812 規格に適合しているため、着用者の頭部に対する軽い衝突や裂傷の危険がある場合の保護に適しています。安全帽は、ヘルメットの代替品ではなく、着用者の大幅な負傷につながる落下物のリスクがある用途で、健康及び安全に関するベストプラクティスを実践する必要があります。キャップは反射していますか.. いいえ、キャップは反射しないため、法的要件がある場合は、十分な Hi-Vis 確保で着用する必要があります
バンプキャップ あり RS PRO あり ロイヤルブルー 標準
RS PRO¥3,398税込¥3,7381個7日以内出荷色 = ロイヤルブルー。ピークタイプ = 標準。調整可能 = あり。保護剤 = ABS。キャップ材料 = 綿。汗止めバンド = なし。洗濯機で洗る = なし。EN812準拠 = あり。頭のサイズ = 52 - 65cm。。CE認定. EN812. RS Pro 標準ピークバンプキャップです. RS Pro のピーク付き安全帽をご紹介します。この高品質バンプキャップは、汎用性の高い個人用保護具で、頭部への軽いバンプや裂傷の危険性があるさまざまな用途で使用できます。調節可能なストラップが付いているので、多様な頭のサイズにキャップを装着できます。また、着用者の頭部に長時間快適に装着できます。この帽子は、天井の低い場所で頻繁に作業する人、ケーブルや物を吊り下げる人にとって頭部が軽い損傷を受けるおそれのある用具です。特長と利点:. .軽量で高品質な RS Pro バンプキャップは、小さなヘッドの擦り傷、突起、裂傷から保護します .高プロファイルの ABS シェルはショックアブソーバとして機能し、ソフトパッド入りのクラウン部を備えているため、ユーザーの安全性と保護性能が最適化されています .この帽子は短ピーク 3cm のため、上方への視認性が高くなり、周辺機器の視認性が向上します .カスタマイズされた快適なフィット感を実現する、フックとループ付きの調節可能なストラップ .綿 100% 、 ABS 、 EVA フォームでできています . 8 つの通気ポートを備えているため、長期間着用しても循環します .必要な頭部保護具としてヘルメットを必要としない場所での使用に最適 . EN812 安全基準に適合. 用途:. バンプキャップは、着用者の PPE ユニフォームに追加するのに最適です。頭上の配管、低い天井、又は吊り下げ物での作業時に発生する小さなヘッドバンプや裂傷から保護するように設計されています。ただし、落下物が多い環境でヘルメットの代替品として使用することはできません。安全帽は、着用者の頭部と静止した物体の間に衝撃のリスクがある用途でのみ使用してください。 主な用途: .天井が低い、鋭いコーナーがある、物を吊るすなどの用途や作業現場 .電気工事業者および配管業者 .軽量構造 . DIY .製造および産業環境. キャップは調整可能ですか.. はい。この安全キャップには、フックとループ付きの調整可能なストラップが付いているので、ほとんどのヘッドサイズに適しています. キャップの交換時期はありますか.. 安全ヘルメットと安全帽は 5 年ごとに交換する必要があります。安全ヘルメット又は安全帽が定期的に使用されている場合は、 2 年ごとに交換する必要があります。 使用中に過度の摩耗や損傷が発生すると、ヘルメットやバンプキャップの性能が大幅に低下します。そのため、損傷や傷がひどい場合は、すぐに廃棄して、目的に合ったものに交換してください。このバンプキャップは、建設現場の英国規格に適合していますか.. この安全帽は EN812 規格に適合しているため、着用者の頭部に対する軽い衝突や裂傷の危険がある場合の保護に適しています。安全帽は、ヘルメットの代替品ではなく、着用者の大幅な負傷につながる落下物のリスクがある用途で、健康及び安全に関するベストプラクティスを実践する必要があります。キャップは反射していますか.. いいえ、キャップは反射しないため、法的要件がある場合は、十分な Hi-Vis 確保で着用する必要があります
RS PRO シャックル ステンレス鋼 ネジピン
RS PRO¥1,898税込¥2,0881個7日以内出荷RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.15tシャックル径 = 8mmジョー幅 = 16mmピン径 = 8mm
RS PROマルチメータリード
RS PRO¥3,798税込¥4,1781個7日以内出荷Account should be taken of the protection features and safety ratings of the test meter itself when combined with high specification test leads. Fused Test Lead with Crocodile Clip. Suitable for use with the IDM 17 DMM, Supplied with fully insulated screw-in croc clip. Thin fine insulated prods set ; 2627770 2627770 for use with fused test prods and multimeter test lead sets are also available. Shuttered lantern probe set ; 2627786 2627786 for use with fused test prods and multimeter test lead sets are also available仕様リードタイプ = テストリードコネクタサイズ = ワニ口クリップヒューズ = あり安全カテゴリ電圧 = 600/1000V安全カテゴリ = CAT II 1000 V, CAT III 600V安全カテゴリレベル = CAT II, CAT IIIRoHS指令(10物質対応)対応
流出吸収剤 RS PRO パッド
RS PRO¥33,980税込¥37,3781箱(100個)7日以内出荷種類 = パッド。用途 = オイル。吸収容量 = 100L。内容量 = 100。商標名 = RS PRO。色 = 白。材質 = ポリプロピレン。重さ = 5.54。寸法 = 495mm x 395mm x 420mm。。Heavy weight Oil Only Pad. Heavy Weight Oil Only Pad Heavyweight coverstock for increased tear resistance Hydrophobic - absorbs only oil and not water Floats on water for easy retrieval Absorbency 1.1 litres per sheet サイズ: 48 x 38 cmRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥4,298税込¥4,7281袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 95mm internal diameter, 115mm outer diameter and 13mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 95mm外径 = 115mmシールタイプ = 回転シャフトシール厚さ = 13mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥7,698税込¥8,4681袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 90mm internal diameter 110mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 90mm外径 = 110mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,498税込¥1,6481袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 7mm internal diameter 19mm outer diameter and 6mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 7mm外径 = 19mmシールタイプ = 回転シャフトシール厚さ = 6mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥6,798税込¥7,4781袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 78mm internal diameter, 100mm outer diameter and 13mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 78mm外径 = 100mmシールタイプ = 回転シャフトシール厚さ = 13mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥6,698税込¥7,3681袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 75mm internal diameter, 95mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 75mm外径 = 95mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥8,498税込¥9,3481袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 75mm internal diameter, 120mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 75mm外径 = 120mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥6,798税込¥7,4781袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 75mm internal diameter, 110mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 75mm外径 = 110mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,598税込¥1,7581袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 6mm internal diameter, 16mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 6mm外径 = 16mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥3,898税込¥4,2881袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 60mm internal diameter 75mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 60mm外径 = 75mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥4,598税込¥5,0581袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 58mm internal diameter, 80mm outer diameter and 13mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 58mm外径 = 80mmシールタイプ = 回転シャフトシール厚さ = 13mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥4,698税込¥5,1681袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 55mm internal diameter, 80mm outer diameter and 13mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 55mm外径 = 80mmシールタイプ = 回転シャフトシール厚さ = 13mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥3,898税込¥4,2881袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 55mm internal diameter 75mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 55mm外径 = 75mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥3,998税込¥4,3981袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 55mm internal diameter, 72mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 55mm外径 = 72mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥3,798税込¥4,1781袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 50mm internal diameter, 68mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 50mm外径 = 68mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥3,398税込¥3,7381袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 50mm internal diameter 62mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 50mm外径 = 62mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,598税込¥1,7581袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 4mm internal diameter 11mm outer diameter and 6mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 4mm外径 = 11mmシールタイプ = 回転シャフトシール厚さ = 6mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,698税込¥1,8681袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 42mm internal diameter, 58mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 42mm外径 = 58mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥5,698税込¥6,2681袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 40mm internal diameter, 90mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 40mm外径 = 90mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥3,898税込¥4,2881袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 40mm internal diameter 68mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 40mm外径 = 68mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥3,500税込¥3,8501袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 40mm internal diameter, 62mm outer diameter and 8mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 40mm外径 = 62mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥3,398税込¥3,7381袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 40mm internal diameter 62mm outer diameter and 8mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 40mm外径 = 62mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
...