カテゴリ
- 清掃用品(3)
絞り込み
ブランド
- RS PRO
- brembo(5)
- MARWI(3)
- Sensata / Cynergy3(1)
- Shiftall(1)
- SICK(1)
- SPARKFUN(7)
- VEGER(ベガー)(8)
- VISHAY(1)
- ホンダ(5)
- メディアカバーマーケット(1)
- 三菱ふそう(5)
- 日野自動車(1)
- 萬有栄養(1)

流出物収容製品 RS PRO 1 x 1.2m Sock, 1 x Haz, 10 x Pads 505 x 405 x 450 オイル
RS PRO¥2,898税込¥3,1881個7日以内出荷RS PRO Oil Spill KitThe RS PRO white oil spill kit has an absorbing capacity of 13L. It is designed for containment and cleans up of oils and oil-based fluids whilst repelling water which can include fuels, lubricants (mineral and vegetable) and other hydrocarbon-based fluids. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains one 1.2m Sock, 1 Hazard bags and 10 Pads A total ’one stop package for a quick and effective response to spillages仕様用途 = オイル吸収容量 = 13Lキット内容 = 1 x 1.2m Sock, 1 x Haz, 10 x Padsサイズ = 505 x 405 x 450
流出物収容製品 RS PRO 2 x Haz, 3 x 1.2m Sock, 3 x Pillows, 35 x Pads 505 x 405 x 450 オイル
RS PRO¥9,898税込¥10,8881個7日以内出荷RS PRO Oil Spill KitThe RS PRO white oil spill kit has an absorbing capacity of 45L. It is designed for containment and cleans up of oils and oil-based fluids whilst repelling water which can include fuels, lubricants (mineral and vegetable) and other hydrocarbon-based fluids. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains three 1.2m socks, 2 hazard bag, 3 pillows and 35 pads A total ’one stop package for a quick and effective response to spillages仕様用途 = オイル吸収容量 = 45Lキット内容 = 2 x Haz, 3 x 1.2m Sock, 3 x Pillows, 35 x Padsサイズ = 505 x 405 x 450
流出吸収剤 RS PRO 枕
RS PRO¥15,980税込¥17,5781箱(8個)8日以内出荷RS PRO Oil Only PillowThe RS PRO Oil Only Pillow of size 38cm x 23cm (L x W). It is designed for selective recovery of oils and oil-based fluids whilst repelling water including fuels, lubricants (mineral and vegetable), and other hydrocarbon-based fluids. It is ideal for absorbing spills in difficult to access places. This pillow can be used to catch spills under machinery or where drips and leaks are a problem. The non-woven outer and high-grade polypropylene ensures excellent absorbency and strength.Features and Benefits 28ltr absorbent capacity Oil only absorbents are generally white in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007仕様種類 = 枕用途 = オイル吸収容量 = 28L内容量 = 8商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 2.25寸法 = 600 x 450 x 520mm
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら