カテゴリ
- 制御機器(4)
絞り込み
ブランド
- RS PRO
- WIDIA(530)
- Panasonic(パナソニック)(70)
- 東芝ライテック(30)
- ネイチャーボーイズ(28)
- アネスト岩田(26)
- ホンダ(21)
- 神保電器(14)
- SHIMANO(シマノ)(14)
- エスアンドエスサイクル(14)
- DAYTONA(デイトナ)(11)
- Altrider (アルトライダー)(10)
- SELLE SAN MARCO(10)
- 富士フイルム(9)
- 共立電気計器(8)
- サンワサプライ(8)
- シュナイダーエレクトリック(8)
- カツイチ(8)
- マザーツール(7)
- KENWOOD(7)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(4)
「wide」の検索結果
特価

RS PRO 6240-0044 フットスイッチベローズ
RS PRO¥13,980税込¥15,3781個7日以内出荷仕様アクセサリタイプ:Bellow●併用可能製品:IPX7 Plastic Foot Switch●Foot Switch. A neat and compact hand or foot operated switch made from tough flexible PVC double insulated with a wide choice of colours. Available with plastic base plate for permanent fixing and offers contact and switching options. Ideal for hand or foot operation IP67 double insulated 2 metre cable includedRoHS指令(10物質対応)対応
センサブラケット RS PRO
RS PRO¥5,198税込¥5,7181個7日以内出荷仕様アクセサリタイプ:取り付けブラケット●併用可能製品:M4 → M18近接センサ●Rail Mounted Sensor Support Bracket. An ideal method to mount sensors onto conveyors and machinery where wide adjustments may be required. Mounting bracket suitable for round proximity switches sized M4; M5; M8: M12; M14 and M18 Supplied with mounting collets to mount on 8mm or 12mm dia. railsRoHS指令(10物質対応)対応
RS PRO 中継用端子台 5極
RS PRO¥3,798税込¥4,1781個7日以内出荷仕様極数:5 定格電流:32A ケーブルサイズ:4 mm2素材:ナイロン 定格電圧:450 動作温度 Min:-20℃ 動作温度 Max:+125℃ エンクローズ:あり コンタクト材質:真鍮 コンタクトめっき:ニッケル IP68 Waterproof Cable Connectors. TEETUBE Versatile cable connector for use with circular profile cables indoors or outdoors. The IP68 rating means it can be used underwater or underground. The internal terminal block is easily accessible and quickly wired. Available in 3-pole or 5-pole versions. metal mounting clip is provided. 2-part gland body sealing ring allows the use of wide cable diameter range see cable diameter acceptance that follows. General features. Tested to IP68 at Bar Temperature rating -20 to +125℃ Rated at 450V/32A Barrel in PA 66 with cable gland and terminal block in PA nylon Lengths 115mm (3-pole), 130mm (5-pole) Diameters 26.5mm and 32.0mm respecTUVely Cable gland size M20 (3-pole), M25 (5-pole). Cable diameter acceptance. 3-pole 5 to 8mm with inner AND outer seal, to 13mm with outer seal ONLY 5-pole 8 to 12mm with inner AND outer seal, 12 to 17mm with outer seal ONLYRoHS指令(10物質対応)対応