カテゴリ
- 制御機器(4)
- 清掃用品(2)
絞り込み
ブランド
- RS PRO
- SG Wonder zone(443)
- ワンダーキット(89)
- ウィード(Wonder Grip)(62)
- ワンダーシェフ(22)
- WONDER GRIP(19)
- ワンダーピュア(13)
- Hiwonder(13)
- ユニワールド(12)
- SPARKFUN(10)
- ワンダーセーフティ(9)
- ワンダーシェアーソフトウェア(6)
- 大塚刷毛製造(5)
- サンキープ(旧:サンユー印刷)(5)
- IDEC(和泉電気)(3)
- FINDER(3)
- サイズ(3)
- cotta(3)
- バクマ工業(2)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(4)
「wonder」の検索結果
特価

RS PRO 圧電ブザー 95dB パネルマウント
RS PRO¥2,398税込¥2,6381個7日以内出荷The RS Pro piezo buzzer works on 10 to 20VDC and provide 95dB at 1 metre. It has pulse/continuous mode and has -20℃ to +60℃ operating temperature. It has 2900±500Hz resonant frequency.Panel mount buzzer with ABS material housing仕様実装タイプ = パネルマウント最小供給電圧 = 10V dc最大供給電圧 = 20V dcサウンドレベル = 95dBRoHS指令(10物質対応)対応
RS PRO 圧電ブザー 95dB パネルマウント
RS PRO¥1,998税込¥2,1981個7日以内出荷The RS Pro piezo buzzer works on 10 to 28VDC and provide 95dB at 1 metre. It has pulse/continuous mode and has -20℃ to +60℃ operating temperature. It has 2900±500Hz resonant frequency.Panel mount buzzer with ABS material housing仕様実装タイプ = パネルマウント最小供給電圧 = 10V dc最大供給電圧 = 28V dcサウンドレベル = 95dBRoHS指令(10物質対応)対応
RS PRO 圧電ブザー 95dB パネルマウント
RS PRO¥2,398税込¥2,6381個7日以内出荷The RS Pro piezo buzzer works on130 to 240VAC and provide 95dB at 1 metre. It has pulse/continuous mode and has -20℃ to +60℃ operating temperature. It has 2900±500Hz resonant frequency.Panel mount buzzer with ABS material housing仕様実装タイプ = パネルマウント最小供給電圧 = 130V ac最大供給電圧 = 240V acサウンドレベル = 95dBRoHS指令(10物質対応)対応
流出吸収剤 RS PRO 枕
RS PRO¥15,980税込¥17,5781箱(8個)7日以内出荷RS PRO Chemical PillowThe RS PRO chemical pillow has a size of 38cm x 23cm (L x W). It is ideal for spills involving aggressive chemicals (acids and alkalis) either inside or outside, and for absorbing spills in difficult to access places. It can be used to catch spills under machinery or where drips and leaks are a problem. Non-woven outer and high-grade polypropylene ensures excellent absorbency and strength.Features and Benefits 28ltr absorbent capacity Colour: YellowCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007仕様種類 = 枕用途 = 化学薬品吸収容量 = 28L内容量 = 8商標名 = RS PRO色 = 黄材質 = セルロース重さ = 2.25寸法 = 600 x 450 x 520mm
流出吸収剤 RS PRO 枕
RS PRO¥15,980税込¥17,5781箱(8個)7日以内出荷RS PRO Oil Only PillowThe RS PRO Oil Only Pillow of size 38cm x 23cm (L x W). It is designed for selective recovery of oils and oil-based fluids whilst repelling water including fuels, lubricants (mineral and vegetable), and other hydrocarbon-based fluids. It is ideal for absorbing spills in difficult to access places. This pillow can be used to catch spills under machinery or where drips and leaks are a problem. The non-woven outer and high-grade polypropylene ensures excellent absorbency and strength.Features and Benefits 28ltr absorbent capacity Oil only absorbents are generally white in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007仕様種類 = 枕用途 = オイル吸収容量 = 28L内容量 = 8商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 2.25寸法 = 600 x 450 x 520mm
RS PRO フェルトシート
RS PRO¥5,598税込¥6,1581個7日以内出荷材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 6mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 6 mmIf you need a medium-density felt sheet for applications such as filtration, absorption, cladding and sealing, turn to this option from RS PRO. A popular choice in construction settings, this sheet can be easily cut into shape without any fraying as its fibres have been matted, condensed and pressed together. Made of 70% wool and 30% viscose, this sheet has a density of 250 kg/m3 and a thickness of 6 mm. Its manufactured to comply with British Standard 4060 for pressed wool felts. The rolls are a metre long, white in colour and 500 mm wide. As part of the RS PRO series, this felt sheet is extensively tested for quality and consistency. Durable and versatile, the sheet is an ideal choice for acoustic rooms as it offers excellent resistance to sound and temperature.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 6 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応