Matter and Form3日以内出荷
折りたたみ式で、未使用時はカメラ・ターンテーブルが収納できます。スキャン中にデータが構築されていく過程を見ることができます。フルカラーでスキャン可能です。クイックスキャンモードでは65秒でスキャン可能です。
仕様撮影可能重量:最大3kg、データ取得速度:最大2000点/秒付属品ソフトウェア(MF Stidio with Quickscan)、USBケーブル、パワーケーブル、キャリブレーションカード質量(kg)1.7電源(V)AC100・110~240 50/60Hz(海外使用電源変更可能)精度【3D】最大0.1mm対応OSWindows8・10(64bit)以上、Mac10・11以上光源HD CMOSセンサー2レイヤーズ解像度【3D】最大0.43mm収納時寸法(mm)345×85×210撮影範囲250×180mm使用時寸法(mm)345×345×210対応フォーマットOBJ、STL、PLY、XYZアズワン品番3-7635-11接続ポートUSB2.0