StarTech.com当日出荷
USB-Cヘッドホンスプリッター:ノートPCやスマホ、タブレットのUSB-Cポートを2つの3.5mmジャックに変換し、高音質オーディオ、マイク、ヘッドセットの接続が可能なオーディオアダプター。デュアルポートにより、オンライン会議、プレゼンテーション、トレーニングセンターなどでのチームコラボに最適。ハイパフォーマンス:最大サンプリングレート192kHzのハイレゾオーディオに対応するUSBCデュアルヘッドセット変換アダプター。24ビットのデジタル・アナログコンバーター(DAC)で妥協のない品質と性能を実現するオーディオスプリッター。優れた互換性:デュアル CTIAまたはデュアルOMTPヘッドホン/ヘッドセットいずれも使用可能なType-Cオーディオアダプター。各種デバイスに対応(MacBook Pro/MacBook/MacBook Air/iPad/iPad Pro/iPad Air/iPhone 15 (Plus/Pro/Max)以降/Samsung Galaxy S/Galaxy Note/Google Pixel)。コンパクト設計:コンパクトかつ軽量な2分配AUX3.5 mmステレオミニジャック変換アダプター。柔軟性に優れ携帯に適したストレインリリーフ付き7cmケーブル。StarTech.comの強み:30年以上に渡りITプロ仕様の製品を展開。メーカーによる製品に関する質問や相談の無料・無期限対応
仕様【ハードウェア】ポート:2、コネクタメッキ:アルミ、ジャケットケーブル型:熱可塑性エラストマーセット内容1 - USB Type-C(TM) - 2x 3.5mmオーディオアダプター材質アルミ、エンクロージャタイプ:プラスチック質量(g)19保存温度(℃)-10 to 70 (14 to 158F)保証期間2年間コネクタコネクタA:1 - USB Type-C(USB 2.0、480 Mbps)[24ピン]、コネクタB:2 - 3.5mmステレオミニケーブル外径(Φmm)3.2動作温度(℃)0 to 70 (32 to 158F)寸法(奥行D×幅W×高さH)(mm)114×27×7ケーブル長(cm)0.7RoHS指令(10物質対応)対応オーディオ出力16ビット深度(サンプルレート8~192kHz)、24ビット深度(サンプルレート8~192kHz)湿度範囲(%)5 ~ 90 RHオーディオ16-bit depth at a sampling rate of 8~192kHz、24-bit depth at a sampling rate of