2m USB-C - USB-C ケーブル/USB 3.1(3.2 Gen 1) 5Gbps/100W (5A) PD & DP AltモードStarTech.com当日出荷
高性能:USB 3.2 Gen 1 SuperSpeed(データ転送速度5Gbps)対応USB-Cケーブル(2m)DisplayPort 1.4 Altモードで最大8K30Hzに対応。100W(5A)Power Delivery 3.0充電機能、Thunderbolt 3互換。高品質設計:USB 3.2 Gen 2仕様テストをクリア。32AWGコンダクタ、アルミマイラー箔(85%編組)によるEMIシールドで信号の完全性を保持。オフィスや家庭で便利なUSB-C - C コード。高耐久性:10,000サイクル以上の挿抜テストと60度の角度で4,000サイクル以上の折り曲げテストを通過。耐久性に優れたTPE被覆材とストレインリリーフを使用(TPEは毒性がなくハロゲンフリー)。USB 3.0以前のバージョンと下位互換。対応機種:ドッキングステーション、外付けハードドライブ 、MacBook Air/Pro、Surface Book、X1 Carbon、iPad Pro、iPhone 15(Plus/Pro/Max)以降、Samsung Galaxy S8以降、Pixel 5などのTB3またはUSB-C搭載ノートパソコンやデバイス、ポータブルモニター(Asus ZenScreen/ProArt)など
仕様ジャケットケーブル型:熱可塑性エラストマー、ケーブル遮蔽タイプ:2重シールド(編組+アルミ箔)セット内容1-2mUSB-C5Gbpsケーブル質量(g)82タイプUSB 3.2 Gen 1 - 5 Gbit/s最大解像度8K @ 30Hz保証期間2年間メッキニッケルRoHS指令(10物質対応)対応コネクタA1 - USB 3.2 Type-C (24ピン、Gen 1、5Gbps)、1 - USB 3.2 Type-C (24ピン、Gen 1、5Gbps)