篠原電機19日以内出荷
薄型設計により、奥行き寸法の大幅なダウンサイジングを実現しました。前面側からのフィルターのメンテナンス作業が可能です。高防塵仕様で、排気用ファン付です。火山灰や黄砂等の微細な粉塵の影響を受けやすい環境に設置されるキュービクル、配電盤等の「通気ギャラリー」としてご使用ください。IP55の性能を有し、厳しい環境下でも粉塵の侵入を防ぎます。従来型IP55仕様と比較して換気風量が約20%向上しております。火山灰や黄砂など微細な粉塵の防塵対策として使用できます。背面側にはファンの取付けが可能な製品もあります。(ファン取付け時は排気用としてご使用ください。)。前面からフィルターのメンテナンスが行えます。
用途雨風にさらされる条件の厳しい屋外などで、火山灰、黄砂等の微細な粉塵対応が必要な場所に設置される盤に。材質アウタールーバー:SUS304、インナールーバー:ポリプロピレン(難燃性:UL94 V-0)、フィルター:高性能防塵フィルター(捕集効率65%)厚さ(mm)(アウタールーバー)1.5、(フィルターケース)1.2色(アウタールーバー)5Y7/1塗装付(半ツヤ)、(フィルターケース)5Y7/1塗装付取付ねじアウタールーバー:なべ平W・ナイロンW組込M5×8ナット皿ばねナット:M6