フラットリボンケーブルの被覆除去作業が不要で、全芯数を同時に一括結線できるセルフピアシング方式の圧接型コネクタです。汎用型D□UL94V-0、黒色)、コンタクト:銅合金/金メッキ。
形状ストレート材質/仕上鋼/ニッケルメッキ種類角型定格電流(A)1(1芯あたり)仕上(コンタクト接触部)金めっき絶縁抵抗(MΩ)1000以上接触抵抗(mΩ)15以下結合方式ねじ保持力N(kgf)カバー/98(10)以上適合電線範囲 AWG(#)#26~#28(撚線又は単線)耐電圧(V/min)AC600結線方法はんだ