アメリカン電機32日以内出荷
30A入力で抜止形15Aの電源が供給でき、19インチラックの垂直方向に搭載可能な24ヶ口コンセントバーです。本製品1台で電源回路を2分岐しており、それぞれの回路に過負荷による過電流を感知して電流を遮断する20Aサーキットプロテクターを搭載しました。またサーキットプロテクターは意図的にON/OFFができるため、系統ごとの電源管理が可能です。スライド式レールと取付金具をなくしたことで省スペース化に貢献するスリムタイプ仕様となっています。電線を接続する端子台は、結線状態が一目で分かる透明カバー仕様です。クランプ型電流センサーやクランプメーターで使用電流の計測ができる電流計測用アーチ付です。電気用品安全法(PSE)適合品です。
形状抜止形・24ヶ色黒備考スリムタイプ/20Aサーキットプロテクター×2ヶ付/電流計測用アーチ付極数接地形2P定格電圧(V)125定格電流(A)30適合電線(mm2)VCT 5.5適合圧着端子R5.5-5電線接続方式圧着端子式