機器用アウトレットアメリカン電機5日以内出荷
コンパクトで機械器具や装置、制御盤や分電盤などのパネル面に最小寸法で連接取付ができる、サービスコンセントとして最適な電源を供給するための器具です。連接取付が可能で、盤面の表面・裏面どちらからでも取り付けることができます。ボディ材質は、耐熱性・耐トラッキング性などを保有し、有害物質を含まない難燃(UL94 V-0)仕様のナイロン樹脂を採用しました。電線接続は、端子ねじの締め付けによる「圧着端子式」が可能です。電気用品安全法(PSE)適合品です。
形状引掛形色白質量(g)23極数2P定格電圧(V)250定格電流(A)15適合電線(mm2)2, 3.5難燃性UL94 V-0適合圧着端子R2-4、R3.5-4電線接続方式圧着端子式適合電線径(Φmm)1.6~2