抜止OAタップ4個口コード付アメリカン電機翌々日出荷
プラグを使わずにOAタップとOAタップを電線でつなぐ送り配線が可能で、VCT3.5mm?電線に対応する構造を持ち、内蔵コンセント・ケース材質に耐熱性・耐トラッキング性などを保有し、有害物質を含まない難燃(UL94 V-0)仕様のナイロン樹脂を採用しているハイスペックなOAタップ(電源タップ)です。4つのさし込み口付き、接地形2P 15Aの定格で、合計15Aまで使用できます。キャブタイヤケーブル1.25?3.5mm?やVVF1.6?2.0mm等、各種電線に対応しています。電線端末加工寸法(ストリップ長)は、電源側・送り側共に3本の心線すべて同一寸法(40mm)となりました。裏面には別売のさし込み式マグネット(Z0353)を3ヶ取付可能です。コードセットの電線には、許容電流値が高く、耐熱性・柔軟性に優れるビニルキャブタイヤケーブルのソフトVCTケーブル2mm?を採用しました。2種類のノイズ(ノーマルモード・コモンモード)を減衰し、大耐量の雷サージ吸収素子(バリスタ)を搭載したノイズフィルター付です。電気用品安全法(PSE)適合品です。