0Uコンセントバーアメリカン電機5日以内出荷
30A入力で抜止形15Aの電源が供給でき、 19インチラックの垂直方向に設置可能な、赤色の12ヶ口コンセントバー 3mコードセット品です。付属のプラグも同色化させたことで、更なる容易な電源 系統の識別が可能になりました。本製品1台で電源回路を2分岐しており、それぞれの回路に過負荷による過電流を感知して電流を遮断する20Aサーキットプロテクターを搭載しました。またサーキットプロテクターは意図的にON/OFFができるため、系統ごとの電源管理が可能です。スライド式レールと取付金具をなくしたことで省スペース化に貢献するスリムタイプ仕様となっています。電線を接続する端子台は、結線状態が一目で分かる透明カバー仕様です。電気用品安全法(PSE)適合品です。
形状抜止形・12ヶ色赤備考スリムタイプ/20Aサーキットプロテクター×2ヶ付極数接地形2P定格電圧(V)125定格電流(A)30適合電線(mm2)VCT5.5電線長さ(m)3入力プラグNEMA L5-30