SILVER STONE(シルバーストーン)7日以内出荷
・3基の5Gbps Super Speed USB 3.1 Gen 1 USBポートを提供。・HDMI解像度は最大4Kx2K @30Hz。・Power Delivery 2.0 (PD 2.0)対応。・高品質アルミニウム製ケース設計。・小型でポータブル。・ドライバ不要
仕様●USB電力供給レベル:Power Delivery 2.0、最大100Wの充電電力対応●オペレーティングシステムサポート:Microsoft Windows 7/8/10 (32-bit, 64-bit)、または将来リリースのバージョンMac OS 10.5またはそれ以降●電力需求:USBバスパワー材質アルミニウム+プラスチック色チャコールグレー質量(g)実質量:71.3温度(℃)0~45湿度(%RH)10~80型番SST-EP14C寸法(幅W×高さH×奥行D)(mm)97.2×44×14.7出力信号USB 3.1 Gen 1 Type-A x 3、HDMIコネクタx 1、USB 3.1 Gen 1 Type-C、PD 2.0充電対応 x 1ケーブル長(mm)100チップセットFresco Logic FL5002、Parade PS176データ転送速度USB 3.1 Type-CオスRoHS指令(10物質対応)対応信号入力USB 3.1 Type-Cオス対応解像度4Kx2K @30Hz (最大)