星和電機(SEIWA)63日以内出荷
防爆環境では業界最高(※)の周囲温度+70℃対応、+70℃でも光束維持時間6万時間。電源内蔵仕様のため、電源別置仕様と比較して設置工数を削減できます。温度保護機能付きで信頼性向上。※メーカー調べ(2025年9月1日時点、産業用照明器具の防爆環境下での高温耐久性において業界最高)
仕様使用可能な危険場所:ZONE1およびZONE2(水素ガス・アセチレン対応品)セット内容(灯具形式+パイプ形式+吊具形式)HZBP2450A000J2A+PIPE16P1L0085-02A+AGAA2BPA-72A寸法(mm)ハブ:22質量(kg)8.2タイプ直付形使用温度範囲(℃)-20~+70定格消費電力(W)(AC200V時)23.7入力電圧(V)AC100~242、50/60Hz保護等級IP65防爆構造Ex eb mb ⅡC T5 Gb光源色昼白色(5000K)エネルギー消費効率(Lm/W)(AC200V時)151.8光源寿命60000時間RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)83定格光束(Lm)3600耐雷サージ15kV(コモンモード)グリーンマーク認定エコロジー商品省エネ