材質本体:ポリカーボネイト(前面カバーグレア対策)、外蓋:合成樹脂、フィルター:合成樹脂、取付金具:ステンレス、電源ケーブル:VCT0.75mm2×3芯 2m付質量(kg)1.4使用温度範囲(℃)-20~+40定格周波数(Hz)50/60定格消費電力(W)22.8-23.0-23.3(100-200-242V)定格入力電圧(V)100~242平均演色評価数(Ra)83保護等級IP55光源(適合)白色LED 23W定格入力電流(A)0.230-0.1251-0.110(100-200-242v)光源色昼白色タイプ(相関色温度5000K)エネルギー消費効率(Lm/W)固有:125.0-123.9-122.3光源寿命60,000 時間グリーン購入法適合定格光束(Lm)2850耐雷サージ4kV(コモンモード)