San Ace ACファンモータ山洋電気(17件のレビュー)当日出荷から15日以内出荷
モーターくま取りモータ材質(フレーム)アルミニウム材質(羽根)樹脂(難燃グレードUL94V-1)適合(電源コード)489016L10(L21)、489047L10(L21)形状角形厚さ(mm)25質量(g)370種類ACファン使用温度範囲(℃)-30~+60周波数(Hz)50/60入力方式端子保存温度範囲(℃)-30~+70(結露なきこと)使用電圧範囲各型番ごとの電圧±10%サイズ(mm)120×120期待寿命(時間)25000(60℃)、56000(40℃)絶縁耐圧(V/min)(AC50/60Hz)1500(入力端子・フレーム間)