長さ(mm)PCテール:3.6幅(mm)11.4高さ(mm)13.85ピッチ(mm)5.08使用温度範囲(℃)-40~105(通電による温度上昇分も含む)規格ULファイルNo.:E29179CSAファイルNo.:LR19980定格電圧(V)(最大)250耐電圧AC1500V/1分間列数1定格電流(A)(最大)7材質(コンタクト)/処理黄銅(CuZn)/Tin(Sn)材質(ハウジング)ナイロン66形態ストレート絶縁抵抗(MΩ)1000以上接触抵抗(mΩ)10以下仕様ロック付きELVおよびRoHS対応済み適合ハウジング:5197種別基板用ヘッダー表面処理PCテール部:Tin(Sn)下地:Copper(Cu)難燃性UL94V-2適合パネル厚さ(mm)1.6挿抜耐久30 cycles(回数)min.縦列スタック(エンド・ツー・エンド)不可コンタクト保持力19.6N(4.41lb)(最小、1極あたり)ピンサイズ1.14mm(.045")、Square