日本モレックス(molex)5日以内出荷
面実装で3極、1.2mmピッチのコネクタヘッダ。3.7V、110mAhのリチウムイオンポリマー電池(DTP401525-XE)に適合するコネクタです。低背でコンパクトな電線対基板接続システム「Pico-EZmate」を採用しています。ポジティブラッチとフリクションロックのハウジング機能を有します。
仕様●サイズ:5.4×4.5×1.4mm●最大許容電圧:50V●最大許容電流/適応電線:1.5A/AWG#28●1.0A/AWG#30●使用温度範囲:-25℃~+85℃●材質/仕上げ:ハウジング:LCP UL94V-O(黒)●ターミナル:銅合金/金メッキ、ニッケル●フィッティングネイル:錫、ニッケル●製品仕様:PS-78171-010●対応品番:Molex 78172-0003アズワン品番67-0396-01