圧力スイッチアクト電機(1件のレビュー)当日出荷から5日以内出荷
ヨーロッパ安全規格適合品(CEマーキング表示)。UL規格を取得(CE6-25標準タイプのみ)。小型、軽量コンパクト設計。新開発シール採用で、高頻度使用に優れた安定性を実現。新開発レバー採用で長寿命。防塵、耐水性構造(IP66)。簡易設定目盛付きで、圧力設定作業が容易。スクリューレス端子台採用により配線作業が容易。内臓ダンパー付きで、外部ダンパー取付不要
電気定格250VAC、3A:125VAC、5A防塵防水性能IP66(DIN端子接続時…IP65)耐衝撃(m/s2)最大300繰返し精度±2% F.S耐振動0~50Hz 複振数1.5最高使用頻度(回/min)60(電気的)UL規格(508)E212029EN規格EN982、EN60204-1、EN61058-1、EN-60529