マリンテック6日以内出荷
モニターの防水をさらに強化!IP69Kへ。新型回路の採用で映像がさらに綺麗に!!。表示言語に日本語が追加!さらに使いやすく!。室外でも使用可能な防水モニター+防水カメラセット!。アルミダイキャスト製防水構造の高画質7インチカラーモニター。新型回路の採用でさらに映像が綺麗に!。新型TFT液晶パネル採用(16:9)。プッシュ式防水操作パネル・防水仕様出力接続ケーブル付。モニターは最大4カメラ同時表示可能。新型ワイドダイナミック方式の防水型カメラ付き。カメラは正像・鏡像切替可能。カメラ・モニター用取り付け金具/ネジはサビに強いステンレス製。赤外線カメラなので夜間撮影・暗い場所でも撮影可。モニター表示言語、日本語選択可。カメラは追加設置可(最大4個まで増設可能)。MCCD-1010WSとは姉妹品。2025年モデル
型式MCCD-700WS-4質量(g)モニター:830寸法防水カメラ:W78×L75×H50電圧(V)DC12-32内容防水モニター1台・防水カメラ4台・防水コネクタ付きカメラ接続ケーブル4本・接続ケーブル20m・ステンレス製モニタースタンド1式・ワイヤレスリモコン1式・取扱説明書入力AV:4CH AHD保証期間1年走査周波数(垂直)60コマ/秒(60Hz)液晶モニター7インチTFT LCD,LEDバックライト言語表示モニター:日本語・英語・その他信号方式PAL/NTSC画素数モニター:1024×600防水保護等級IP69Kバックライト450cd/m2フレームレート25-30fps適合カメラECW-21モニターサイズW185×L127×H30mm(本体画面のみ)対応VESA規格30×38mm