マリンテック6日以内出荷
コンパクトでスリムな薄型デザイン!。フラットヘッドなので狭い場所にも設置可能!。・DC12/24V兼用。・ステンレス製。・超薄型コンパクトサイズ/リミットスイッチタイプ。・高品質/高耐久性。・狭いスペースに最適。・モーメンタリー式。ボタンを押している間ON状態を保持/ロックしないのでボタンから指を離すとOFF状態になるタイプ。・取付寸法19mm(Φ19mm)。・取付に便利なケーブル付き。・本体とケーブル接続部はシールド仕様なので防水性UP!。・LEDリングライト付き(青または白より選択可能)。・1年保証
用途船舶・ボート・自動車・小型電子機器・家電製品・コントロールパネルなどに材質(本体)ステンレス質量(g)20タイプフラッドヘッドスイッチモーメンタリー定格電圧(V)12-36(DC)、250(AC)定格電流(A)1(DC)、5(AC)定格出力180(DC)、1250(AC)保証期間1年間ケーブルAG22LEDリング:青色または白色より選択耐衝撃性IK08動作温度(℃)-25~85ケーブル長(cm)20防水性IP65取付穴径(mm)19