A&D(エー・アンド・デイ)11日以内出荷
A&D製の防塵防水台はかりSCシリーズのリレー出力を接続して使用。3段選別で『少ない・OK・多い』、『大・中・小』の選別作業に便利。暗いところでも見やすい3色LEDライト(赤・黄・緑)付きで、ライトの明るさは5段階から設定可能。ブザー音は各段階ごとに5パターン+無音から選択可能。複数台を並べて使う時にはかりごとに音を分けたり、段階ごとに音を分けることが可能。ブザーの音量は本体正面のボリュームつまみで調整可能。SCシリーズ用コンパレータ・リレー出力(SCE-03)、接続ケーブル(AX-KO5862-N200)、ポール取付金具(AD1612-14)、ACアダプタ(AX-TB294)標準付属
付属品取扱説明書、DCケーブル、ゴム足、SC用コンパレータ・リレー出力、インタフェース(SCE-03)、ケーブル(AX-KO5862-N200)、ポール取り付け金具(AD1612-14JA)、ACアダプタ(AX-TB294)適合機種SCシリーズ使用温度範囲(℃)-10~40 (結露しないこと)電源ACアダプタ(DC7.5V~15V/500mA)表示3色LED(赤・黄・緑)、【Lo/OK/Hi】の3点出力消費電力(VA)約2.1(LED点灯+ブザー最大時)RoHS指令(10物質対応)対応音量(dB)最大約95※ブザー音量を最大付近で使用する場合は、別売品のACアダプター(AX-TB266またはAX-TB294)が必要です