A&D(エー・アンド・デイ)4日以内出荷
温度表示だけでなくデータの記録・出力もできるデジタル温度ロガー。最大525,600の温度データを内部メモリに記録。USBケーブルでつないだパソコンでのデータの出力、Webブラウザ上でのデータ表示も可能。データID設定が可能なので複数台使用しても識別ができる。外部センサ付。
仕様0000~9999(CSV形式(一部のブラウザではTXT形式)、データID)、1分~12時間、1分間隔で設定可能、出力方式(最大525,600データ(電池寿命約1年に依存、記録間隔1分で1年間記録した場合)、記録間隔)付属品外部温度センサ、電池(モニタ用)、USBケーブル、ストラップ型式AD-5326TT(外部センサ付)質量(g)約45(電池含む)測定範囲(℃)外部温度センサ:-40.0~+90.0(分解能0.1)、内部温度センサ:0~60.0(分解能0.1)センサー温度:サーミスタ機能記録データ数大きさ69×19×45mmデータ出力USB2.0およびUSB3.0メモリー(最高値/最低値メモリー)データ記録中のみメモリー可能サンプリング約30秒毎寿命CR2032形リチウム電池×2個、約1年(アラーム動作なし、記録間隔1分、周囲温度25℃の場合)動作環境温度0~60℃、湿度95%RH以下(ただし結露しないこと)RoHS指令(10物質対応)対応測定精度(℃)±1.0(0.0~39.9)、±2.0(-20.0~-0.1、40.0~69.9)、±3.0(-40.0~-20.1、70.0~90.0)