A&D(エー・アンド・デイ)(5件のレビュー)3日以内出荷から21日以内出荷
シンプル操作で約1秒の高速測定。26mmの大きな文字サイズ。「HI」、「OK」、「LO」のコンパレータ表示機能付きで、過不足・適量の確認。上限値、下限値の設定により、適量の確認が容易。SUS430のステンレス製計量皿を使用。表示部の角度を上方向に調整可、最大角度90度。RS-232Cインタフェース別売。ACアダプタ(標準付属)または単2乾電池×4本(別売)
用途取引・証明用。農家での作物梱包、食品産業など各種工場の加工現場、小型ホッパーから出てくる材料の重量管理など汎用台はかり消費電力(W)0.36電源AC アダプタ(付属:AX-TB266、AX-TB294、AX-TB196、またはAX-TB307)または 単2形乾電池(R14P / LR14)78 個(別売)表示7セグメント液晶表示(文字高26mm)サンプル数(個)5(10、20、50、100切替可能)外形寸法H(mm)781検定検定付動作温湿度範囲-10~40℃、85%R.H.以下(結露しないこと)電池寿命約150時間(アルカリ乾電池使用時)スパンドリフト(ppm/℃) typ.(5℃~35℃)±20表示書き換え間隔約10回/秒表示モードkg(キログラム)、pcs(個数)安定時間(秒)約1精度等級3 級RoHS指令(10物質対応)対応