防水型中心温度計A&D(エー・アンド・デイ)(16件のレビュー)当日出荷から15日以内出荷
プローブ先端Φ2.2mmの極細温度センサーを使用、中心温度測定に使いやすく便利防水仕様(IPX7/JIS保護等級7相当)で簡単な水洗いができて衛生的温度表示間隔は約1秒、すばやい温度変化を表示します最高最低温度自動メモリ機能付き電池の消耗を防ぐオートパワーオフ機能付き(機能OFF可能)
用途食品、調理、理化学、設備機器、農業など幅広い分野で役立ちます測定範囲(℃)-40~260幅(mm)40高さ(mm)187質量(g)約27(電池、シースホルダー含む)奥行(mm)17電源CR2032形ボタン電池1個最小表示0.1℃温度範囲(℃)260測定精度±1.0℃(-9.9~59.9℃)、±2.0℃(-19.9~-10.0℃、60.0~99.9℃)、±3.0℃(-29.9~-20.0℃、100.0~199.9℃)、±4.0℃(-40.0~-30.0℃、200.0~260.0℃)寸法(幅W×高さH×奥行D)(mm)40×187×17電池寿命約1年(1日1時間使用の場合)測温プローブΦ2.8mm×L120mm、プローブ先端Φ2.2mm先端径(Φmm)2.2特性防水防水性IPX7/JIS保護等級7相当表示間隔1秒