用途従来比108%の大風量。新設計された2重反転ファン。風の質まで進化しました。角度は110度までスムーズに調整可能。首から下げても快適な風を感じられます。付属品ネックストラップ/USBケーブルTYPE-A to C(約30cm)/取扱説明書・保証書色グレーベージュ質量(g)160表示(充電残量)LED3灯でお知らせ連続使用時間リズム風:約15h / 弱:約10h / 中:約5h / 強:約2h / ターボ:約1h ※満充電時モード切替【風量】5段階(リズム風・弱・中・強・ターボ)バッテリーリチウムイオン充電池3.7V 2000mAh(内蔵)充電時間約5h(電源OFFの状態)保証期間ご購入日から1年間RoHS指令(10物質対応)対応寸法(高さH×奥行D×幅W)(mm)214×38×85