セフティボイスⅡユニット3日以内出荷
全43種の音声と光により、危険や注意を的確にお知らせします。屋外でも安心して使える防雨構造です。遠い場所からハッキリわかる高輝度LED回転灯を採用しています。最大95dbの大音量でしっかり伝えます。100V・200V両電源に対応しています。
用途工事現場などでの注意喚起に最適です。材質本体/ASA樹脂、回転灯グローブ/ABS樹脂、取付アーム部/鉄寸法(mm)227×200×244質量(kg)1.5電源(V)AC100~220消費電力(W)9消費電流(A)0.17(1KHz.MAXAUT)音量(dB)最大95(1m手前)音声43種類内蔵