カテゴリ
- メカニカル部品(1)
- コンプレッサー・空圧機器・ホース(1)
絞り込み
ブランド
- Festo
- AMPHENOL(5)
- BUFFALO(バッファロー)(14)
- Elephant Robotics(2)
- KEMET(8)
- POLISPORT(ポリスポート)(3)
- RS PRO(9)
- SPARKFUN(43)
- TELEMECANIQUE SENSORS(2)
- アテイン(4)
- シュナイダーエレクトリック(3)
- シルエットジャパン(3)
- ベクトン・ディッキンソン(2)
- ホンダ(10)
- ローラン(4)
- 三菱ふそう(2)
- 北川鉄工所(8)
- 地理情報開発(4)
- 沖データ(OKI)(3)
- ブランドをもっと見る
「atob」の検索結果
特価

エアチューブ PUN-Hシリーズ PUN-Hシリーズ
Festo¥10,980~税込¥12,078~1セット7日以内出荷Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
電動リニアアクチュエータ
Festo¥584,980税込¥643,4781個7日以内出荷Festo Rod Electric Linear Actuator - ESBF Series - ESBF-BS-63-300-5P Need a heavy-duty and reliable way to convert rotary motion to linear force in your factory setting Choose this linear actuator from Festo。It has a ball screw with three spindle pitches to quickly select the optimum force-to-speed ratio。The high-alloy steel piston rod combines long life with superior strength and corrosion resistance。The galvanised steel screws have lifetime lubrication for maintenance-free operation。This robust unit is rated IP40 to protect against objects larger than 1 mm, and its compatible with a wide range of attachments, so you can use it as part of a modular system. Working stroke of 300 mm Rod size of 63 M16 x 1.5 piston rod thread Reversing backlash of 30 μm Spindle diameter of 25 mm Spindle pitch of 5 mm/U +/- 0.4-degree maximum angular deflection of the piston rod Maximum acceleration of 5 m/s2 Maximum speed of 0.27 m/s Repetition accuracy of ±0.015 mm 100% duty cycle Servomotor type ISO (International Standards Organisation) 15552 standard pneumatic cylinder Range Information The ESBF series is Festos range of heavy-duty electric cylinders Powerful units with a dynamic feed force of up to 17 kN Optional high corrosion protection and food-safe piston rod extension accessories are available Complete kits available for both parallel and axial motor mountingFesto ESBF シリーズ電動シリンダは、ボールねじ付きのリニアドライブで、近接センサ用に設計されています。モータの回転動作をピストンロッドの直線動作に変換する電動スピンドルを備えています。ピストンロッドねじは M16x1.5 です。サイズ:63 ストローク:300 mm バックラッシュ:30 μ m仕様●アクチュエータタイプ:ロッド●最大荷重:6864.6N●最高速度無負荷:270mm/s●最大ストローク長:300mm●デューティサイクル:100%●IP保護等級:IP40●重さ:3163g●コード番号:202-9789アズワン品番65-7994-39