カテゴリ

  • コンプレッサー・空圧機器・ホース(1)
絞り込み
ブランド
  • Festo
  • モノタロウ(5)
  • キングジム(7)
  • PLUS(プラス)[文具](2)
  • SKF(日本エスケイエフ)(1)
  • クラウン[事務用品](1)
  • コクヨ(1)
  • シヤチハタ(1)
  • ナカバヤシ(1)
  • 和泉化成(1)
  • アーテック[学校教材・教育玩具](1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「clear file a4」の検索結果

1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
エアレギュレータ VPPM VPPM シリーズ G 1/4 1750L/min Festoエアレギュレータ VPPM VPPM シリーズ G 1/4 1750L/minFesto
229,800税込252,780
1個
7日以内出荷
Festo Pneumatic Regulator, G 1/4, 0.06 Bar to 6 Bar - VPPM Series - VPPM-8L-L-1-G14-0L6H-A4P Use this 3-way proportional pressure regulator from Festo to regulate force in your pneumatic systems precisely and flexiblyIt features a multi-sensor control to give you reliable, dynamic and speedy resultsThere are three default presets that you can choose from at the click of a button, making installation and activation quick and simpleBecause its IO-link compatible, you can easily connect it to your factory automation setup to improve productivity. Integrated pressure sensor with independent output Pressure is maintained in case of controller failure Choice of different setpoint specifications, such as current or voltage input, for flexibility in modular systems Clear LED (light-emitting diode) indicators make it easy to inspect and maintain your systems Application Information Printing presses Packaging industry Welding machineryFesto VPPM モジュラ比例圧力レギュレータは圧力範囲は最大 6 バールです。 How much power does this pressure regulator consume 加圧 -8 mm 公称径、エグゾースト側 -7 mm 組み立て位置 - 任意This pressure regulator from Festo has a maximum power consumption of 7 W and maximum current consumption of 300 mAIs this regulator waterproof Yes, this pneumatic regulator has an ingress protection rating of IP65, meaning its dust-tight and protected against water projected from a nozzle.
仕様●ポートの接続:G 1/4●最低流出圧力:0.06バール●最高流出圧力:6バール●最高流入圧力:8バール●メーカーシリーズ:VPPM ( VPPM )●圧力ゲージポートサイズ:G 1/4●ポート接続ネジサイズ:1/4インチ●圧力ゲージポートネジサイズ:1/4インチ●平均流量率:1750L/min●ポート接続ネジ規格:G●動作温度 Min:+10℃●動作温度 Max:+50℃●全幅:77.4mm●コード番号:203-0453アズワン品番65-8007-49
空圧補器カテゴリ