カテゴリ

  • コンプレッサー・空圧機器・ホース(11)
絞り込み
ブランド
  • Festo
  • RS PRO(292)
  • エレコム(100)
  • MICROCHIP(59)
  • ホンダ(23)
  • トップ工業(11)
  • Marving Exhaust (マービングエキゾースト)(11)
  • 三菱ふそう(8)
  • ウェルチ・アレン(6)
  • ZEUS(6)
  • メディアカバーマーケット(6)
  • SMC(5)
  • SKF(日本エスケイエフ)(5)
  • AMPHENOL(5)
  • BASEUS(5)
  • ERECTA(エレクター)(4)
  • サンワサプライ(4)
  • ル・クルーゼ・ジャポン(4)
  • ATEN(4)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「eus」の検索結果

11件中 1~11件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • エアチューブ PUN-Hシリーズ PUN-Hシリーズ Festo

    エアチューブ PUN-Hシリーズ PUN-Hシリーズ

    Festo
    ¥10,980~税込¥12,078~
    1セット
    7日以内出荷
    Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
  • 空圧センサ Festo

    空圧センサ

    Festo
    ¥23,980税込¥26,378
    1個
    欠品中
    Festo 圧力センサ SDE5-D10-O3-Q6E-P-K にはケーブルが付属します。認可( RCM マーク、 c UL us 認定( OL ))、CE マーク(適合宣言を参照)( EU RoHS 指令(2022年10月現在)、 適合の EMC に関する EU 指令へ) KC マーク KC-EMV 材料注記 RoHS に適合しています 測定変数相対圧力
    仕様●最低使用圧力:0バール●最高使用圧力:10バール●最適なメディア:空気●接続:ケーブル●コード番号:202-3281アズワン品番65-8020-45
  • 空圧Roundlineシリンダ DSNUシリーズ ボア:32mm ストローク:125mm オス G 1/8 Festo

    空圧Roundlineシリンダ DSNUシリーズ ボア:32mm ストローク:125mm オス G 1/8

    Festo
    ¥22,980税込¥25,278
    1個
    7日以内出荷
    Festo Pneumatic Roundline Cylinder, 32 mm Bore, 125 mm Stroke, Double-Acting - DSNU Series - DSNU-32-125-PPV-A To produce linear motion in tight spaces, choose this round cylinder from Festo。Its designed with a high-alloy steel barrel to ensure long service life and reliable performance。Thanks to the adjustable pneumatic cushioning, the cylinder can withstand high loads at high speeds。The barrel is magnetic, so you can use it for position-sensing applications。Use this double-acting roundline cylinder for a variety of operations, including opening and closing valves and doors. G 1/8 pneumatic connection for ease of use in modular systems Powerful cushioning system reduces impact force when the cylinder rod reaches the end position Compact size makes this cylinder ideal for small-bore applications Application Information Manufacturing industry Materials processing Construction machineryFesto 丸型シリンダは位置検出と追加の取り付け部品の有無にかかわらず、さまざまな取り付けオプションを使用しています。ピストンロッドねじは M10x1.25 で、ストロークサイズは 1 です What type of operating medium is suitable for this cylinder 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This cylinder is designed for compressed air and has been manufactured in accordance with the ISO (International Standards Organisation) standard 8573-1:2010 [7:4:4] for air quality。How do you mount this cylinder This cylinder is suitable for foot, flange and swivel mounting, so you can install it virtually anywhere.
    仕様●ストローク:125mm●ボア:32mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:G 1/8●ピストンロッドねじジェンダー:オス●クッションタイプ:エアクッション●寸法:38 x 276.5mm●長さ:276.5mm●最高使用圧力:10バール●動作温度 Max:+80℃●コード番号:202-1794アズワン品番65-8031-68
  • 空圧センサ Festo

    空圧センサ

    Festo
    ¥23,980税込¥26,378
    1個
    7日以内出荷
    Festo 圧力センサ SDE5-D10-NF-Q6-V-K (ケーブル付き)です。認可( RCM マーク、 c UL us 認定( OL )))。CE マーク(適合宣言を参照)( EU RoHS 指令(2022年10月現在)、 適合の EMC に関する EU 指令へ) KC マーク KC-EMV 材料注記 RoHS に適合しています 測定変数
    仕様●最低使用圧力:0バール●最高使用圧力:10バール●最適なメディア:空気●接続:ケーブル●コード番号:202-3267アズワン品番65-8029-25
  • 空圧センサ Festo

    空圧センサ

    Festo
    ¥22,980税込¥25,278
    1個
    7日以内出荷
    Festo 圧力センサ SDE5-D10-NF-Q6-V-M8 は M8 プラグタイプです。認可( RCM マーク、 c UL us 認定( OL )))。CE マーク(適合宣言を参照)( EU RoHS 指令(2022年10月現在)、 適合の EMC に関する EU 指令へ) KC マーク KC-EMV 材料注記 RoHS に適合しています 測定変数相対圧力
    仕様●最低使用圧力:0バール●最高使用圧力:10バール●最適なメディア:空気●接続:M8●コード番号:202-3268アズワン品番65-8031-62
  • 空圧センサ Festo

    空圧センサ

    Festo
    ¥22,980税込¥25,278
    1個
    7日以内出荷
    Festo 圧力センサ SDE5-D10-NF-Q6E-V-M8 ( M8 プラグタイプ)です。認可( RCM マーク、 c UL us 認定( OL )))。CE マーク(適合宣言を参照)( EU RoHS 指令(2022年10月現在)、 適合の EMC に関する EU 指令へ) KC マーク KC-EMV 材料注記 RoHS に適合しています 測
    仕様●最低使用圧力:0バール●最高使用圧力:10バール●最適なメディア:空気●接続:M8●コード番号:202-3310アズワン品番65-8030-05
  • 空圧センサ Festo

    空圧センサ

    Festo
    ¥22,980税込¥25,278
    1個
    7日以内出荷
    Festo 圧力センサ SDE5-V1-NF-Q6E-V-M8 は、M8 プラグタイプの真空用です。認可( RCM マーク、 c UL us 認定( OL )))。CE マーク(適合宣言を参照)( EU RoHS 指令(2022年10月現在)、 適合の EMC に関する EU 指令へ) KC マーク KC-EMV 材料注記 RoHS に適合していま
    仕様●最低使用圧力:0バール●最高使用圧力:-1 bar●最適なメディア:空気●接続:M8●コード番号:202-3287アズワン品番65-8026-96
  • 空圧センサ Festo

    空圧センサ

    Festo
    ¥23,980税込¥26,378
    1個
    7日以内出荷
    Festo 圧力センサ SDE5-D10-C3-Q6E-P-K (ケーブル付き)です。認可( RCM マーク、 c UL us 認定( OL )))。CE マーク(適合宣言を参照)( EU RoHS 指令(2022年10月現在)、 適合の EMC に関する EU 指令へ) KC マーク KC-EMV 材料注記 RoHS に適合しています 測定変数相対圧力
    仕様●最低使用圧力:0バール●最高使用圧力:10バール●最適なメディア:空気●接続:ケーブル●コード番号:202-3256アズワン品番65-8020-44
  • 空圧センサ Festo

    空圧センサ

    Festo
    ¥22,980税込¥25,278
    1個
    7日以内出荷
    Festo 圧力センサ SDE5-V1-NF-Q6-V-M8 は、M8 プラグタイプの真空用です。認可( RCM マーク、 c UL us 認定( OL )))。CE マーク(適合宣言を参照)( EU RoHS 指令(2022年10月現在)、 適合の EMC に関する EU 指令へ) KC マーク KC-EMV 材料注記 RoHS に適合しています 測定変数相対圧力
    仕様●最低使用圧力:0バール●最高使用圧力:-1 bar●最適なメディア:空気●接続:M8●コード番号:202-3244アズワン品番65-8026-94
  • オートスイッチ SRBC-CA3-YR90-N-1-N-C2P20シリーズ Festo

    オートスイッチ SRBC-CA3-YR90-N-1-N-C2P20シリーズ

    Festo
    ¥49,980税込¥54,978
    1個
    7日以内出荷
    Festo センサボックス SRBC-CA3-YR90-N-1-N-C2P20 は、空圧 1/4 回転アクチュエータで動作するプロセスバルブの電気的フィードバックと位置監視に適しています。認可:( RCM マーク、 c CSA us ( OL ))、CE マーク(適合宣言を参照):( EU RoHS 指令(2022年10月現在)、に適合する EMC の EU 指令、 ) 材料注記:( PWIS 物質を含む、 RoHS に適合 )、安全度水準 (SIL):SIL 2 AM
    仕様●メーカーシリーズ:SRBC-CA3-YR90-N-1-N-C2P20●タイプ:センサボックス●コード番号:203-8028アズワン品番65-7984-56
  • 空圧Roundlineシリンダ DSNUシリーズ ボア:10mm ストローク:10mm オス M5 Festo

    空圧Roundlineシリンダ DSNUシリーズ ボア:10mm ストローク:10mm オス M5

    Festo
    ¥10,980税込¥12,078
    1個
    7日以内出荷
    Festo Pneumatic Roundline Cylinder, 10 mm Bore, 10 mm Stroke, Double-Acting - DSNU Series - DSNU-10-10-P-A This roundline cylinder from Festo provides linear motion in automation systems。Its well-suited for pick-and-place and open/close functions for small loads at low speeds。Both the rod and barrel are constructed from high-alloy stainless steel, so you can be confident of a long service life。Elastomer cushioning on either end quickly and effectively reduces impact forces when the cylinder rod reaches the end position。Because its a double-acting cylinder, you can use it with machinery that needs more than one movement。This also lets it extend and retract without needing a spring. No adjustment needed for cushioning Flexible installation options Wide operating temperature range of -20℃ to +80℃, for use in tough industrial settings Supplied with standard M5 pneumatic connections, so its easy to fit into modular systems Application Information Construction sector Manufacturing Food processing linesFesto 規格ベースのシリンダは近接検出に使用し、フレキシブルなクッションリングで両端を調整できます。追加取り付け部品の有無にかかわらず、さまざまな取り付けオプションがあります。ピストンロッドねじは M4 で、ストロークサイズは 10 mm です。 What cover material is used in this unit 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This unit uses plain anodised wrought aluminium alloy, which is lightweight and moderately corrosion-resistant。Can this cylinder be used for position sensing Yes, the piston rod is magnetic, so it can be used for position-sensing.
    仕様●ストローク:10mm●ボア:10mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:M5●ピストンロッドねじジェンダー:オス●クッションタイプ:エラスティック●寸法:15 x 96mm●長さ:96mm●幅:19mm●最高使用圧力:10バール●ISO規格:ISO 6432●コード番号:202-1781アズワン品番65-8031-11