カテゴリ

  • コンプレッサー・空圧機器・ホース(1)
絞り込み
ブランド
  • Festo
  • azbil(旧:山武)(5)
  • Electro Harmonix(1)
  • FCT - A MOLEX COMPANY(2)
  • Merck(メルクミリポア)(1)
  • RS PRO(55)
  • SCHURTER(3)
  • Sensata / Cynergy3(1)
  • SKC(環境測定)(2)
  • SKF(日本エスケイエフ)(3)
  • SPARKFUN(2)
  • TRACO POWER(1)
  • VISATON(1)
  • いすゞ自動車(1)
  • エレコムヘルスケア(4)
  • コミネ(1)
  • ハネウェル(7)
  • 三菱ふそう(12)
  • 翔泳社(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「fittio」の検索結果

1件中 1~1件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • エアチューブ PUN-Hシリーズ PUN-Hシリーズ Festo

    エアチューブ PUN-Hシリーズ PUN-Hシリーズ

    Festo
    ¥10,980~税込¥12,078~
    1セット
    7日以内出荷
    Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
ホースカテゴリ