カテゴリ
- コンプレッサー・空圧機器・ホース(1)
絞り込み
ブランド
- Festo
- KSフィルター(1)
- MARVEL CORPORATION(マーベル)(1)
- MAZDA(マツダ)(1)
- NTN(エヌティーエヌ)(1)
- ODELIC(オーデリック)(1)
- SMC(1)
- UNION(ユニオン産業)(1)
- 青木精密工業(3)
「le-325」の検索結果

空圧Roundlineシリンダ DSNUシリーズ ボア:32mm ストローク:125mm オス G 1/8
Festo¥22,980税込¥25,2781個7日以内出荷Festo Pneumatic Roundline Cylinder, 32 mm Bore, 125 mm Stroke, Double-Acting - DSNU Series - DSNU-32-125-PPV-A To produce linear motion in tight spaces, choose this round cylinder from Festo。Its designed with a high-alloy steel barrel to ensure long service life and reliable performance。Thanks to the adjustable pneumatic cushioning, the cylinder can withstand high loads at high speeds。The barrel is magnetic, so you can use it for position-sensing applications。Use this double-acting roundline cylinder for a variety of operations, including opening and closing valves and doors. G 1/8 pneumatic connection for ease of use in modular systems Powerful cushioning system reduces impact force when the cylinder rod reaches the end position Compact size makes this cylinder ideal for small-bore applications Application Information Manufacturing industry Materials processing Construction machineryFesto 丸型シリンダは位置検出と追加の取り付け部品の有無にかかわらず、さまざまな取り付けオプションを使用しています。ピストンロッドねじは M10x1.25 で、ストロークサイズは 1 です What type of operating medium is suitable for this cylinder 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This cylinder is designed for compressed air and has been manufactured in accordance with the ISO (International Standards Organisation) standard 8573-1:2010 [7:4:4] for air quality。How do you mount this cylinder This cylinder is suitable for foot, flange and swivel mounting, so you can install it virtually anywhere.仕様●ストローク:125mm●ボア:32mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:G 1/8●ピストンロッドねじジェンダー:オス●クッションタイプ:エアクッション●寸法:38 x 276.5mm●長さ:276.5mm●最高使用圧力:10バール●動作温度 Max:+80℃●コード番号:202-1794アズワン品番65-8031-68