カテゴリ
- コンプレッサー・空圧機器・ホース(2)
絞り込み
ブランド
- Festo
- モノタロウ(7)
- SPARKFUN(4)
- ヨツギ(2)
- JEFCOM(ジェフコム)(2)
- メディアカバーマーケット(2)
- グローブマニア(川西工業)(1)
- 三興化学工業(1)
- TRUSCO(1)
- 富士グローブ(1)
- アトム(1)
- 渡部工業(1)
- Tech-EV(1)
- DIGILENT(1)
- DAIWA(ダイワ)[船舶用品・漁業資材](1)
- SPARKLE(スパークル)(1)
「next force」の検索結果
特価

ガイド付シリンダ DFMシリーズ G 3/8
Festo¥221,980税込¥244,1781個7日以内出荷。Festo Double-Acting Pneumatic Guided Cylinder, 80 mm Bore, 125 mm Stroke - DFM Series - DFM-80-125-P-A-GF This actuator from Festo combines the functions of a guide and a drive in one compact unit。Its typically used for clamping, lifting and stopping tasks in factory automation setups。Thanks to its large-diameter guide rods and four plain-bearing bushes, the unit offers high rigidity。It absorbs torsion and shear stresses with ease, so you can use it for intensive applications。A choice of multiple supply ports means its easy to install and maintain. Fast installation saves you time and effort High resistance to torque and lateral forces for use in heavy-duty applications Wide range of mounting options for added versatility Application Information Conveyor and assembly systems Manufacturing units Electrical sectorFesto の DFM シリーズのガイド付きアクチュエータは、柔軟なクッションプレートを備えていて、操作中のノイズを軽減し、サービス寿命を延ばします。アクチュエータ本体の一体型スロットにより、近接センサを組み込んでピストンの直線運動を測定できます。ピストン径は 80 mm で、ストローク長は 125 mm で、任意の位置で組み立てられます。 Does this unit need external cushioning 周囲温度: -20 → 80 ℃ 作業荷重からヨークプレートまでの重心距離 125 mmThis guided actuator is fitted with flexible cushioning rings or plates at both ends to reduce stress and damage due to impact forces。What type of seals does this unit use This guided actuator is fitted with NBR (nitrile butadiene rubber) seals, which offer good resistance to abrasion and compression。The seals can also withstand contact with petroleum oils, as well as common lubricants and greases, without degrading.仕様●メーカーシリーズ:DFM●動作:ダブル●ボア:80mm●ストローク:125mm●空圧接続:G 3/8●クッションタイプ:エラスティック●モデル番号(P):170889●重さ:11.5kg●動作温度 Max:+80℃●長さ:192mm●高さ:92mm●コード番号:203-0552アズワン品番65-8012-59
空圧Roundlineシリンダ DSNUシリーズ ボア:10mm ストローク:10mm オス M5
Festo¥10,980税込¥12,0781個7日以内出荷Festo Pneumatic Roundline Cylinder, 10 mm Bore, 10 mm Stroke, Double-Acting - DSNU Series - DSNU-10-10-P-A This roundline cylinder from Festo provides linear motion in automation systems。Its well-suited for pick-and-place and open/close functions for small loads at low speeds。Both the rod and barrel are constructed from high-alloy stainless steel, so you can be confident of a long service life。Elastomer cushioning on either end quickly and effectively reduces impact forces when the cylinder rod reaches the end position。Because its a double-acting cylinder, you can use it with machinery that needs more than one movement。This also lets it extend and retract without needing a spring. No adjustment needed for cushioning Flexible installation options Wide operating temperature range of -20℃ to +80℃, for use in tough industrial settings Supplied with standard M5 pneumatic connections, so its easy to fit into modular systems Application Information Construction sector Manufacturing Food processing linesFesto 規格ベースのシリンダは近接検出に使用し、フレキシブルなクッションリングで両端を調整できます。追加取り付け部品の有無にかかわらず、さまざまな取り付けオプションがあります。ピストンロッドねじは M4 で、ストロークサイズは 10 mm です。 What cover material is used in this unit 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This unit uses plain anodised wrought aluminium alloy, which is lightweight and moderately corrosion-resistant。Can this cylinder be used for position sensing Yes, the piston rod is magnetic, so it can be used for position-sensing.仕様●ストローク:10mm●ボア:10mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:M5●ピストンロッドねじジェンダー:オス●クッションタイプ:エラスティック●寸法:15 x 96mm●長さ:96mm●幅:19mm●最高使用圧力:10バール●ISO規格:ISO 6432●コード番号:202-1781アズワン品番65-8031-11