Festo7日以内出荷
FestoDGSLシリーズミニスライド複動アクチュエータは、位置検出機能によって金属製の端位置が得られない、両側に柔軟な減衰機能を備えています。アクチュエータの調整可能なエンドポジション範囲は35.5mm、フロント長は18.5mmです。また、高精度Durableボールケージガイド構造も備えています。ピストン径:10mm駆動ユニットの作動モード:ヨーク
仕様●メーカーシリーズ:DGSL(ディグラル●動作:ダブル●ベアリングタイプ:ボールベアリング●ストローク:30mm●最高使用圧力:8バール●クッションタイプ:エラスティック●モデル番号(P):543928●寸法:131.3x42x24mm●重さ:301g●動作温度Max:+60℃●長さ:131.3mm●高さ:24mm●コード番号:203-9426アズワン品番65-8012-22