カテゴリ

  • コンプレッサー・空圧機器・ホース(3)
  • メカニカル部品(1)
絞り込み
ブランド
  • Festo
  • Alpinestars(アルパインスターズ)(7)
  • APEM(8)
  • Aurora Bearing Company(28)
  • D'Addario(5)
  • Dell Technologies(208)
  • LAUT(15)
  • MOTO GRAFIX (モトグラフィックス)(12)
  • RS PRO(47)
  • Schutzinger(5)
  • SKC(環境測定)(29)
  • SKF(日本エスケイエフ)(5)
  • SPARKFUN(55)
  • THK(4)
  • THRASHER MAGAZINE(スラッシャーマガジン)(5)
  • アンセル(5)
  • コミネ(16)
  • シュナイダーエレクトリック(20)
  • 三菱ふそう(12)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「tello」の検索結果

4件中 1~4件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • 空圧Roundlineシリンダ DSNUシリーズ ボア:10mm ストローク:10mm オス M5 Festo

    空圧Roundlineシリンダ DSNUシリーズ ボア:10mm ストローク:10mm オス M5

    Festo
    ¥10,980税込¥12,078
    1個
    7日以内出荷
    Festo Pneumatic Roundline Cylinder, 10 mm Bore, 10 mm Stroke, Double-Acting - DSNU Series - DSNU-10-10-P-A This roundline cylinder from Festo provides linear motion in automation systems。Its well-suited for pick-and-place and open/close functions for small loads at low speeds。Both the rod and barrel are constructed from high-alloy stainless steel, so you can be confident of a long service life。Elastomer cushioning on either end quickly and effectively reduces impact forces when the cylinder rod reaches the end position。Because its a double-acting cylinder, you can use it with machinery that needs more than one movement。This also lets it extend and retract without needing a spring. No adjustment needed for cushioning Flexible installation options Wide operating temperature range of -20℃ to +80℃, for use in tough industrial settings Supplied with standard M5 pneumatic connections, so its easy to fit into modular systems Application Information Construction sector Manufacturing Food processing linesFesto 規格ベースのシリンダは近接検出に使用し、フレキシブルなクッションリングで両端を調整できます。追加取り付け部品の有無にかかわらず、さまざまな取り付けオプションがあります。ピストンロッドねじは M4 で、ストロークサイズは 10 mm です。 What cover material is used in this unit 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This unit uses plain anodised wrought aluminium alloy, which is lightweight and moderately corrosion-resistant。Can this cylinder be used for position sensing Yes, the piston rod is magnetic, so it can be used for position-sensing.
    仕様●ストローク:10mm●ボア:10mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:M5●ピストンロッドねじジェンダー:オス●クッションタイプ:エラスティック●寸法:15 x 96mm●長さ:96mm●幅:19mm●最高使用圧力:10バール●ISO規格:ISO 6432●コード番号:202-1781アズワン品番65-8031-11
  • フランジ Festo

    フランジ

    Festo
    ¥23,980税込¥26,378
    1個
    7日以内出荷
    Festo Flange - SNCB Series - SNCB-100-R3 To prevent bearing failure due to side-loading, choose this swivel flange from Festo。Its designed for straight-line force-transfer applications and can be mounted on the cap end of the cylinder。Thanks to its wide operating temperature range of -40℃ to +90℃, this unit is suitable for tough industrial settings。The aluminium die-cast housing ensures its lightweight yet strong, making it a durable and versatile choice for your factory automation systems。Its commonly used to reduce compression stresses in a cylinder. Copper-free construction for corrosion-resistance Suitable for use with ISO (International Organisation for Standardisation) cylinders to ensure compatibility with modular systems Galvanised spring-steel lock for secure fastening Application Information Assembly lines Construction equipment Food processing machineryFesto スイベルフランジアクセサリは、ISO21287 エアシリンダ向けで、多様サイズは 40 で、プラスチック製のベアリングが使用されています。 Is this unit corrosion-resistant 周囲温度: -40 → 90 ℃ 製品重量: 151 gThis swivel flange is built to endure high levels of corrosion as it has a protective coating and screws made of a high-alloy steel material。It can withstand direct contact with common industrial substances, such as solvents and cleaning agents。How should swivel flanges be mounted This flange should ideally be attached to a machine support member to avoid flexing or bending stress on the flange.
    仕様●メーカーシリーズ:SNCB●内径サイズに合わせる:100mm●製品タイプ:スイベルフランジ●コード番号:202-2597アズワン品番65-8031-54
  • 空圧Roundlineシリンダ DSNUシリーズ ボア:32mm ストローク:125mm オス G 1/8 Festo

    空圧Roundlineシリンダ DSNUシリーズ ボア:32mm ストローク:125mm オス G 1/8

    Festo
    ¥22,980税込¥25,278
    1個
    7日以内出荷
    Festo Pneumatic Roundline Cylinder, 32 mm Bore, 125 mm Stroke, Double-Acting - DSNU Series - DSNU-32-125-PPV-A To produce linear motion in tight spaces, choose this round cylinder from Festo。Its designed with a high-alloy steel barrel to ensure long service life and reliable performance。Thanks to the adjustable pneumatic cushioning, the cylinder can withstand high loads at high speeds。The barrel is magnetic, so you can use it for position-sensing applications。Use this double-acting roundline cylinder for a variety of operations, including opening and closing valves and doors. G 1/8 pneumatic connection for ease of use in modular systems Powerful cushioning system reduces impact force when the cylinder rod reaches the end position Compact size makes this cylinder ideal for small-bore applications Application Information Manufacturing industry Materials processing Construction machineryFesto 丸型シリンダは位置検出と追加の取り付け部品の有無にかかわらず、さまざまな取り付けオプションを使用しています。ピストンロッドねじは M10x1.25 で、ストロークサイズは 1 です What type of operating medium is suitable for this cylinder 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This cylinder is designed for compressed air and has been manufactured in accordance with the ISO (International Standards Organisation) standard 8573-1:2010 [7:4:4] for air quality。How do you mount this cylinder This cylinder is suitable for foot, flange and swivel mounting, so you can install it virtually anywhere.
    仕様●ストローク:125mm●ボア:32mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:G 1/8●ピストンロッドねじジェンダー:オス●クッションタイプ:エアクッション●寸法:38 x 276.5mm●長さ:276.5mm●最高使用圧力:10バール●動作温度 Max:+80℃●コード番号:202-1794アズワン品番65-8031-68
  • 電動リニアアクチュエータ Festo

    電動リニアアクチュエータ

    Festo
    ¥584,980税込¥643,478
    1個
    7日以内出荷
    Festo Rod Electric Linear Actuator - ESBF Series - ESBF-BS-63-300-5P Need a heavy-duty and reliable way to convert rotary motion to linear force in your factory setting Choose this linear actuator from Festo。It has a ball screw with three spindle pitches to quickly select the optimum force-to-speed ratio。The high-alloy steel piston rod combines long life with superior strength and corrosion resistance。The galvanised steel screws have lifetime lubrication for maintenance-free operation。This robust unit is rated IP40 to protect against objects larger than 1 mm, and its compatible with a wide range of attachments, so you can use it as part of a modular system. Working stroke of 300 mm Rod size of 63 M16 x 1.5 piston rod thread Reversing backlash of 30 μm Spindle diameter of 25 mm Spindle pitch of 5 mm/U +/- 0.4-degree maximum angular deflection of the piston rod Maximum acceleration of 5 m/s2 Maximum speed of 0.27 m/s Repetition accuracy of ±0.015 mm 100% duty cycle Servomotor type ISO (International Standards Organisation) 15552 standard pneumatic cylinder Range Information The ESBF series is Festos range of heavy-duty electric cylinders Powerful units with a dynamic feed force of up to 17 kN Optional high corrosion protection and food-safe piston rod extension accessories are available Complete kits available for both parallel and axial motor mountingFesto ESBF シリーズ電動シリンダは、ボールねじ付きのリニアドライブで、近接センサ用に設計されています。モータの回転動作をピストンロッドの直線動作に変換する電動スピンドルを備えています。ピストンロッドねじは M16x1.5 です。サイズ:63 ストローク:300 mm バックラッシュ:30 μ m
    仕様●アクチュエータタイプ:ロッド●最大荷重:6864.6N●最高速度無負荷:270mm/s●最大ストローク長:300mm●デューティサイクル:100%●IP保護等級:IP40●重さ:3163g●コード番号:202-9789アズワン品番65-7994-39
felo特集
  • おすすめ人気ランキング
  • felo