カテゴリ

  • コンプレッサー・空圧機器・ホース(4)
絞り込み
ブランド
  • Festo
  • RS PRO(90)
  • SPARKFUN(67)
  • SKF(日本エスケイエフ)(30)
  • Ringfeder(10)
  • MOTO GRAFIX (モトグラフィックス)(9)
  • SIEMENS(6)
  • NSK(日本精工)(4)
  • APEM(4)
  • シュナイダーエレクトリック(4)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(3)
  • FINDER(3)
  • SICK(3)
  • ヘラマンタイトン(旧:タイトン)(2)
  • TOYOX(トヨックス)(2)
  • ジーエルサイエンス(2)
  • フエニックス・コンタクト(2)
  • LUMBERG(2)
  • Seeed Studio(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「tsith」の検索結果

特価
本日9月6日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260918
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • ガイド付シリンダ ボールベアリング DGST. DGSTシリーズ G 1/8 Festo

    ガイド付シリンダ ボールベアリング DGST. DGSTシリーズ G 1/8

    Festo
    162,980税込179,278
    1個
    7日以内出荷
    Festo Double-Acting Pneumatic Guided Cylinder, 20 mm Bore, 50 mm Stroke - DGST Series - DGST-20-50-PA This actuator from Festo uses a slide mechanism to create linear movement with ease。With its compact size and symmetrical mounting interfaces for sup
    仕様●メーカーシリーズ:DGST. ( DGST●動作:ダブル●ベアリングタイプ:ボールベアリング●ストローク:50mm●空圧接続:G 1/8●クッションタイプ:エラスティック●モデル番号(P):8085143●重さ:1.3kg●動作温度 Max:+60℃●動作温度 Min:-10℃●コード番号:202-2140アズワン品番65-8025-21
  • 空圧Roundlineシリンダ DSNUシリーズ ボア:32mm ストローク:125mm オス G 1/8 Festo

    空圧Roundlineシリンダ DSNUシリーズ ボア:32mm ストローク:125mm オス G 1/8

    Festo
    22,980税込25,278
    1個
    7日以内出荷
    Festo Pneumatic Roundline Cylinder, 32 mm Bore, 125 mm Stroke, Double-Acting - DSNU Series - DSNU-32-125-PPV-A To produce linear motion in tight spaces, choose this round cylinder from Festo。Its designed with a high-alloy steel barrel to ensure long service life and reliable performance。Thanks to the adjustable pneumatic cushioning, the cylinder can withstand high loads at high speeds。The barrel is magnetic, so you can use it for position-sensing applications。Use this double-acting roundline cylinder for a variety of operations, including opening and closing valves and doors. G 1/8 pneumatic connection for ease of use in modular systems Powerful cushioning system reduces impact force when the cylinder rod reaches the end position Compact size makes this cylinder ideal for small-bore applications Application Information Manufacturing industry Materials processing Construction machineryFesto 丸型シリンダは位置検出と追加の取り付け部品の有無にかかわらず、さまざまな取り付けオプションを使用しています。ピストンロッドねじは M10x1.25 で、ストロークサイズは 1 です What type of operating medium is suitable for this cylinder 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This cylinder is designed for compressed air and has been manufactured in accordance with the ISO (International Standards Organisation) standard 8573-1:2010 [7:4:4] for air quality。How do you mount this cylinder This cylinder is suitable for foot, flange and swivel mounting, so you can install it virtually anywhere.
    仕様●ストローク:125mm●ボア:32mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:G 1/8●ピストンロッドねじジェンダー:オス●クッションタイプ:エアクッション●寸法:38 x 276.5mm●長さ:276.5mm●最高使用圧力:10バール●動作温度 Max:+80℃●コード番号:202-1794アズワン品番65-8031-68
  • フランジ Festo

    フランジ

    Festo
    23,980税込26,378
    1個
    7日以内出荷
    Festo Flange - SNCB Series - SNCB-100-R3 To prevent bearing failure due to side-loading, choose this swivel flange from Festo。Its designed for straight-line force-transfer applications and can be mounted on the cap end of the cylinder。Thanks to its wide operating temperature range of -40℃ to +90℃, this unit is suitable for tough industrial settings。The aluminium die-cast housing ensures its lightweight yet strong, making it a durable and versatile choice for your factory automation systems。Its commonly used to reduce compression stresses in a cylinder. Copper-free construction for corrosion-resistance Suitable for use with ISO (International Organisation for Standardisation) cylinders to ensure compatibility with modular systems Galvanised spring-steel lock for secure fastening Application Information Assembly lines Construction equipment Food processing machineryFesto スイベルフランジアクセサリは、ISO21287 エアシリンダ向けで、多様サイズは 40 で、プラスチック製のベアリングが使用されています。 Is this unit corrosion-resistant 周囲温度: -40 → 90 ℃ 製品重量: 151 gThis swivel flange is built to endure high levels of corrosion as it has a protective coating and screws made of a high-alloy steel material。It can withstand direct contact with common industrial substances, such as solvents and cleaning agents。How should swivel flanges be mounted This flange should ideally be attached to a machine support member to avoid flexing or bending stress on the flange.
    仕様●メーカーシリーズ:SNCB●内径サイズに合わせる:100mm●製品タイプ:スイベルフランジ●コード番号:202-2597アズワン品番65-8031-54
  • 空圧Roundlineシリンダ DSNUシリーズ ボア:10mm ストローク:10mm オス M5 Festo

    空圧Roundlineシリンダ DSNUシリーズ ボア:10mm ストローク:10mm オス M5

    Festo
    10,980税込12,078
    1個
    7日以内出荷
    Festo Pneumatic Roundline Cylinder, 10 mm Bore, 10 mm Stroke, Double-Acting - DSNU Series - DSNU-10-10-P-A This roundline cylinder from Festo provides linear motion in automation systems。Its well-suited for pick-and-place and open/close functions for small loads at low speeds。Both the rod and barrel are constructed from high-alloy stainless steel, so you can be confident of a long service life。Elastomer cushioning on either end quickly and effectively reduces impact forces when the cylinder rod reaches the end position。Because its a double-acting cylinder, you can use it with machinery that needs more than one movement。This also lets it extend and retract without needing a spring. No adjustment needed for cushioning Flexible installation options Wide operating temperature range of -20℃ to +80℃, for use in tough industrial settings Supplied with standard M5 pneumatic connections, so its easy to fit into modular systems Application Information Construction sector Manufacturing Food processing linesFesto 規格ベースのシリンダは近接検出に使用し、フレキシブルなクッションリングで両端を調整できます。追加取り付け部品の有無にかかわらず、さまざまな取り付けオプションがあります。ピストンロッドねじは M4 で、ストロークサイズは 10 mm です。 What cover material is used in this unit 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This unit uses plain anodised wrought aluminium alloy, which is lightweight and moderately corrosion-resistant。Can this cylinder be used for position sensing Yes, the piston rod is magnetic, so it can be used for position-sensing.
    仕様●ストローク:10mm●ボア:10mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:M5●ピストンロッドねじジェンダー:オス●クッションタイプ:エラスティック●寸法:15 x 96mm●長さ:96mm●幅:19mm●最高使用圧力:10バール●ISO規格:ISO 6432●コード番号:202-1781アズワン品番65-8031-11
関連キーワード
エアシリンダカテゴリ
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
"tsith" Festo 【通販モノタロウ】