カテゴリ

  • メカニカル部品(1)
  • コンプレッサー・空圧機器・ホース(1)
絞り込み
ブランド
  • Festo
  • uni(三菱鉛筆)(29)
  • SKF(日本エスケイエフ)(20)
  • SPARKFUN(17)
  • RS PRO(8)
  • UnitGarage (ユニットガレージ)(7)
  • 三菱ふそう(5)
  • KTM(2)
  • ホンダ(1)
  • フエニックス・コンタクト(1)
  • ロジクール(1)
  • ミツビシ(1)
  • TRACO POWER(1)
  • DUCATI(1)
  • DIGILENT(1)
  • SICK(1)
  • アクシスコミュニケーションズ(1)
  • 化学同人(1)
  • シュナイダーエレクトリック(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「uni ball」の検索結果

関連キーワード
2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
電動リニアアクチュエータ Festo電動リニアアクチュエータFesto
619,800税込681,780
1個
7日以内出荷
Festo Rod Electric Linear Actuator - ESBF Series - ESBF-BS-63-300-5P Need a heavy-duty and reliable way to convert rotary motion to linear force in your factory setting Choose this linear actuator from FestoIt has a ball screw with three spindle pitches to quickly select the optimum force-to-speed ratioThe high-alloy steel piston rod combines long life with superior strength and corrosion resistanceThe galvanised steel screws have lifetime lubrication for maintenance-free operationThis robust unit is rated IP40 to protect against objects larger than 1 mm, and its compatible with a wide range of attachments, so you can use it as part of a modular system. Working stroke of 300 mm Rod size of 63 M16 x 1.5 piston rod thread Reversing backlash of 30 μm Spindle diameter of 25 mm Spindle pitch of 5 mm/U +/- 0.4-degree maximum angular deflection of the piston rod Maximum acceleration of 5 m/s2 Maximum speed of 0.27 m/s Repetition accuracy of ±0.015 mm 100% duty cycle Servomotor type ISO (International Standards Organisation) 15552 standard pneumatic cylinder Range Information The ESBF series is Festos range of heavy-duty electric cylinders Powerful units with a dynamic feed force of up to 17 kN Optional high corrosion protection and food-safe piston rod extension accessories are available Complete kits available for both parallel and axial motor mountingFesto ESBF シリーズ電動シリンダは、ボールねじ付きのリニアドライブで、近接センサ用に設計されています。モータの回転動作をピストンロッドの直線動作に変換する電動スピンドルを備えています。ピストンロッドねじは M16x1.5 です。サイズ:63 ストローク:300 mm バックラッシュ:30 μ m
仕様●アクチュエータタイプ:ロッド●最大荷重:6864.6N●最高速度無負荷:270mm/s●最大ストローク長:300mm●デューティサイクル:100%●IP保護等級:IP40●重さ:3163g●コード番号:202-9789アズワン品番65-7994-39
空圧Roundlineシリンダ DSNUシリーズ ボア:10mm ストローク:10mm オス M5 Festo空圧Roundlineシリンダ DSNUシリーズ ボア:10mm ストローク:10mm オス M5Festo
11,980税込13,178
1個
7日以内出荷
Festo Pneumatic Roundline Cylinder, 10 mm Bore, 10 mm Stroke, Double-Acting - DSNU Series - DSNU-10-10-P-A This roundline cylinder from Festo provides linear motion in automation systemsIts well-suited for pick-and-place and open/close functions for small loads at low speedsBoth the rod and barrel are constructed from high-alloy stainless steel, so you can be confident of a long service lifeElastomer cushioning on either end quickly and effectively reduces impact forces when the cylinder rod reaches the end positionBecause its a double-acting cylinder, you can use it with machinery that needs more than one movementThis also lets it extend and retract without needing a spring. No adjustment needed for cushioning Flexible installation options Wide operating temperature range of -20℃ to +80℃, for use in tough industrial settings Supplied with standard M5 pneumatic connections, so its easy to fit into modular systems Application Information Construction sector Manufacturing Food processing linesFesto 規格ベースのシリンダは近接検出に使用し、フレキシブルなクッションリングで両端を調整できます。追加取り付け部品の有無にかかわらず、さまざまな取り付けオプションがあります。ピストンロッドねじは M4 で、ストロークサイズは 10 mm です。 What cover material is used in this unit 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This unit uses plain anodised wrought aluminium alloy, which is lightweight and moderately corrosion-resistantCan this cylinder be used for position sensing Yes, the piston rod is magnetic, so it can be used for position-sensing.
仕様●ストローク:10mm●ボア:10mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:M5●ピストンロッドねじジェンダー:オス●クッションタイプ:エラスティック●寸法:15 x 96mm●長さ:96mm●幅:19mm●最高使用圧力:10バール●ISO規格:ISO 6432●コード番号:202-1781アズワン品番65-8031-11